Beli Timbangan Metrology di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CMOS Timbangan DigitalDeskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Option Power: Battery (Accu), Electricity or Battery tipe D
- Type: Weight and Price counter
- Color: Green
- Size (mm): 365x365x135
- Accuracy (g): 10
- Min. Weight (g): 200
- CMOS Timbangan Duduk DigitalDeskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Resolution (g): 10
- Color: Grey Platinum
- Size (mm): 750x410x160
- Pansize (mm): 400x500
- AS ONE Weight E-2 ClassDeskripsi:Comes in a high-quality aluminum case for safe storageMade of stainless steel with excellent corrosion and wear resistance.atribut:
- Grade: OIML (International Organization for Legal Metrology) R111 compliant
- Material: Non-magnetic stainless steel
- Density (g/cm³): 7.94-7.96
- Finishing: Surface Mirror
- Magnetic Susceptibility: less than 8μT
- Accessories: Aluminium Case
- Type: E-2 class
- AS ONE Standard Weight F-2 Classatribut:
- Grade: OIML (International Organization of Legal Metrology) F2 class
- Material: Non-magnetic stainless steel (mirror finish)
- Shape: Cylindrical
- Type: F-2 grade
- BAYKON Weighing IndicatorDeskripsi:BX24 & BX24D are accurate, multifunctional weighing terminals which can be used in wet, hygienic and harsh industrial areas. Terminals have configurable operating modes for common weighing applications such as weighing, labelling, piece counting, checkweighing, classifying, dynamic weighing and filling. Depending on the application, 3 programmable keys can be set to related functions for quick and easy operation.Instruments have 6 memories; ID1 & ID2, preset tare, APW and item limit values; each have 500 records capacity. IDs can be linked to other memory records for fast, easy and reliable operation; when an ID is selected, depending on the operation mode item limit values, specific tare or APW values comes automatically.BX24 & BX24D offer direct connection to remote display, PC and PLCs via various data protocols such as demand, continuous form and BSI command set.Typical Applications1. Labeling & Data CollectingBX24 & BX24D can print different type of standard tickets includingtotalizing and customized ticket with barcode.2. Piece CountingCounting can be done by sampling or average piece weighttaken from APW manual. 500 item memory capacity for APW.3. CheckweighingThe weight or the quantity of the items in the package is checked.500 item memory for limits set.4. ClassifyingProducts can be classified according to the weight or the quantityof item in the package. 500 item memory for limits set.5. Gravimetric FillingAutomatic / manual filling can be executed in gross mode orin net mode. 500 item memory for limits set.6. Dynamic and Livestock WeighingWeighing of dynamic items such as livestock is availableby BX24 & BX24D. This feature is also usable for weighingat static scales under vibration of industrial environments.atribut:
- Accuracy: OIML class III
- EU Type: single range, multi range or multi interval
- Display: Wide angle LCD display with multicolor backlight, 6 digits 22 mm in height weight display and 16 digits 8 mm in height alphanumeric information display
- Display Resolution: Up to 999 999 division
- A/D conversion: 24 bit Delta-Sigma ADC with up to 800 conversion rate
- Minimum input sensitivity (μV): 0.4 /d (legal metrology), 0.05 /d (industrial)
- Analogue Input Range (mV): - 5 to + 19
- Internal Resolution: Up to 16000000 counts
- Humidity (%): Max. 90 non condensing relative humidity. Legal metrology max. 80
- Power Supply (V): AC 100 - 240 (50/60 Hz or 12 - 28 VDC)
- Operating Temperature (°C): -15 to +55 max. (Operational), -10 to +40 ( Legal metrology )
- AS ONE Standard Weight Grade E-2atribut:
- AS ONE Part Number: 1-6270-20
- Mass (mg): 10
- Accessories: Resin case included
- Grade: OIML (International Organization of Legal Metrology) E2 class
- Mass (g): 0.01
- Shape: plate
- Material: non-magnetic stainless steel
- Type: E-2 grade
- AS ONE Weight Classatribut:
- Density (g/cm³): 7.94 - 7.96
- Accessories: Aluminium Case
- Material: Non-magnetic stainless steel
- Grade: OIML (International Organization of Legal Metrology) R111 compliance
- AS ONE Weight F-1 ClassDeskripsi:Comes in a high-quality aluminum case for safe storageMade of stainless steel with excellent corrosion and wear resistance.atribut:
- Grade: OIML (International Organization for Legal Metrology) R111 compliant
- Material: Non-magnetic stainless steel
- Density (g/cm³): 7.94-7.96
- Finishing: Surface Mirror
- Magnetic Susceptibility: less than 25μT
- Accessories: Aluminium Case
- Type: F-1 class
- BAYKON Weighing TerminalDeskripsi:BAYKON BX61 is programmable terminal designed for industrial weighing applications; counting, checkweighing, SQC terminal for net weight control of prepacked products, vibrating batchers.It is available as desk top plastic housing and panel type with stainless steel,IP65 front panel. It is equipped with a 5.7”colour graphic display with touch panel and membrane keypad.BX61 terminal offers simultanous operation up to 4 weighing platforms and precision balances, barcode scanners, magnetic card readers, receipt and label printers, external PC keypad and mouse, external buttons, relays and PLCs over parallel I/Os.BX61 offers perfect data integration features; data export as text file, SQL level transfer and carrying data via USB flash.
- Linshang Optical Density MeterDeskripsi:LS117 densitometer is an instrument that can measure both optical density and light transmittance. The instrument adopt the diffuse transmission principle which is suitable for the optical density test of opalescent translucent materials and frosted matte materials. The light source of the instrument complies with the CIE photopic luminosity function and can pass the inspection of Chinese national metrological institute.The LS117 Optical Density Meter conforms to the following standards: JJF1225-2009 Calibration Specification for Transmittance Meter of AutomobileJJG920-2017 Diffuse Transmission Visual DensitometersContent:LS117 Optical Density Meter 1 pcsAAA battery 4 pcsUser Manual 1 pcsBlack Flannelette 1 pcsCalibration Report 1 pcsCertificate / warranty card 1 pcsAluminum box 1 pcsPacking box dimension 34x25x14 cm(LxWxH) 1 pcsatribut:
- Aperture (mm): 2
- Dimensions (LxWxH) (mm): 148x76x26
- Display: 240x160 dot-matrixes LCD
- Light Source (nm): 380-760 (conforming to CIE photopic luminosity function)
- Light Transmittance Measurement Accuracy (%): ±1 (0-50); ±2 (50-100)
- Light Transmittance Resolution (%): 0.0005 (0-10); 0.005 (10 -100)
- Optical Density Measurement Accuracy (OD): ±0.02 (0-2.00); ±1% (2.00-4.00); ±2% (4.00-6.00)
- Optical Density Measurement Range (OD): 0.000-6.000
- Optical Density Resolution (OD): 0.001 (0.00-2.00); 0.01 (2.00-4.00) ; 0.1 (4.00-6.00)
- Power Supply: 4 AAA alkaline dry battery
- STARRETT Granite 6-Face Cubeatribut:
- Item: Granite 6-Face Cube
- Long Form Calibration Certificate: No
- Material: Granite
- Application Grade: Laboratory
- Color: Pink
- Grade: AA
- Included Certification: Short Form Certificate of Accuracy with NIST Traceability
- Number of Finished Faces: 6
- With Inserted Metal Disc: No
Daftar Harga Timbangan Metrology Terbaru January 2026
| CMOS Timbangan Digital | Rp469.900 |
| CMOS Timbangan Duduk Digital | Rp999.900 |
| Fuyue Calibration Masses (Anak Timbangan) | Rp649.900 |
| AS ONE Weight E-2 Class | Rp1.199.900 |
| AS ONE Standard Weight F-2 Class | Rp1.299.900 |
| BAYKON Weighing Indicator | Rp36.999.900 |
| AS ONE Standard Weight Grade E-2 | Rp1.999.900 |
| Murakami Kouki Standard Weight | Rp1.399.900 |
| AS ONE Weight Class | Rp789.900 |
| AS ONE Weight F-1 Class | Rp789.900 |
Data diperbarui pada 01/01/2026 (Harga belum termasuk PPN)





















































































































































/g3P108897579-1.jpg)