Beli Timbangan Medis di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ELDON JAMES Laboratory & Medical Polyethylene Tubing
    Mulai

    Rp1.799.900

    ELDON JAMES Laboratory & Medical Polyethylene Tubing
    Deskripsi:
    Airless Spray Gun Tips are designed for use with compatible spray guns, available separately.
    atribut:
    • UNSPSC: 31231313
    • Application: Bioprocess; Medical; Water
    • Autoclavable: No
    • Does Not Contain: Phthalates
    • Features: Low Extractables/Leachables; UV Stable
    • Fitting Compatibility: Push-to-Connect
    • Flexibility: Flexible
    • Flow Application: Beverage Transfer; Potable Water Transfer
    • For Fluid Type: Beverages; Deionized Water
    • Hardness: Shore A 86
    • Material: Polyethylene
    • Material Trade Name: Flexelene
    • Maximum Operating Temperature (°F): 170
    • Minimum Operating Temperature (°F): 40
    • Overall Length (ft): 100
    • Peristaltic Pump Compatible: No
    • Reinforcement: Not Reinforced
    • Resistance Properties: Impact Resistant
    • Standards: RoHS Compliant; USP Class VI ISO 10993-4; USP Class VI ISO 10993-5
    • Stripe Color: No Stripe
    • Vacuum Rated: Not Rated for Vacuum
  2. Lepu Medical Real Time PCR System
    Mulai

    Rp589.999.900

    Lepu Medical Real Time PCR System
    atribut:
    • Size (mm): 490x355x284
    • Dynamic range: 1-1010 Copies
    • Test Method: Four-Fold Fluorescence Detection
    • Thermal Cycle Temperature Control: Semiconductor Thermoelectric Module
    • Temperature Range (°C): 4.0 - 99.0
    • Capacity (ml): 96x0.2ml Tubes (Low Profile And Standard) Slides Tube, 1x96-Well Microplate
    • Communication Ports: RS232,USB
    • Custom Report Form: Support
    • Data Export Format: Excel, CVS
    • Detection Wavelength (nm): 500-800
    • Fluorescence Repeatability: CV≤ 3%
    • Fluorescent Linearity: r≥0.99 Coefficient of Correlation
    • Heating and Cooling Rate (°C/s): ≥1.5
    • Hot Cover Temperature Range (°C): 50 - 108
    • Minimum Computer Configuration: Intel or AMD Dual-2.8GHz, More Than 4G Memory and 128GB
    • Optical Detection Excitation Wavelength (nm): 300-800
    • Power Supply: AC 220V-, 50Hz, <800VA
    • The Operating System: Window 7/8/8.1/10
    • Thermal Accuracy (°C): ≤0.5 (at 90°C)
    • Thermal Uniformity (°C): ≤0.5 (at 90°C)
  3. DICK MEDICAL SUPPLY Backboard and Stretcher Accessories
    Mulai

    Rp1.399.900

    DICK MEDICAL SUPPLY Backboard and Stretcher Accessories
    atribut:
    • UNSPSC: 42171609
    • Accessory Type: Strap
    • For use with: Backboards, Stretchers, Cots
    • Height (inch): 3
    • Standards: FDA
    • Width (inch): 2-1/2
  4. OneMed Timbangan Badan Digital
    Mulai

    Rp149.900

    OneMed Timbangan Badan Digital
    Deskripsi:
    Timbangan Badan Digital Onemed akurat, sensitif dan mudah dipakai. - Type EB9377 - Super Slim 1.8cm - Anti Slip silicon footmat on glass platform - kuat sampai 150kg/ 330lb /24 st (pengaturan di dekat baterai) - division: 100 g/ 0.2lb - dengan 4 sensors technology strain gauge - sumber daya: 1 pc Baterai Lithium CR2032 3V - dilengkapi indikator Low Battery/Error Hanya menyentuh dengan ujung kaki, timbangan akan menyala, dan tunggu muncul angka 0.0. Kemudian naikkan kaki satu per satu perlahan ke timbangan, berdiri dengan tenang, lalu tunggu angka di layar sampai tidak bergerak dan berkedip, sehingga muncul berat badan Anda. Setelah selesai, turunkan kaki dan layar akan mati secara otomatis (8 detik). Isi: 1 OneMed Timbangan Digital EB9377 1 Baterai Lithium CR2032 3V 1 Buku petunjuk Perawatan penggunaan umum: - Selalu gunakan di permukaan datar - Bersihkan dengan kain sedikit lembap - Jangan memukul, menggoncangkan, atau menjatuhkan timbangan NOMOR IZIN EDAR: AKL 1091010997
  5. MEDSOURCE Flow Meter Medical Gas (Meter Aliran)
    Mulai

    Rp1.199.900

    MEDSOURCE Flow Meter Medical Gas (Meter Aliran)
    atribut:
    • UNSPSC: 41112501
    • Flow Range (Lpm): 0 to 15
    • Housing Material: Poly-carbonate
    • Product Type: Flow Meter
    • Standards: FDA
  6. MAXTEC Flow Meter Medical Gas (Meter Aliran)
    Mulai

    Rp3.699.900

    MAXTEC Flow Meter Medical Gas (Meter Aliran)
    Deskripsi:
    The adjustable dividers in these boxes create separate, custom-sized compartments inside the box to group and organize small parts like fasteners, tools, and electrical connectors.
    atribut:
    • UNSPSC: 42271718
    • Flow Meter Outlet: Standard DISS
    • Housing Material: LEXAN(R)
    • Knob Color: Green
    • Product Type: Flow Meter
    • Standards: ISO1502
  7. OHAUS Neraca Presisi (Timbangan Presisi)
    Mulai

    Rp6.699.900

    OHAUS Neraca Presisi (Timbangan Presisi)
    Deskripsi:
    The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.ApplicationsBasic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, FormulationDisplayBacklit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)OperationAC adapter (included)CommunicationRS232 and USB device (included); GLP/GMP data output with real-time clockConstructionMetal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use coverDesign FeaturesUser-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languages
    atribut:
    • Pan Construction: Stainless Steel
    • Tare Range: To Capacity By Subtraction
  8. OneMed Wheelchair (Kursi Roda Medis)
    Mulai

    Rp1.399.900

    OneMed Wheelchair (Kursi Roda Medis)
    Deskripsi:
    Kursi roda ekonomis bahan chromed steel pada bagian pijakan kaki dan rangka sandaran tangan, serta dapat diberi tiang infus. (warna rangka: silver metalic chromed) Berat maksimal pengguna: 100 kg Lebar tempat duduk: 46 cm Dimensi 94 x 23 x 89 cm Satuan: unit NOMOR IZIN EDAR: AKD 11402900186
  9. SAFTCART Cylinder Cart
    Mulai

    Rp1.999.900

    SAFTCART Cylinder Cart
    Deskripsi:
    These four-wheel carts are pushed like a standard platform truck to roll them between locations. They have compartments that hold medical-gas cylinders. The compartments keep the cylinders separated and stationary on the cart, and they ensure the cylinders stored and transported in an upright orientation.
  10. Master Flex Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Master Flex Flow Meter (Meter Aliran)
    Deskripsi:
    Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
  11. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.999.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  12. Taffware Mikroskop Digital (Scales Magnifier)
    Mulai

    Rp509.900

    Taffware Mikroskop Digital (Scales Magnifier)
    Deskripsi:
    Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
  13. DAYTON Cylinder Hand Truck
    Mulai

    Rp3.999.900

    DAYTON Cylinder Hand Truck
    Deskripsi:
    NSF-listed sanitary friction-ring stem casters are built to satisfy the National Sanitation Foundation's (NSF) rigorous testing requirements for casters that are used in environments where they will be exposed to frequent washdowns, oils, or chemicals. They are used in food-service areas, food-manufacturing facilities, cleanrooms, and similar environments where sanitary conditions must be maintained. The casters have double ball swivel bearings that allow them to swivel smoothly.
    atribut:
    • UNSPSC: 24101504
    • Axle-Mounted Wheel Dia. (inch): 10
    • Axle-Mounted Wheel Type: Flat-Free
    • Axle-Mounted Wheel/Tread Material: Rubber
    • Brake Type: No Caster Brake
    • Caster/Wheel Configuration: (2) Axle-Mounted
    • Caster/Wheel Mounting Location: 2-Wheel
    • Color: Red
    • Cylinder Orientation: Single
    • Frame Finish: Powder Coated
    • Frame Material: Steel
    • Frame Type: Flat Back
    • Handle Height (inch): 45-7/8
    • Handle Type: Continuous Frame Flow-Back
    • Includes: 22-1/8\" Chain
    • Includes Firewall: No
    • Includes Foot Assist: Without Foot Assist
    • Includes Lever Pushoff: Without Lever Pushoff
    • Includes Lift Ring: Without Lift Ring
    • Includes Stair Climber: With Stair Climber
    • Load Capacity (lbs): 500
    • Non-Marking Axle-Mounted Wheels: No
    • Nose Plate Depth (inch): 7-1/8
    • Nose Plate Material: Steel
    • Nose Plate Profile: Standard
    • Nose Plate Thickness (inch): 1/32
    • Nose Plate Type: Solid Straight
    • Nose Plate Width (inch): 14
    • Overall Depth (inch): 16-1/2
    • Overall Height (inch): 45-7/8
    • Overall Width (inch): 20
    • Securing Mechanism: Chain
    • Wheel Material: Steel Hub
Daftar Harga Timbangan Medis Terbaru November 2026
ELDON JAMES Laboratory & Medical Polyethylene TubingRp1.799.900
Lepu Medical Real Time PCR SystemRp589.999.900
Dalton Tempat Sampah/Tong Sampah Medical (Trash Bin)Rp169.900
DICK MEDICAL SUPPLY Backboard and Stretcher AccessoriesRp1.399.900
OneMed Timbangan Badan DigitalRp149.900
MEDSOURCE Flow Meter Medical Gas (Meter Aliran)Rp1.199.900
MAXTEC Flow Meter Medical Gas (Meter Aliran)Rp3.699.900
GEA Autoclave Medical Electric (Alat Sterilisasi Uap)Rp16.999.900
OHAUS Neraca Presisi (Timbangan Presisi)Rp6.699.900
OneMed Wheelchair (Kursi Roda Medis)Rp1.399.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)