DAYTON Cylinder Hand Truck

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.999.900
Spesifikasi
UNSPSC24101504
Axle-Mounted Wheel Dia. (inch)10
Axle-Mounted Wheel TypeFlat-Free
Axle-Mounted Wheel/Tread MaterialRubber
Brake TypeNo Caster Brake
Caster/Wheel Configuration(2) Axle-Mounted
Caster/Wheel Mounting Location2-Wheel
ColorRed
Cylinder OrientationSingle
Frame FinishPowder Coated
Frame MaterialSteel
Frame TypeFlat Back
Handle Height (inch)45-7/8
Handle TypeContinuous Frame Flow-Back
Includes22-1/8\" Chain
Includes FirewallNo
Includes Foot AssistWithout Foot Assist
Includes Lever PushoffWithout Lever Pushoff
Includes Lift RingWithout Lift Ring
Includes Stair ClimberWith Stair Climber
Load Capacity (lbs)500
Non-Marking Axle-Mounted WheelsNo
Nose Plate Depth (inch)7-1/8
Nose Plate MaterialSteel
Nose Plate ProfileStandard
Nose Plate Thickness (inch)1/32
Nose Plate TypeSolid Straight
Nose Plate Width (inch)14
Overall Depth (inch)16-1/2
Overall Height (inch)45-7/8
Overall Width (inch)20
Securing MechanismChain
Wheel MaterialSteel Hub

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NSF-listed sanitary friction-ring stem casters are built to satisfy the National Sanitation Foundation's (NSF) rigorous testing requirements for casters that are used in environments where they will be exposed to frequent washdowns, oils, or chemicals. They are used in food-service areas, food-manufacturing facilities, cleanrooms, and similar environments where sanitary conditions must be maintained. The casters have double ball swivel bearings that allow them to swivel smoothly.
Feature
1 Overall Height 48 in Overall Width 19 1/2 in Overall Depth 16 7/8 in Load Capacity 500 lb Securing Mechanism Chain Caster/Wheel Configuration (2) Axle-Mounted Axle-Mounted Wheel Type Pneumatic Axle-Mounted Wheel/Tread Material Rubber Axle-Mounted Wheel Dia 8 in Handle Type Continuous Frame Flow-Back Frame Material Steel Overall HxWxD 48 in x 19 1/2 in x 16 7/8 Axle-Mounted Wheel Type/Material Pneumatic Rubber

Ulasan Produk

Tidak ada ulasan