Beli Timbangan Kain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp1.799.900

    KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  2. AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.499.900

    AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Deskripsi:
    AND Compact Bench Scales SJ-HS Series with
    atribut:
    • Pan Size (LxW) (mm): 230x190
  3. ACIS Timbangan Digital (Neraca Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Timbangan Digital (Neraca Digital)
    Deskripsi:
    - High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.
    atribut:
    • Pan Size (mm): 210x250
  4. Nagata Dial Timbangan Platform Analog Jarum (Timbangan Duduk Jarum)
    Mulai

    Rp4.799.900

    Nagata Dial Timbangan Platform Analog Jarum (Timbangan Duduk Jarum)
    Deskripsi:
    Timbangan analog Nagata dengan layar jarum mekanik yang besar di bagian atas untuk pembacaan yang mudah menimbang benda-benda yang besar dimensi dan beratnya
    atribut:
    • Option: Impact ABS plastic dial head
  5. KRISBOW Timbangan Dapur Elektronik
    Mulai

    Rp189.900

    KRISBOW Timbangan Dapur Elektronik
    atribut:
    • Capacity (kg): 5
    • Power (V): 1 x CR2032 battery
  6. ACIS Platform Scale - PS-Series
    Mulai

    Rp3.899.900

    ACIS Platform Scale - PS-Series
    atribut:
    • Pansize (mm): 420x520
  7. Japanese Cotton Swabs (JCB) Industrial Cotton Swab, Bullet Shaped, Wooden Shaft
    Mulai

    Rp57.900

    Japanese Cotton Swabs (JCB) Industrial Cotton Swab, Bullet Shaped, Wooden Shaft
    atribut:
    • Material: Cotton ball: Mix of cotton and rayon (P6-100 only cotton 100%), Paper shaft: 100% virgin pulp
  8. KRISBOW Timbangan Platform Analog (Timbangan Duduk Analog)
    Mulai

    Rp2.499.900

    KRISBOW Timbangan Platform Analog (Timbangan Duduk Analog)
    Deskripsi:
    - High precisim analog scale- Large scale- Made of robust- Clear graduation for precise reading- Adjustable zero setting
  9. AND Multi-Functional Platform Scales HW-C Series
    Mulai

    Rp16.999.900

    AND Multi-Functional Platform Scales HW-C Series
    Deskripsi:
    High-speed measurement-stabilization within 1 second (for theHV-C/CP series) *1Fast-paced weighing is an essential prerequisite for streamlining operations.*1 With the HW-C/CP series, stabilization takes not more than 1.5 seconds.Bright and multi-colored 5-step LED comparator lightsWith the clearly-discernible LED signals, check weighing (judging whether the measured weight is within the designated limits) becomes far more accurate and efficient than a numeric display alone, leading to a significant cost reduction. Comparison can be made in three levels, five levels, or even seven levels*2 for both normal weighing and piece counting.*2 With no light indicating either end of the continuum- Auto-tare functionThe scale can perform tare*3 automatically when the weight reaches the set target range, saving the operator from the hassle of pressing the TARE key each time for consecutive check weighing such as filling multiple cups. *3 To offset the weight of the object on the scale and return the display to zero- Negative comparisonNegative values are also allowed for comparator limits. When combined with the auto-tare function, this enables "take-away" check weighing; that is, measuring out the target amount repeatedly by taking it out of its container with no key press.Highly-visible, LCD display (25 mm character height) with white backlightDo not underestimate the effect of display visibility on operators' work efficiency, fatigue and tendency to make errors, especially in areas where illumination is not sufficient.Quick and easy settings using the alphanumeric keypadThe direct alphanumeric input makes it simple and straightforward to enter/re-enter presettare values, comparator limits, calibration values and various internal settings.- Key lock functionYou can inhibit the use of certain keys to prevent operators from making unwanted changes to the scale settings.Optional roller conveyersLarge and medium-size roller conveyers (HVW-13 and HVW-14 respectively) can make measurements of heavy objects in production lines smoother and quicker.
  10. microclean Kain Lap Mikrofiber Premium
    13%
    Rating:
    90% of 100
    (2)
    Mulai

    Rp24.900

    microclean Kain Lap Mikrofiber Premium
    Deskripsi:
    Microfiber merupakan terminologi yang digunakan untuk menggambarkan serat benang yang sangat halus dan lembut. Pengembangan microfiber dikenal pertama kali di Eropa pada tahun 1994, dan seiring waktu produk microfiber dikembangan menjadi beberapa produk seperti bath robe, handuk bayi, dan kain microfiber Microfiber Cloth. Kain Microfiber sangat cocok digunakan untuk industri pabrik, perusahan cleaning service, hotel, kantor, restoran dan rumah tangga hingga otomotif.Kain microfiber yang terbaik adalah perpaduan campuran dua jenis polymer, yaitu nylon (polyamide) dan polyester dengan ratio perbandingan 80% polyester dan 20% polyamide. Dengan campuran 80/20 akan menyerap air lebih baik dan proses kering lebih cepat.Fungsi kain microfiber dapat digunakan untuk seluruh kebutuhan bersih-bersih mulai dari membersihkan barang-barang berbahan kaca, kayu, plastik, hingga besi sekalipun. Maka dari itu, kain microfiber adalah pilihan kain yang sangat cocok multifungsi untuk segala kebutuhan.Manfaat Microfiber:- Multifungsi untuk segala kebutuhan bersih-bersih mulai dari kebutuhan rumah tangga, bisnis, dan industri- Menyerap 7 kali dari berat air yang diserap- Membersihkan tanpa menggunakan sabun atau kimia apapun- Bahan sangat lembut dan tebal- Dapat digunakan berulang kali (resuable)- Kering lebih cepat, 1/3 daripada kain pembersih biasa- Kain microfiber yang terbaik adalah perpaduan campuran dua jenis polymer, yaitu nylon (polyamide) dan polyester dengan ratio perbandingan 80% polyester dan 20% polyamide. Dengan campuran 80/20 akan menyerap air lebih baik dan proses kering lebih cepat.
    atribut:
    • Material: FBZ
    • Min. Weight (gsm): 330
  11. TRUSCO Scale Loupe (With Graduations)
    Mulai

    Rp519.900

    TRUSCO Scale Loupe (With Graduations)
    atribut:
    • Dimensions (Diameter phi x Height H) (mm): 35 x 43
    • Finishing Material: Lens Material: Glass
    • Lens Diameter (phi mm): 28
    • Magnification: Ten times
    • Measuring Range (mm) : 10
    • Minimum Indication (mm): 0.2
    • Purpose of Use: Precision part, drawings, various appraisals and tool inspections.
    • Weight (g): 20
  12. monotaro Scale Loupe (Kaca Pembesar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    monotaro Scale Loupe (Kaca Pembesar)
    Deskripsi:
    Dilengkapi lensa pembesar dan skala ukur untuk inspeksi dimensi mikro. Cocok untuk pengukuran cepat pada cetakan, PCB, dan bahan cetak.
    atribut:
    • Type: Scale Loupe
    • Lens Diameter (mm): 30
    • Magnification: 6
    • Dimensions (mm): (Closed) 51 × 38 × 12, (Open) 51 × 38 × 47
    • Material: Lens / Green glass frame / Steel
  13. SOJIKYO Digital Platform Scale
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    SOJIKYO Digital Platform Scale
    Deskripsi:
    ACS/TCS Electronic Price Computing Scale adalah sejenis alat penimbangan multifungsi. Timbangan ini tidak hanya menghitung dengan tepat dan cepat, tetapi juga beroperasi dengan mudah. Timbangan tersebut telah menggunakan mikroprosesor chip tunggal canggih dan load cell presisi tinggi, sehingga stabil dan tahan lama digunakan. Timbangan ini mengadopsi tampilan LED, dan dapat menggunakan daya AC atau DC untuk memiliki fitur tidur otomatis, hemat energi, tampilan tegangan, peringatan bip tegangan rendah, pengisian daya baterai DC secara otomatis, penyimpanan harga satuan, perubahan, dll. Oleh karena itu, itu banyak digunakan dalam bisnis atau industri lain sebagai instrumen penghitungan harga.
    atribut:
    • Material: Stainless Steel
    • Power: Hybrid with electricity and batteries (included)
  14. Cahaya Adil Manual Platform Scale
    Mulai

    Rp4.799.900

    Cahaya Adil Manual Platform Scale
    Deskripsi:
    - Sejak 1947- Badan timbangan full-pressed- Pada tahap akhir pengecatan badan timbangan melalui tahapan powder coating.- Roda timbangan dibuat dengan plat besi.- Menggunakan mesin las MIG (Metal Inert Gas) CO2 dalam proses pembuatan badan serta komponen badan timbangan.- Konstruksi timbangan yang tahan banting, awet digunakan hingga bertahun-tahun untuk penggunaan sehari-hari.- Desain konstruksi tuas usus timbangan double v-shape.- Pengemasan timbangan rapi yang menjamin keamanan serta memudahkan proses pengiriman timbangan hingga tiba tujuan.- Pabrik memiliki pengalaman dalam industri timbangan lebih dari 50 tahun.- Timbangan ditera oleh Direktorat Metrologi sebelum dijual- Menggunakan bandul dan tuas timbangan yang direkomendasikan oleh Direktorat Metrologi
  15. Niigata Seiki (SK) Scale Loupe with LED Light
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.999.900

    Niigata Seiki (SK) Scale Loupe with LED Light
    Deskripsi:
    Scale Loupe with LED Light- Magnification 10x -
    atribut:
    • Power: LR41x3pcs
    • Magnification: 10x
    • Dimensions (mm): 55x50x60
  16. Tanita Scale Digital (Timbangan Dapur)
    Mulai

    Rp619.900

    Tanita Scale Digital (Timbangan Dapur)
    atribut:
    • Size (kg): Max. 2
Daftar Harga Timbangan Kain Terbaru October 2026
KRISBOW Digital Platform Scale (Timbangan Duduk Digital)Rp1.799.900
AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)Rp3.499.900
ACIS Timbangan Digital (Neraca Digital)Rp1.499.900
Nagata Dial Timbangan Platform Analog Jarum (Timbangan Duduk Jarum)Rp4.799.900
KRISBOW Timbangan Dapur ElektronikRp189.900
ACIS Platform Scale - PS-SeriesRp3.899.900
Japanese Cotton Swabs (JCB) Industrial Cotton Swab, Bullet Shaped, Wooden ShaftRp57.900
KRISBOW Timbangan Platform Analog (Timbangan Duduk Analog)Rp2.499.900
AND Multi-Functional Platform Scales HW-C SeriesRp16.999.900
SOJIKYO Timbangan Digital Portabel dan Tanpa KabelRp1.899.900

Data diperbarui pada 21/10/2026 (Harga belum termasuk PPN)