TASKI by Diversey My Micro Microfiber Cloth (Kain Lap Mikrofiber)

Sebelum PPN:
Rp15.000 - Rp229.900
Spesifikasi
Size (cm)36x36
Material80% Polyester(PES), 20% Polyamide (PA)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Good performance, time and time again! TASKI MyMicro is a knitted microfiber cleaning cloth designed for spray and wipe and pre-wetted cleaning. The fine fibers of the cloth make it easy to penetrate into the surface at a finer level than normal fibers, removing higher levels of dirt, dust and bacteria._x000D_
_x000D_
Specs & Application Instructions:_x000D_
Designed for spray and wipe and pre-wetted cleaning on a multitude of surfaces_x000D_
Great for facilities with multiple areas to be cleaned to avoid cross contamination_x000D_
Can be used in combination with the TASKI Mobile Work Stations designed for restrooms, office/cubicles, patient rooms and schools
Feature
Compact cloth that is washable and reusable_x000D_
TASKI MyMicro are available in four different colors which enables end users to comply with common color coding practices_x000D_
TASKI MyMicro can be used dry or damp and is most suited for spray and wipe or pre-wetted cleaning methods

Ulasan Produk

Tidak ada ulasan