Beli Timbangan Digital Waterproof di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ACIS Timbangan Hitung Digital Seri AP
    Mulai

    Rp1.499.900

    ACIS Timbangan Hitung Digital Seri AP
    Deskripsi:
    Seri ACIS-AP adalah timbangan hitung yang cocok untuk digunakan di toko roti, ritel, kedai kopi, minimarket, toko perangkat keras, toko buah dan lain-lain.1. Akurasi tinggi (1/15000)2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustable
    atribut:
    • Pan Size (LxW) (mm): 210x250
  2. SOJIKYO Timbangan Meja Digital Anti Air
    Mulai

    Rp3.399.900

    SOJIKYO Timbangan Meja Digital Anti Air
    Deskripsi:
    Timbangan Meja Digital Tahan Air dan kelembapan dengan chip A/D 24 digit presisi tinggi yang dapat digunakan dalam kondisi normal dan kondisi timbangan cepatpada line produksi di manufaktur
  3. AND Dust & Waterproof Digital Scales SJ-WP Series
    Mulai

    Rp6.399.900

    AND Dust & Waterproof Digital Scales SJ-WP Series
    Deskripsi:
    AND Dust & Waterproof Digital Scales SJ-WP Series with
  4. AND Dust & Waterproof Digital Scales SK-WP Sereies
    Mulai

    Rp5.999.900

    AND Dust & Waterproof Digital Scales SK-WP Sereies
    Deskripsi:
    AND Dust & Waterproof Digital Scales SK-WP Series with stainless steel body.
    atribut:
    • Pan Size (LxW) (mm): 230x190
  5. Kenmaster Timbangan Kue
    Mulai

    Rp43.900

    Kenmaster Timbangan Kue
    atribut:
    • Color: Assorted Color
  6. KRISBOW Digital Platform Scale
    Mulai

    Rp1.699.900

    KRISBOW Digital Platform Scale
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  7. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  8. SOJIKYO Timbangan Digital Anti Air
    Mulai

    Rp1.099.900

    SOJIKYO Timbangan Digital Anti Air
    atribut:
    • Load Capacity (kg): 30
    • Display: Dual Display / Front and back screen
    • Material: #304 Stainless Steel
    • Power: Hybrid with electricity and batteries (included)
    • Accuracy (g): 5
    • Keyboard: 20 keys with 3 memory record unit prices
    • Platter Size (cm): 30x22.5
  9. NETSUKEN Waterproof Digital Thermometer
    Mulai

    Rp2.799.900

    NETSUKEN Waterproof Digital Thermometer
    Deskripsi:
    Reliable waterproof structure The included SN3000-01 sensor is "protection class 7". Uses shock-absorbing rubber that is strong against drops . Power-saving design that can be used continuously for 2000 hours (about 3 months). The body is made of antibacterial resin, and the sensor probe is made of all stainless steel, which is hygienic. The response speed is fast and the frustration of the workplace is reduced. The temperature is grasped by the change of the resistance value. The operating temperature range is narrow (non-linear element)
  10. SOJIKYO Timbangan Dapur
    Rating:
    100% of 100
    (2)
    Mulai

    Rp91.900

    SOJIKYO Timbangan Dapur
    atribut:
    • Load Capacity (kg): 5
    • Display: Bright LCD
    • Power: Battery AAA (not Included)
    • Accuracy (g): 1
  11. KRISBOW Multimeter Digital (Multitester)
    Mulai

    Rp369.900

    KRISBOW Multimeter Digital (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  12. SOJIKYO Timbangan ACS
    Mulai

    Rp859.900

    SOJIKYO Timbangan ACS
    Deskripsi:
    Timbangan ACS 30 ECO adalah timbangan ekonomis yang memiliki fungsi tambahan hitung harga/price computing. Sangat umum dipakai untuk toko - toko retail, laundry, maupun industri kecil lainnya.
    atribut:
    • Load Capacity (kg): 60
    • Material: Stainless Steel
    • Power: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
    • Accuracy (g): 5
    • Keyboard: 24 kunci dengan 6 memori harga satuan yang telah ditentukan sebelumnya
    • Platter Size (cm): 46x34
    • Type: Skala Komputasi Harga Elektronik
    • Unit Measuring: Kg
  13. AS ONE Waterproof Digital Thermometer
    Mulai

    Rp4.299.900

    AS ONE Waterproof Digital Thermometer
    atribut:
    • AS ONE Part Number: 2-7594-21
  14. ACIS Digital Scale
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Digital Scale
    Deskripsi:
    - High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.
    atribut:
    • Pan Size (mm): 210x250
  15. AND Waterproof Scales FS-i Series
    Mulai

    Rp24.999.900

    AND Waterproof Scales FS-i Series
    Deskripsi:
    AND Waterproof Scales FS-i Series is High-speed Weighing & High-speed Judgment! with
  16. SOJIKYO Timbangan Rumah Sakit
    Mulai

    Rp1.799.900

    SOJIKYO Timbangan Rumah Sakit
    atribut:
    • Load Capacity (kg): 200
    • Display: Big LED
    • Material: Stainless Steel
    • Power (V): Rechargeable Battery or AC 220
    • Accuracy (g): 50
    • Keyboard: 6 Keys
    • Platform: Steel with Anti Slip Rubber Mat
  17. Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.499.900

    Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
Daftar Harga Timbangan Digital Waterproof Terbaru February 2026
ACIS Timbangan Hitung Digital Seri APRp1.499.900
SOJIKYO Timbangan Meja Digital Anti AirRp3.399.900
AND Dust & Waterproof Digital Scales SJ-WP SeriesRp6.399.900
AND Dust & Waterproof Digital Scales SK-WP SereiesRp5.999.900
SOJIKYO Timbangan Digital Portabel dan Tanpa KabelRp1.699.900
Kenmaster Timbangan KueRp43.900
KRISBOW Digital Platform ScaleRp1.699.900
AND Timbangan Presisi Seri GFRp20.999.900
SOJIKYO Timbangan Digital Anti AirRp1.099.900
NETSUKEN Waterproof Digital ThermometerRp2.799.900

Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)