ISHIDA Digital Scale Waterproof Dual Weighing (Timbangan Digital)

Sebelum PPN:
Rp12.999.900
Spesifikasi
TypeTabletop Scale
Resolution (kg)0.001
Platform Size (mm)318x230
DisplayLCD
Capacity (kg)3
Battery3 Dry Cell
Accuracy (kg)± 1/3000
Dimensions (mm)318x257x127
LCD PanelSix digits (7-segment), character height 25 mm
Operating Temperature (°C)-5 to 40
Platter Size (mm)229x196
Weighing MethodStrain gauge load cell

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Durable Construction Equals Quality Performance Meeting the demands of an IP-65 rating, Ishida's IPC-WP is protected from dust and low pressure water.
- The stainless steel platter is designed for ease, removal and frequent washing for food and chemical applications.
- The IPC-WP's sle ek design is coupled with accuracy and user friendly operation.
- On the Go Convenience Today's fast-moving business climate demands portable solutions.
- Quite sim ply your tools need to be where you are.
- That's precisely why we created the IPC-WP with both battery power and an AC adapter.
- When required, the IPC-WP is easy to move and instantly set up at remote locations such as farmers mark ets and road side stands.
- Two D-cell batteries allow efficient, extended operation-as long as 500 hours, and an annunc iator lets you know when to change them.
- The IP C-WP's selectable Auto Power Off function saves power and ensures long battery life.
- Large Display & Accessible Buttons.
- The large 25 MM LCD panel provides instant weig ht identification and the optional dual display is ideal for reta il applications.

Ulasan Produk

Tidak ada ulasan