AND Dust & Waterproof Digital Scales SK-WP Sereies

Sebelum PPN:
Rp6.199.900
Spesifikasi
Pan Size (LxW) (mm)230x190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AND Dust & Waterproof Digital Scales SK-WP Series with stainless steel body.
Feature
- Washable and hygienic stainless steel (SUS304) construction.
- Long battery life of approx. 1200 hours (with alkaline batteries).
- Large and wide-angle LCD display with 25mm character height.
- High weighing readabilities: 1/2000-1/5000.
- Large weighing pan (232x192mm).
- Tare function and zero/net weight indicator.
- Low battery indicator.
- Auto power off function.
- Optional AC adapter available.

Ulasan Produk

Tidak ada ulasan