Digi Digital Scale Fully Waterproof Tabletop Weighing (Timbangan Digital)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Capacity (kg)3-30
DisplayHigh brightness LED display Weight Display: 6 digits. Decimal point: Selectable by SPEC
Platter Size (WxD) (mm)245x198.5
Dimensions (WxDxH) (mm)250x290x130
Power SourceAC/DCAdaptor 12V,1.54 DC 6V SAh rechargeable battery for 40 hours (option,Fully charged) * condition( 800mA,12-14 hours)
Operating Temperature (°C)-10 to +40 (OIML)
Operating Humidity (%RH)15-85
Power Consumption (W)AC 18W, DC 3
Waterproof RatingIP68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Special Water/Dust and Wet Proof Technology To Be Used
Quick Response to Weight Change for Food Factory
Feature
Easy-to-use Super Weighing Scale
- Water/Dust and Wet Proof Design
The body, which is made entirely of a stainless0steel sheet, is fully waterproof in compliance with the world's highest protection standard (IP68) and is also washable. The heating mechanism of PCB solves possible condensing situation in certain environments. As such, it is suitable for use in any marine product processing shop
- Bright Display
DS-673SS has bright LED display, even when the instrument is placed in the darkness environment or underwater environment, the bright LED also can display clear and exact weight.
- Compact Design
The lowered overall height (130mm) improves the work efficiency by facilitating the loading/unloading of objects to and from the weighing ray
- Dual Power Sources
It operates on rechageable battery that allow it to be operable anywhere; the AC/DC adapter also enables it to be connected to a wall socket.

*Rechangeable battery (DC6V, 5Ah) (optionap) backup for 40 hours of continous usage (when Dimmer Level is set to '2' or below).
* The use of the AC power source makes the instrument non-watertight.

Ulasan Produk

Tidak ada ulasan