Beli Thread Sealant High Temperature di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOCTITE Thread Sealant 567 50ml (Lem Drat Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp319.900

    LOCTITE Thread Sealant 567 50ml (Lem Drat Pipa)
    Deskripsi:
    Off-white, low disassembly strength methacrylate thread sealant, ideal for sealing coarse threads up to M80/R3”. UL approved. LOCTITE® 567 is an off-white, low strength, thixotropic methacrylate thread sealant. It cures in the absence of air and by contact with metals when confined within threads up to M80/R3”. It is best suited for use on coarse metal threads and its breakaway torque rating is 1.7Nm. Viscosity is 280,000 - 800,000 mPa·s and service temperature -55 to +150ºC. UL approved.
    atribut:
    • Agency Approvals / Specifications: UL
    • Chemical Basis/Base: Methacrylate
    • Color: White: Off White
    • Cure type: Anaerobic Cure
    • Key Characteristics: Disassembly: Easy Disassembly, Thixotropic
    • Physical Form: Paste
    • Pressure resistance: 10000 psi
    • Substrates: Metal, Metal: Aluminium, Metal: Steel - Galvanized Steel, Metal: Steel - Stainless Steel
    • Temperature (°C): -55 up to 250
    • Viscosity: 280000 mPa.s (cP) Brookfield
    • Viscosity Temperature (°F): 77
  2. Dowsil Glass Sealant Acetic (Lem Silikon)
    Mulai

    Rp75.900

    Dowsil Glass Sealant Acetic (Lem Silikon)
    Deskripsi:
    General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
    atribut:
    • Appearance: Non-slum paste
    • Tack-free Time (minute): 11
    • Density (g/cm³): 369
    • Tensile Strength (MPa): 2.1
  3. LOCTITE Thread Sealant 545 (Sealant Pipa)
    Mulai

    Rp379.900

    LOCTITE Thread Sealant 545 (Sealant Pipa)
    Deskripsi:
    High lubricity thread sealant for locking and sealing metal pipes and small fittings with fine threads. LOCTITE® 545 is a pipe thread sealant designed for locking and sealing of metal pipes and fittings. It is specially formulated to offer high lubricity for easy assembly and removal. Recommended for fine threaded fittings as used in hydraulic and pneumatic installations and small fittings in general. Suitable for fittings up to 50 mm in diameter including pneumatic and hydraulic fittings.
    atribut:
    • Color: Purple
    • Chemical Basis / Base: Dimethacrylate Ester
    • Key Characteristics: Solvent Resistant, Temperature: High Temperature
  4. LOCTITE Thread Sealant 569 HYD 50ml (Lem Drat Pipa)
    Mulai

    Rp379.900

    LOCTITE Thread Sealant 569 HYD 50ml (Lem Drat Pipa)
    Deskripsi:
    Methacrylate ester acrylic liquid thread sealant designed for the locking and sealing of metal pipes and fittings. LOCTITE® 569 is a brown methacrylate ester acrylic liquid thread sealant designed for the locking and sealing of metal pipes and fittings. The product cures to prevent loosening and leakage from shock and vibration. Approved by the Australian Gas Association Certificate number 3375 Class III rated working pressure 2000 KPa, working temperature -14 °F to +302 °F(-10 °C to +150 °C).
    atribut:
    • Color: Brown
    • Cure type: Activator Cure, Anaerobic Cure
    • Key Characteristics: No Mix, Strength: High Strength. Viscosity: Low Viscosity
    • Number of Components: 1 Part
    • Physical Form: Liquid
    • Technology: Acrylic
  5. LOCTITE Thread Sealant 569 HYD 250ml (Lem Drat Pipa)
    Mulai

    Rp2.099.900

    LOCTITE Thread Sealant 569 HYD 250ml (Lem Drat Pipa)
    Deskripsi:
    Methacrylate ester acrylic liquid thread sealant designed for the locking and sealing of metal pipes and fittings. LOCTITE® 569 is a brown methacrylate ester acrylic liquid thread sealant designed for the locking and sealing of metal pipes and fittings. The product cures to prevent loosening and leakage from shock and vibration. Approved by the Australian Gas Association Certificate number 3375 Class III rated working pressure 2000 KPa, working temperature -14 °F to +302 °F(-10 °C to +150 °C).
    atribut:
    • Color: Brown
    • Cure type: Activator Cure, Anaerobic Cure
    • Key Characteristics: No Mix, Strength: High Strength. Viscosity: Low Viscosity
    • Number of Components: 1 Part
    • Physical Form: Liquid
    • Technology: Acrylic
  6. Klebermann Silicone Glass Sealant (Lem Silikon)
    Mulai

    Rp9.900

    Klebermann Silicone Glass Sealant (Lem Silikon)
    Deskripsi:
    Klebermann Silicone Glass SealantProduk ini adalah 100 % Acid (Asam) silicone. Mempunyai daya rekat yang baik terhadap kaca, khususnya diciptakan untuk konstruksi kaca bangunan dan aquarium. Tahan terhadap UV dan perubahan cuaca, tidak menyusut, mengkerut, retak, atau kering/getas. Tahan terhadap temperatur pada suhu -40 Derajat Celcius s/d 150 Derajat Celcius. Fleksibilitas sampai +/- 20 % dari pergerakan sampai 200% daya muai bila ditarik.
    atribut:
    • Color: Transparan
    • Best used for: - Windows - Windows Frames - Glass Aquariums - Repairs gaskets in dryers, ovens, refrigerators and washing machines. - Sealing leaks in caravans and recreation vehicles - Sky lights - Roof and gutters - Air conditioners' enteries - Shower screens - Sinks and basins
    • Temperature Resistance (°C): Approximately -40 to +100
  7. Dextone Silicone Sealant Tube Sanitary (Lem Silikon)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp41.900

    Dextone Silicone Sealant Tube Sanitary (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat dan daya tahan yang tinggi. Memiliki fungsi anti jamur yang dapat dipakai di area lembab seperti kamar mandi dan dapur. Dapat digunakan ke material seperti metal, keramik, porselein dan plastik. Mampu menahan kebocoran dan memiliki tingkat penyusutan yang rendah.
    atribut:
    • Density (g/mL): 1
    • Volume (ml): 300
  8. Dextone Acrylic Sealant Tubing (Lem Sealant Akrilik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Dextone Acrylic Sealant Tubing (Lem Sealant Akrilik)
    Deskripsi:
    Dextone Acrylic Sealant adalah lem dengan kualitas tinggi di gunakan untuk pemasangan material pada interior dan juga mengisi celah atau sambungan. Memiliki daya reaktif yang baik terhadap berbagai macam material kayu, bata, beton plaster, permukaan cat dan keramik. Dapat di cat kembali setelah kering dan hindari area yang terkena langsung dengan air.
    atribut:
    • Color: White
    • Volume (ml): 300
  9. Dowsil Neutral Plus Silicone Sealant (Lem Silikon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp71.900

    Dowsil Neutral Plus Silicone Sealant (Lem Silikon)
    Deskripsi:
    A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.
    atribut:
    • Adhesion to: Glass, Metal, Brickwork, Concrete
    • Application Temperature Range (°C): -10 to 50
    • Cure type: neutral Cure
    • Durometer Hardness, Shore A: 19
    • Elongation: 3
    • High Service Temperature (°C): 150
    • Low Service Temperature (°C): -50
    • Movement Capability: 0.15
    • Size (ml): 300
    • Tensile Strength (psi): > 145
    • Water Resistant: Yes
    • Working Time: 10 Minutes
  10. Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
  11. LOCTITE 510 Gasket Elim 50ml A/P (Gasket Sealant)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    LOCTITE 510 Gasket Elim 50ml A/P (Gasket Sealant)
    Deskripsi:
    Gasketing Product- high temperature and chemical resistance. Ideal for use on rigid flanges. LOCTITE® 510 is a high temperature resistant anaerobic sealant which cures when confined in the absence of air between close-fitting metal surfaces. Typical applications include sealing rigid flange faces on transmissions and motor casings. It ensures an instant, low-pressure seal. The product increases the torque capacity of assembled flanges.
    atribut:
    • Color: Pink
    • Fixture Time: 25-45 min.
    • Gap Fill (mm): Up to 0.25
    • Substrates: Metal: Aluminium, Metal: Steel
    • Tensile Shear Strength (N/mm²): 5
    • Cure Time (hour): 24
    • Size (ml): 50
    • Temperature Resistance (°C): 204
    • Type of Product: Gasket Eliminator Flange Sealan
  12. Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp41.900

    Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)
    Deskripsi:
    Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.
    atribut:
    • Density (g/mL): 0.98
    • Volume (ml): 300
  13. Dextone Silicone Sealant (Lem Silikon)
    Mulai

    Rp139.900

    Dextone Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant bewarna bening dengan daya rekat yang baik terhadap kaca, kerangka jendela, aquariumdan dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitasyang baik dan dapat menahan tekanan air.
    atribut:
    • Color: Clear
    • Movement Capacity: 25%
  14. Dextone Red Silicone (Lem Gasket)
    Mulai

    Rp259.900

    Dextone Red Silicone (Lem Gasket)
    Deskripsi:
    Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.
    atribut:
    • Color: Red
    • Initial Dry Time (minute): 5-20
    • Density (g/mL): 0,97
    • Temperature Resistance (°C): -45 - 150
    • Violence: 19 Shore-A
    • Elasticity (%): 580
    • Movement Capacity (%): 25
  15. LOCTITE Flange Sealant 587 Blue Silicone 300ml G EN/CH (Lem Silikon Gasket)
    Mulai

    Rp849.900

    LOCTITE Flange Sealant 587 Blue Silicone 300ml G EN/CH (Lem Silikon Gasket)
    Deskripsi:
    Thixotropic oxime silicone paste used for formed-in-place gasketing and sealing applications in plant maintenance and various sized OEMs. LOCTITE® SI 587 is a metallic blue, thixotropic oxime silicone paste used for gasketing and sealing applications in plant maintenance and various sized OEMs. As a formed-in-place gasket/sealant, it has been designed to give outstanding performance in typical automotive gasketing applications. This product is typically used in applications up to +500 °F (+260 °C).
    atribut:
    • Applications: Gasketing, Sealing / Dressings for Existing Gaskets
    • Color: Blue
    • Cure type: Room Temperature Vulcanization (RTV) Cure
    • Physical Form: Paste
    • Specific Gravity (g/l): 1.33
    • Specific Gravity Temperature (°C): 25
    • Technology: Silicone
  16. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  17. Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)
    Mulai

    Rp189.900

    Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)
    Deskripsi:
    Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.
    atribut:
    • Dimensional Stability (%): ± ~5
    • Thermal Conductivity (W/mk): ~0.0405
    • Shear Strength (N/mm²): -0.04
    • Tack Free Time (minute): -10
    • Tensile Strength (N/mm²): -0.01
  18. TEKIRO High Pressure Hose (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO High Pressure Hose (Selang Angin)
    Deskripsi:
    Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
  19. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (17)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  20. air PTFE Pipe Thread Seal Tape (Seal Tape Ulir)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

    air PTFE Pipe Thread Seal Tape (Seal Tape Ulir)
    Deskripsi:
    PTFE Material.Density: 0.35 g/cm3.Panjang x lebar x tebal: 12 m x 12 mm x 0.075 mm.Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran.
    atribut:
    • Material: PTFE
    • Color: Yellow
Daftar Harga Thread Sealant High Temperature Terbaru November 2026
LOCTITE Thread Sealant 567 50ml (Lem Drat Pipa)Rp319.900
Dowsil Glass Sealant Acetic (Lem Silikon)Rp75.900
LOCTITE Thread Sealant 545 (Sealant Pipa)Rp379.900
LOCTITE Thread Sealant 569 HYD 50ml (Lem Drat Pipa)Rp379.900
LOCTITE Thread Sealant 569 HYD 250ml (Lem Drat Pipa)Rp2.099.900
Klebermann Silicone Glass Sealant (Lem Silikon)Rp9.900
Dextone Silicone Sealant Tube Sanitary (Lem Silikon)Rp41.900
Dextone Acrylic Sealant Tubing (Lem Sealant Akrilik)Rp27.900
Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Rp71.900
Dextone Multipurpose Silicone Sealant (Lem Silikon)Rp37.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)