LOCTITE Thread Sealant 569 HYD 250ml (Lem Drat Pipa)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.099.900
Spesifikasi
ColorBrown
Cure typeActivator Cure, Anaerobic Cure
Key CharacteristicsNo Mix, Strength: High Strength. Viscosity: Low Viscosity
Number of Components1 Part
Physical FormLiquid
TechnologyAcrylic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Methacrylate ester acrylic liquid thread sealant designed for the locking and sealing of metal pipes and fittings. LOCTITE® 569 is a brown methacrylate ester acrylic liquid thread sealant designed for the locking and sealing of metal pipes and fittings. The product cures to prevent loosening and leakage from shock and vibration. Approved by the Australian Gas Association Certificate number 3375 Class III rated working pressure 2000 KPa, working temperature -14 °F to +302 °F(-10 °C to +150 °C).
Feature
High strength Prevents loosening and leakage from shock and vibration Approved by the Australian Gas Association Certificate number 3375 Class III rated working pressure 2000 KPa, working temperature -14 °F to +302 °F(-10 °C to +150 °C) (Note: This is a regional approval)

Ulasan Produk

Tidak ada ulasan