Beli Thermometer Stand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. AS ONE Thermometer Sensor Stand (Pemegang Sensor)
    Mulai

    Rp1.699.900

    AS ONE Thermometer Sensor Stand (Pemegang Sensor)
    Deskripsi:
    A flexible arm allows the thermometer sensor to be installed at any position.
    atribut:
    • Tightening Range (mm): 3 to 50
    • Material: Base / Cast Iron (Baked Paint Finish), Arm / Steel (Chrome Plating Finish) Clamp / Zinc Alloy Die Cast (Chrome Plating Finish), With Heat Resistant Vinyl Cap
    • Mass (g): About 700 (Base)
  3. DeltaTrak Freezer Thermometer
    Mulai

    Rp1.599.900

    DeltaTrak Freezer Thermometer
    Deskripsi:
    Applications: Easy to read bold numbers made of stainless steel. The bi-metal thermometer design uses a coiled element fixed at one end and is attached to the pointer. As the temperature increases, the pointer will be rotated by the coiled bi-metal element indicating the correct temperature. Used to assure your refrigerator and freezer are at the desired temperature to keep food fresh. The Refrigerator and Freezer Thermometer (Model 29004) measures -20°F to 80°F (-29°C to 27°C). It is made of durable stainless steel and has easy to read bold numbers. The bi-metal design uses a coiled element fixed at one end and is attached to the pointer. Model 29004 is DeltaTrak's coldest measuring thermometer at -20°F. Hang or stand the Refrigerator and Freezer Thermometer to assure your refrigerator and freezer are at the desired temperature to keep food fresh.
    atribut:
    • Temperature Range (°F/°C): -20 to 80/-30 to 30
    • Temperature Accuracy (°F/°C): : ±2/±1
    • Dimensions (cm): Dia. 5 (2inch)
    • Housing Material: Stainless steel construction
  4. Shinwa Rules Digital Thermometer D
    40%
    Mulai

    Rp149.900

    Shinwa Rules Digital Thermometer D
    Deskripsi:
    Simple and easy to use, large display and easy to read. With a built-in stand, it can be hung on the wall or placed.Measurement of room temperature.* If it gets dirty, do not wipe it with volatile oil such as thinner or alcohol. Never disassemble this machine. This machine is not waterproof. Do not use it in a place where it will be exposed to water. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Measurement Temperature Range (°C): -5 to 50
    • Measurement Accuracy (°C): ±1 (0-40), ±2.5 (otherwise).
    • Measurement Item: temperature
    • Dimensions (WxDxH) (mm): 102x20x74
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery for monitor x 1 (included)
  5. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  6. TESTO Penetration Thermometer
    Mulai

    Rp2.099.900

    TESTO Penetration Thermometer
    Deskripsi:
    The testo 905-T1 penetration thermometer has a large measuring range from -50 to +350°C and can even measure up to +500°C for a short time (1 to 2 minutes). Its permanently integrated type K thermocouple probe makes this possible. In addition, the penetration thermometer is characterized by its short response time. The thermocouple probe reacts very quickly, particularly in water (or other liquids). The penetration thermometer is therefore ideally suited for measurements in fluid substances in laboratory, chemical and pharmaceutical areas.However, as well as immersion/penetration of the long, pointed probe shaft in liquids and soft or powdery substances being possible, you can also insert it in ventilation ducts to measure the temperature there. The penetration thermometer is also a winner when it comes to accuracy, because it achieves a higher level than typical comparable models.A really user-friendly penetration thermometer The testo 905-T1 penetration thermometer is easy to use and very user-friendly. The measuring values are shown very legibly on the display. The fact that the display can be pivoted also makes readout easier. This is particularly practical, since it means the measuring values can be read off perfectly from many different perspectives. Product Includes: testo 905-T1 penetration thermometer with large measuring range, including attachment clip and batteries.
    atribut:
    • Diameter Probe shaft (mm): 3
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Product/Housing Material: ABS
  7. SATO (Label) Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp789.900

    SATO (Label) Digital Thermometer & Hygrometer
    atribut:
    • Measurable Temperature Range (degrees): -10 to 50
    • Measurable Humidity Range (%RH): 20 to 95
    • Measurement Item: Temperature, humidity, highest and lowest temperature/humidity
    • Power Supply: AAA battery x 1 (included)
    • Minimum temperature display: 1degrees
    • Minimum humidity display: 1%RH
  8. Thermo Scientific F-Stand Linear Stand
    Mulai

    Rp4.399.900

    Thermo Scientific F-Stand Linear Stand
    Deskripsi:
    Provide safe and convenient storage for manual and electronic pipettes using these stands, with options for single stand, F-stand, multi-stand, multichannel and carousel.F-Stand, Linear Stand, white
    atribut:
    • Holds: Manual Pipettes (6)
    • Positions: 6
    • Type: Pipet Stand
  9. Mitutoyo Magnetic Stand
    Mulai

    Rp2.399.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
  10. SEKAI Stand Fan (Kipas Angin)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp219.900

    SEKAI Stand Fan (Kipas Angin)
    Deskripsi:
    Kipas Angin Tornado Tumpu SEKAI HSN 1038 adalah produk kipas angin tumpu dengan ukuran 25cm (10inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari aluminium. Dilengkapi dengan 3 pengatur kecepatan, hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Fitur :- Kipas Angin Tumpu Performa Tinggi 25cm (10inch)- 3 Pengatur Kecepatan- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh- Tinggi Kipas Dapat Diatur- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisik
    atribut:
    • Fan Type: Stand Fan
    • Frequency (Hz): 50
    • Speed Settings: 3 Speed Levels
  11. Shinwa Rules Termometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    Shinwa Rules Termometer Digital
    Deskripsi:
    - Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.
    atribut:
    • Volume: 1 unit
    • Temperature Range (°С): -50 to 90
  12. FLUKE Intrinsically Safe Mini Infrared Thermometer
    Mulai

    Rp71.999.900

    FLUKE Intrinsically Safe Mini Infrared Thermometer
    Deskripsi:
    Use the Fluke 568 Ex for intrinsically safe temperature measurements anywhere in the worldThe Fluke 568 Ex Intrinsically Safe Infrared Thermometer is certified by major rating bodies for use in Class I Div. 1 and Div. 2 or Zone 1 and 2 hazardous environments anywhere in the world. Whether you work in petroleum, chemical, oil and gas, or pharmaceutical environments, the 568 Ex allows you to carry the most trusted name in test tools into most Ex-rated areas around the globe. The simple, three-button on-screen menu interface is quick to use and makes even complex measurements easy. It takes just a few pushes of a button to adjust emissivity, record data, or turn on and off alarms. The 50:1 distance-to-spot ratio allows you to measure smaller objects from further away. And it also is compatible with K-type probes for contact measurements. Either way, you can count on the rugged, ergonomic design to stand up to tough conditions.Other useful features:- Instantly alerts you to measurements outside of set limits with audible and visual alarms- Provides with 1% measurement accuracy- Comes with thermocouple K bead probe- Features a rugged, easy-to-use, ergonomic design that stands up to tough industrial, electrical, and mechanical environments- Works with mini-connector K-type thermocouples- Allows easy access to advanced features with soft-key buttons and graphical display- Captures up to 99 points of data for quick downloading to a PC through the USB connection- Powered by two AA batteries- Allows you to confidently measure a wide variety of surfaces with adjustable emissivity and built-in materials table- Easily adapts to lighting conditions with a two-level backlight
    atribut:
    • Infrared Temperature Range (°C): -40 to 800 (-40°F to 1472°F)
    • Infrared Measurement Accuracy (°C): < 0 (32°F): ±(1.0 (±2.0°F) + 0.1°/1 or°F); > 0 (32°F): ±1% or ±1.0 (±2.0°F), whichever is greater
    • Display Resolution: 0.1°C / 0.1°F
    • Infrared Spectral Response (µm): 8 to 14
    • Infrared Response Time (ms): < 500
    • Thermocouple Type-K Input Temperature Range (°C): -270 to 1372 (-454°F to 2501°F)
    • Backlight: Two levels, normal and extra bright for darker environments
    • Battery Life (hour): 4 with laser and backlight on; 100 with laser and backlight off, at 100% duty cycle
    • Bead Thermocouple Type-K Accuracy (°C): ±1.1 (2.0°F) from 0 to 260 (32 °F to 500°F), typically within 1.1 (2.0°F) from -40 to 0 (-40°F to 32°F)
    • Bead Thermocouple Type-K Range (°C): -40 to 260 (-40°F to 500°F)
    • Data Storage: 99 points
    • Display: Dot matrix with function menus
    • Emissivity Adjustment: By built-in table of common materials or digitally adjustable from 0.10 to 1.00 by 0.01
    • Hi/Low Alarms: Audible and two-color visual
    • Laser Sighting: Single-point laser
    • Minimum Spot Size (mm): 19
    • Operating Temperature (°C): 0 to 50 (32°F to 122°F)
    • Power: 2 AAA/LR03 type-approved batteries
    • Storage Temperature (°C): -20 to 60 (-40°F to 140°F)
    • Thermocouple Type-K Input Accuracy (°C): < -40: ±(1 + 0.2°/1); ≥ -40: ±1% or 1, whichever is greater < -40°F: ±(2°F + 0.2°/1°F); ≥ -40°F: ±1% or 2°F, whichever is greater
  13. Extech Big Digit Indoor/Outdoor Hygro-Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Extech Big Digit Indoor/Outdoor Hygro-Thermometer
    Deskripsi:
    The Big Digit Hygro-Thermometer simultaneously displays indoor and outdoor Temperature and Humidity. Measures Humidity from 10 to 99% RH and Temperature from 14 to 140°F or -10 to 60°C. Accuracy is ±5%RH and ±1.8°F/±1°C. A Max/Min with reset function stores and recalls high and low measurements for all 4 parameters. Complete with built-in stand, wall mounting bracket, outdoor sensor with 35 in. (89cm) cable, and 1.5-Volt AAA battery.
    atribut:
    • Humidity (%RH): 10 to 99
    • Temperature (°C): -10 to 60
    • Accuracy (°C): ±5%RH, ±1
    • Battery (V): 1.5 (AAA)
    • Size (mm): 109x99x20
  14. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  15. Non Brand Floor Stand + Handfree Infrared Thermometer Forehead + Touch-less Automatic Hand Sanitizer Dispenser (Gel)
    Mulai

    Rp15.999.900

    Non Brand Floor Stand + Handfree Infrared Thermometer Forehead + Touch-less Automatic Hand Sanitizer Dispenser (Gel)
    atribut:
    • Capacity (ml): 1000
    • Sensor Range (cm): 0-8
    • Color: White
    • Plate Strip (mm): 5x25
  16. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  17. Shinwa Rules Thermometer Digital G-2
    Mulai

    Rp959.900

    Shinwa Rules Thermometer Digital G-2
    Deskripsi:
    -IPX7 waterproof (*2).-Enables user to read temperature remotely.-Includes hold function.-HI/LOW alarm beeps at set temperature.-Probe sensor to measure internal temperature.-Includes clip and stand for use in various settings.-Includes cap to protect tip of probe.-For various uses such as cook ing, facility management, or experiments, etc.
    atribut:
    • Volume: 1 unit
  18. APPA Digital Thermocouple Thermometer
    Mulai

    Rp6.399.900

    APPA Digital Thermocouple Thermometer
    Deskripsi:
    Temperature Probes For APPA 50 Series Handheld ThermometersThe following interchangeable Type K thermocouples include mini-connectors for use with APPA 50 series meters or other temperature measuring instruments that accept mini-connectors.50BK Bead ProbeIncluded with APPA 50 series. General purpose applications. Teflon tape insulation. Not suitable for liquid immersion. Measurement range: -40°C to 204°C (-40°F to 399°F)50IK Immersion ProbeFor liquids and gels. Protected from tip to handle by an lnconel sheath. Suitable for general temperature measurement applications. Measurement range: -196°C to 800°C (-320°F to 1472°F)50AK Air ProbeFor air and gases. Measuring bead is protected by perforated Stainless Steel baffle. Not for immersion in liquid. Measurement range: -196°C to 500°C (-320°F to 932°F)50SK Surface ProbeFor flat or slightly convex surfaces. Ideal for measurement of hot rollers and plates. Measurement range: -0°C to 400°C (-32°F to 752°F)50PK Piercing ProbeSuitabel for food service. Also suitable for liquids and gels. Measurement range: -196°C to 800°C (-320°F to 1472°F)Virtual Instrumentation..... APPA 53II & 55II Digital Thermometer have an optional purchased optical RS-232 cable and powerful, comprehensive Win DTM 50 software which enables a safe and easy connection to PCs for further data acquisition and analysis.Every APPA 50 Series meter is supplied with a protective holster that includes a built-in tilt stand and a nail hook. This holster provides an extra degree of protection and convenience for your meter.
    atribut:
    • Type Input: J-type Optional
    • Display: Triple 4digit (9999 count) LCD, full annunciators
    • Operating Temperature (°C): 0 to 50
    • Storage Temperature (°C): 20 to 60
    • Input Protection (V): DC 60 or 24
    • Power Requirement: Single 9V battery (NEDA 1604 or IEC 6F22)
    • Dimensions (mm): 64x160x26 without holster, 74x170x39 with holster
    • Accessories: Type 50BK bead thermocouple, ZnC battery (installed), protective holster, belt clip and manual
    • Thermpcouple Terminals: T1 & T2
    • LCD Display (mm): 18.5
    • Battery Life (hour): 90
    • Operating Humidity (%RH): ≤ 80
    • Sampling Rate (time/s): 1
  19. Ludwig Schneider Freezer/Fridge Thermometer
    Mulai

    Rp2.699.900

    Ludwig Schneider Freezer/Fridge Thermometer
    atribut:
    • Measuring Range: -40°C to +70°C/-40°F to +158°F
    • Accuracy: ±1°C/±2°F
    • Resolution: 0.1°C/0.1°F
    • Casing Dimension (mm): 135x45x23
    • Casing Material: Plastic, white
    • Cable Length (m): 1
    • Certification: Certified at 0°C, accuracy: ±1°C
    • Equipment: Tilt stand and two magnets
Daftar Harga Thermometer Stand Terbaru November 2026
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
Custom Termometer DigitalRp999.900
AS ONE Thermometer Sensor Stand (Pemegang Sensor)Rp1.699.900
DeltaTrak Freezer ThermometerRp1.599.900
Shinwa Rules Digital Thermometer DRp149.900
TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)Rp489.900
TESTO Penetration ThermometerRp2.099.900
SATO (Label) Digital Thermometer & HygrometerRp789.900
Thermo Scientific F-Stand Linear StandRp4.399.900
Mitutoyo Magnetic StandRp2.399.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)