Spesifikasi
| Infrared Temperature Range (°C) | -40 to 800 (-40°F to 1472°F) |
|---|---|
| Infrared Measurement Accuracy (°C) | < 0 (32°F): ±(1.0 (±2.0°F) + 0.1°/1 or°F); > 0 (32°F): ±1% or ±1.0 (±2.0°F), whichever is greater |
| Display Resolution | 0.1°C / 0.1°F |
| Infrared Spectral Response (µm) | 8 to 14 |
| Infrared Response Time (ms) | < 500 |
| Thermocouple Type-K Input Temperature Range (°C) | -270 to 1372 (-454°F to 2501°F) |
| Backlight | Two levels, normal and extra bright for darker environments |
| Battery Life (hour) | 4 with laser and backlight on; 100 with laser and backlight off, at 100% duty cycle |
| Bead Thermocouple Type-K Accuracy (°C) | ±1.1 (2.0°F) from 0 to 260 (32 °F to 500°F), typically within 1.1 (2.0°F) from -40 to 0 (-40°F to 32°F) |
| Bead Thermocouple Type-K Range (°C) | -40 to 260 (-40°F to 500°F) |
| Data Storage | 99 points |
| Display | Dot matrix with function menus |
| Emissivity Adjustment | By built-in table of common materials or digitally adjustable from 0.10 to 1.00 by 0.01 |
| Hi/Low Alarms | Audible and two-color visual |
| Laser Sighting | Single-point laser |
| Minimum Spot Size (mm) | 19 |
| Operating Temperature (°C) | 0 to 50 (32°F to 122°F) |
| Power | 2 AAA/LR03 type-approved batteries |
| Storage Temperature (°C) | -20 to 60 (-40°F to 140°F) |
| Thermocouple Type-K Input Accuracy (°C) | < -40: ±(1 + 0.2°/1); ≥ -40: ±1% or 1, whichever is greater < -40°F: ±(2°F + 0.2°/1°F); ≥ -40°F: ±1% or 2°F, whichever is greater |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Use the Fluke 568 Ex for intrinsically safe temperature measurements anywhere in the world
The Fluke 568 Ex Intrinsically Safe Infrared Thermometer is certified by major rating bodies for use in Class I Div. 1 and Div. 2 or Zone 1 and 2 hazardous environments anywhere in the world. Whether you work in petroleum, chemical, oil and gas, or pharmaceutical environments, the 568 Ex allows you to carry the most trusted name in test tools into most Ex-rated areas around the globe. The simple, three-button on-screen menu interface is quick to use and makes even complex measurements easy. It takes just a few pushes of a button to adjust emissivity, record data, or turn on and off alarms. The 50:1 distance-to-spot ratio allows you to measure smaller objects from further away. And it also is compatible with K-type probes for contact measurements. Either way, you can count on the rugged, ergonomic design to stand up to tough conditions.
Other useful features:
- Instantly alerts you to measurements outside of set limits with audible and visual alarms
- Provides with 1% measurement accuracy
- Comes with thermocouple K bead probe
- Features a rugged, easy-to-use, ergonomic design that stands up to tough industrial, electrical, and mechanical environments
- Works with mini-connector K-type thermocouples
- Allows easy access to advanced features with soft-key buttons and graphical display
- Captures up to 99 points of data for quick downloading to a PC through the USB connection
- Powered by two AA batteries
- Allows you to confidently measure a wide variety of surfaces with adjustable emissivity and built-in materials table
- Easily adapts to lighting conditions with a two-level backlight
The Fluke 568 Ex Intrinsically Safe Infrared Thermometer is certified by major rating bodies for use in Class I Div. 1 and Div. 2 or Zone 1 and 2 hazardous environments anywhere in the world. Whether you work in petroleum, chemical, oil and gas, or pharmaceutical environments, the 568 Ex allows you to carry the most trusted name in test tools into most Ex-rated areas around the globe. The simple, three-button on-screen menu interface is quick to use and makes even complex measurements easy. It takes just a few pushes of a button to adjust emissivity, record data, or turn on and off alarms. The 50:1 distance-to-spot ratio allows you to measure smaller objects from further away. And it also is compatible with K-type probes for contact measurements. Either way, you can count on the rugged, ergonomic design to stand up to tough conditions.
Other useful features:
- Instantly alerts you to measurements outside of set limits with audible and visual alarms
- Provides with 1% measurement accuracy
- Comes with thermocouple K bead probe
- Features a rugged, easy-to-use, ergonomic design that stands up to tough industrial, electrical, and mechanical environments
- Works with mini-connector K-type thermocouples
- Allows easy access to advanced features with soft-key buttons and graphical display
- Captures up to 99 points of data for quick downloading to a PC through the USB connection
- Powered by two AA batteries
- Allows you to confidently measure a wide variety of surfaces with adjustable emissivity and built-in materials table
- Easily adapts to lighting conditions with a two-level backlight
Feature
- Intrinsically safe infrared and contact thermometer- Meets intrinsically safe certifications in Class I Div. 1 and Div. 2 or Zone 1 and 2 hazardous environments
- Measures temperatures from -40°C to 800°C (-40°F to 1472°F)
- Comes with a conductive case to safely carry the IR thermometer into hazardous areas
- Offers a distance-to-spot ratio of 50:1
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
