Beli Thermometer Scanner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- AND Infrared ThermometerDeskripsi:Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
- FLUKE Laser Distance Meter + Thermometer Kit (Meteran Laser)Deskripsi:The HVAC Troubleshooting KitThe most rugged Fluke 62 MAX+ IR thermometer teamed with the easy-to-use 417D Laser Distance Meter has everything you need to configure HVAC layouts and troubleshoot electrical problems. For electrical devices use the IR thermometer to test overheating issues and for HVAC layout, use the 417D to configure layout distance or area and use continuous measurement for marking references.Fluke 417D Laser Distance Meter Additional Features:- Continuous measurement capable: adjusting as you move closer and farther from your target- Quickly calculate area (sq. feet/meters)- 1-meter drop tested and IP54 rated: built to withstand rainy or dusty conditions- Great for interior and exterior applicationsFluke 62 MAX+ IR Thermometer Additional Features:- Dust and water-resistant: IP54 rated- Rugged: 3-meter (9.8-foot) drop tested- Ergonomically designed: Completely redesigned for a more natural hand fit- Large, backlit display: Makes data easier to read, even in dark areasatribut:
- Typical Range (m): 0.2-40 (417D)
- Typical Measuring Tolerance (mm): 2.0 ± 1.5
- Maximum Measuring Tolerance (mm): ± 3.0
- Display: 2 line;1mm;1/32inch
- Laser point at distance: 6/30/60mm (10/40/100m)
- Auto Switch Off (s): 90 (laser); 180 (power)
- Battery life (time): Up to 3000 measurements (417D); 8 with laser and backlight on (62 MAX+)
- Drop Test (m): 3
- Emissivity: 0.10 to 1
- Environment Temperature (°C): 417D : Storage : -25 to 70 (-13 °F to 158 °F); Operation : -10 to 50 (14 °F to 122 °F); 62 MAX+ : Operating : 0 to 50 (32 °F to 122 °F); Storage : -20 to 60 (-4 °F to 140 °F)
- IP Rating: IP54 per IEC 60529
- Laser Safety: IEC 60825-1 Class 2, 650 nm, < 1 mW
- Laser Type: 635nm, <1mW
- Operating Altitude (m): 2000 above mean sea level
- Optical Resolution: 12:1 (calculated at 90 % energy)
- Response Time (ms): < 300 (95 % of reading)
- Size (HxWxD) (cm): 11.9x3.8x2.6 (417D); 17.5x8.5x7.5 (62 MAX+)
- Spectral Response (micron): 8 to 14
- Storage Altitude (m): 12000 above mean sea level
- Temperature Range (°C): -30 to 650 (-22 °F to 1202 °F)
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- UNI-T Infrared Thermal Scanner Camera with PC SoftwareDeskripsi:High-temperature limit exceeding alarm:The customized high temperature limit can be set to 37.3°. For the temperature ≥37.3°, indicator light and screen will indicate high temperature alarm, which can effectively and quickly screen individuals with abnormal temperature.atribut:
- Display Screen (inch): 2.8
- Display Resolution: 320x240
- Range Temperature Measurement (°): 30 to 45
- Charging Voltage (V): 5
- Current (A): 2
- Flir Infrared ThermometerDeskripsi:- With laser point function.- Consumer products safety act PSC marked item.- Equipped with auto power off and automatic hold functions.- With backlight.
- TESTO Infrared ThermometerDeskripsi:The testo thermal imager is ideally suited for professional industrial and building thermography - at the same time it ensures your work is both quick and easy. It is versatile to use, for example in industrial and mechanical maintenance or for detecting structural defects. You can generate error-free and objectively comparable infrared images using its handy functions. The IFOV warner, testo ɛ-Assist and testo ScaleAssist mean you can avoid measurement errors and not only effortlessly achieve optimum setting of emissivity (ɛ) and reflected temperature (RTC) for building thermography, but also of thermal image scale.The testo thermal imager– smart and networked.The testo thermal imager guarantees wireless communication with mobile terminal devices via WLAN. The testo Thermography App for iOS and Android offers you the possibility of writing and sending reports on site, as well as saving them online, and of using your smartphone or tablet as a second display or for remote control.The thermal imager wirelessly integrates the measurement results of these measuring instruments via Bluetooth. The additional output, current and voltage values of the testo clamp meter enable better interpretation of measured temperatures. Measure the air temperature and humidity with the testo humidity measuring instrument and easily detect locations at risk of developing mould using the special humidity palette in the thermal imager via the traffic light principle.Areas of application of the testo thermal imagerDetect locations at risk of developing mould, pinpoint thermal bridges, discover structural defects or identify overheated connections. The testo thermal imager is ideal for applications in daily maintenance and installation work in trade and industry. Quick, simple and reliable for maintenance and detection of defects.Overview of applicationsPreventive maintenanceDetecting structural defects and ensuring construction qualityProfessional energy consultationPreventing mould formationEasy checking of heating systems and installationsLocalize pipe rupturesLocating leaks in flat roofsMore reliability in quality assurance and production monitoringSafe high-temperature measurement Preventive maintenance Ideal for the early identification of imminent malfunctions or defects on plants and machines: Reliably record temperature increases with a thermal imager.Fast detection of critical thermal status (so-called HotSpots) during continuing operationAvoid expensive damage, downtimes and fire risks on plants and machinesElectrical maintenanceTest switching cabinets, electrical conditions, photovoltaic plantsEvaluate heat status in low, medium and high voltage plantsMechanical maintenanceIdentify wear on machines Test motors, bearings, shaftsDetecting structural defects and ensuring construction qualityDetect potential building defects, prove quality and the implementation of construction measures without contact – with the help of thermal imagesTest air-tightness of windows and doorsLocate insulation errors and cold bridges in a building shellDetect and visualize mould-risk areasProfessional energy consultationAnalyze building shells, evaluate energy efficiency, identify energy-saving potential with a thermal imager from TestoEasy recording and documentation of energy loss from buildingsProve faulty insulation and cold bridges without contact, and visualize them in an infrared imageLocalize untight spots in new buildings quickly and easily in combination with Blower Door Preventing mould formation Localize mould-risk areas quickly and easily:These areas are presented in red in the imager display when the imager is in humidity modeEasy checking of heating systems and installations test heating and air conditioning/ventilation systems:Use a thermal imager to identify irregularities in the temperature distribution quickly and easilyLocalization of the course of heating loops in underfloor heating systemsTesto radiators for siltingMeasure flow and return temperaturesLocalize pipe rupturesReliably determine pipe ruptures with the help of a thermal imager – without unnecessarily opening walls and floorsPrecise localization of leakages in underfloor heating and other inaccessible pipe systemsLocating leaks in flat roofsDetection of damp in roofs: Based on temperature differences (such as occur mainly in flat roofs), thermal imagers show areas on the roof with sealed-in moisture or damaged insulationMore reliability in quality assurance and production monitoringA Testo thermal imager supports in process control and product quality asuranceIdentify foreign bodies in production processes and anomalies in the heat distribution of components quickly and without contactFast and easy monitoring of filling level in closed liquid tanksSafe high-temperature measurementMeasure high temperatures safely from a distance: Some of the thermal imager models from Testo even measure up to 1200 °C with the high-temperature optionIdeal for use in industrial maintenanceIdentify wear, insulation damage and coking in furnaces and smeltersThermography of large furnaces and machines on one thermal image – e.g. rotary kilns in cement production
- Sato Keiryoki Mfg Waterproof Digital Thermometer With Memory Functionatribut:
- Power Supply: 4 AAA manganese batteries (LR03) or AC adapter (MC-AD06150-1) sold separately
- Display Range (°C): Th (thermistor): -30.0 to 199.9 degrees Celsius, thermocouple (SK): -99.9 to 1250
- Dimensions (mm): 66x175x25
- Resolution (°C): Th (Thermistor): -30.0 to 199.9 / 0.1, Thermocouple: -99.9 to 199.9 / 0.1, 200 to 1250/1
- Thermometer Type: Waterproof thermometer
- Accessories: K thermocouple standard sensor (SK-S100K)x1, soft casex1, AAA manganese battery (RO3)x4, instruction manual
- Characteristic: waterproof
- Installation Method: Handy type
- Measurement Accuracy: Thermistor body Accuracy +/- 0.2 degrees Celsius, sensor Accuracy +/- (0.1% rdg + 0.2) degrees Celsius / 0.0 to 150.0 degrees Celsius, +/- (0.2% rdg + 0.4) degrees Celsius / -30.0 to -0.1, 100.1 to 199.9 degrees Celsius
- Temperature display method: Digital
- Weight (g): Approx. 200 (including batteries)
- DV Industrial IR ThermogunDeskripsi:Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
- TRUSCO Termometer InframerahDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Emissivity: 0.95 (Fixed)
- Measuring Temperature Range: -50 to 330°C
- Power Supply: 9V dry batteryx1 (sold separately)
- Temperature Min Display: 0.1°C
- Dimension (WxDxH) (mm): 36 x 89 x 134
- Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
- BOSCH Detectoratribut:
- Approximate Automatic Deactivation (minute): 5
- FLUKE Termometer InframerahDeskripsi:Alat ukur temperatur permukaan benda kerja tanpa sentuh dengan inframerah memiliki rentang ukur -30 sampai dengan 600 derajat celcius yang memiliki waktu respon yang cepatatribut:
- Temperature Range (°C): -30 to 600 (-22 to 1112°F)
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- TESTO Vibration, Humidity and Temperature Data Logger for Transport MonitoringDeskripsi:With the data loggers testo 184 G1 for shock, humidity and temperature, you can now monitor the transport of sensitive products such as electronics , art, pharmaceuticals or foods over an unlimited operating time. More info on applications (link to tab Applications)At their destination, a glance at the display or the LEDs tells you whether the configured limit values have been adhered to. In order to obtain detailed information, it is sufficient to connect the logger to a PC - a PDF report is immediately generated with all relevant data. In order for you to be able to work even more efficiently and conveniently with the data loggers, all required files and information are stored directly and securely in the testo 184 G1: Configuration file, instruction manual and PDF report of your recorded data.The measurement value store of the data logger testo 184 G1 for shock has a capacity of 1000 measurement values, for humidity and temperature 64000 measurement values. The measurement rate is freely selectable from 1 min to 24 h. The battery has a life of 120 days. The temperature data logger testo 184 G1 is supplied by a standard battery which can be exchanged by the user.testo 184 G1 is compliant with GxP, 21 CFR Part 11 and HACCP. Testo AG is an ISO 9001:2008-certified company, and ensures the adherence to the norms through internal audits as well as accredited external audits.All advantages at a glance:1. Clear alarm indicationA glance at the display or the LEDs is enough to know whether limit values have been violated during transport.2. Easiest operationtesto 184 G1 is intuitively operated, and can be used without special training or previous knowledge: The "Start" button begins data recording. "Stop" ends it.3. Easiest configurationIn each testo 184 G1, a configuration file is stored, with which the configuration of the testo 184 G1 is childsplay - no download, no installation, no user interface and no additional costs.4. Convenient readoutA PDF report with the transport data is created immediately on connection of the testo 184 G1 data logger to the USB interface of a computer. This is suitable for long-term archiving according to PDF/A standard.5. Mobile readout/printout on siteData transfer from the data logger to a compatible Testo fast printer (option) also functions wirelessly via NFC.6. IT-safeThe testo 184 G1 data loggers work securely without software installation or download, so that IT problems are triggered neither by the firewall nor the virus scanner. Product Includes: Data logger for shock, humidity and temperature testo 184 G1 for transport monitoring, battery and wall bracket.Monitoring and documentation of temperature, humidity and shock in food logistics Handling foods involves danger to human health at all levels. In order to be able to eliminate them as far as possible, food companies must comply with an HACCP concept which guarantees food safety along the entire production chain – "from farm to fork". The adherence to product-specific limit values and the uninterrupted monitoring of the cold chain are crucial. In many cases, the monitoring of humidity and shock, in addition to temperature, are relevant for the maintenance of food quality.With the testo 184, quality managers in food logistics have six HACCP International-certified data loggers available to them, which monitor and document all critical parameters during the transport of foods. The data loggers testo 184 T1,T2, T3 and T4 have been additionally tested and certified according to EN 12830 by the TÜV Süd, and are therefore ideally suitable for the transport of refrigerated and deep-frozen foods. Monitoring and documentation of temperature, humidity and shock in logistic services of all kinds Providers of logistic service often take on the responsibility for expensive and sensitive products from the fields of pharmaceuticals, food, electronics or art. The wrong conditions during transport can lead to considerable losses of quality, right up to the complete devaluation of the monitored products.With the help of the testo 184 data logger, the prescribed temperature and humidity limit values as well as the shock tolerance levels can be monitored during transport, and thanks to the automatic report creation, very easily analyzed and documented. This allows all doubts regarding the correct transport conditions to be eliminated.Shock-sensitive products such as electronics, delicate machinery or certain bio-pharmaceuticals can be additionally monitored for the violation of previously defined shock limits with the help of the testo 184 G1. Monitoring and documentation of temperature, humidity and shock in pharmaceutical logistics Most pharmaceuticals must be continuously transported and stored at defined upper and lower temperature and humidity limit values, along the entire supply chain. A violation of these predefined upper and lower limit values can lead to irreversible alterations of the active ingredients or the composition of the medicaments. However, not only medicaments and their active ingredients are endangered. Minus temperatures or extreme temperature fluctuations can also cause damage to containers or medical instruments. The consequence is the threat of spoilage of the entire goods, financial losses and damage to reputation.In GxP-compliant quality management, the control of the entire cold chain, from production to delivery, is therefore a prerequisite, in order not only to ensure product quality, but also to prevent financial losses and damage to your reputation in the pharmaceutical industry.With the testo 184 data loggers, your products can be protected from unnoticed gaps in the cold chain, and the entire distribution path monitored and documented simply, securely and compliantly with all common standards, guidelines and regulations.atribut:
- Memory: 64,000 Measurement values (Temperature and Humidity); 1,000 Measurement values (shock)
- Operating Temperature (°C): -20 to +70
- Operating Time: Unlimited
- Protection Class: IP30
- Alarm Function: via LED and Display
- Battery Life: 120 days (at +25 °C and 15 min. Meas. cycle)
- Battery Type: Lithium battery CR2450, 3V, exchangeable
- Channels: 5 internal
- Dimensions (mm): 97x40x12
- Display Lighting: no
- Display Size: one-line
- Display Type: segment LCD
- Interface: USB; NFC
- Product Color : White
- Product/Housing Material: ABS
- Standards: CE 2014/30/EU; DIN EN 61326-1:2013; DIN EN 50581:2013; CFR 21 Part 11 (in use with testo ComSoft CFR-Software); HACCP International
- Storage Temperature: -55 to +70 °C
- System Requirements: Adobe Acrobat Reader
- Weight (g): 44
- TESTO Temperature Data Logger for Transport MonitoringDeskripsi:Under normal conditions, the sublimation of dry ice takes place at -78.48 °C. With the temperature data loggers testo 184 t4, you can monitor the transport of pharmaceuticals with dry ice over an unlimited period of time and up to -80 °C. More info on applications (link to tab Applications)At their destination, a glance at the LEDs tells you whether the configured limit values have been adhered to. In order to obtain detailed information, it is sufficient to connect the logger to a PC - a PDF report is immediately generated with all relevant data. In order for you to be able to work even more efficiently and conveniently with the data loggers, all required files and information are stored directly and securely in the testo 184 T4: Configuration file, acceptance test certificate 3.1 according to DIN ISO 10204, instruction manual and PDF report of your recorded data.The measurement value store of the temperature data logger testo 184 T4 has a capacity of 40000 measurement values. The measurement rate is freely selectable from 1 min to 24 h. The battery has a life of 100 days (at -80 °C and 15 mins measurement rate). The temperature data logger testo 184 T4 is supplied by a standard battery which can be exchanged by the user.testo 184 T4 is compliant with GxP, 21 CFR Part 11, HACCP and EN 12830. Testo is an ISO 9001-certified company, and ensures the adherence to the norms through internal audits as well as accredited external audits.All advantages at a glance:1. Clear alarm indicationA glance at the the LEDs is enough to know whether limit values have been violated during transport. 2. Easiest operationtesto 184 T4 is intuitively operated, and can be used without special training or previous knowledge: The "Start" button begins data recording. "Stop" ends it. 3. Easiest configurationIn each testo 184 T4, a configuration file is stored, with which the configuration of the testo 184 T4 is childsplay - no download, no installation, no user interface and no additional costs. 4. Convenient readoutA PDF report with the transport data is created immediately on connection of the testo 184 T4 data logger to the USB interface of a computer. This is suitable for long-term archiving according to PDF/A standard. 5. Mobile readout/printout on siteData transfer from the data logger to a compatible Testo fast printer (option) also functions wirelessly via NFC. 6. IT-safeThe testo 184 T4 data loggers work securely without software installation or download, so that IT problems are triggered neither by the firewall nor the virus scanner. Product Includes: Temperature data logger testo 184 T4, including acceptance test certificate 3.1 according to DIN ISO 10204 (stored in testo 184 T4 ), battery and 1 piece double-sided adhesive tape for easy attachment of the data logger.Monitoring and documentation of temperature, humidity and shock in food logistics Handling foods involves danger to human health at all levels. In order to be able to eliminate them as far as possible, food companies must comply with an HACCP concept which guarantees food safety along the entire production chain – "from farm to fork". The adherence to product-specific limit values and the uninterrupted monitoring of the cold chain are crucial. In many cases, the monitoring of humidity and shock, in addition to temperature, are relevant for the maintenance of food quality.With the testo 184, quality managers in food logistics have six HACCP International-certified data loggers available to them, which monitor and document all critical parameters during the transport of foods. The data loggers testo 184 T1,T2, T3 and T4 have been additionally tested and certified according to EN 12830 by the TÜV Süd, and are therefore ideally suitable for the transport of refrigerated and deep-frozen foods. Monitoring and documentation of temperature, humidity and shock in logistic services of all kinds Providers of logistic service often take on the responsibility for expensive and sensitive products from the fields of pharmaceuticals, food, electronics or art. The wrong conditions during transport can lead to considerable losses of quality, right up to the complete devaluation of the monitored products.With the help of the testo 184 data logger, the prescribed temperature and humidity limit values as well as the shock tolerance levels can be monitored during transport, and thanks to the automatic report creation, very easily analyzed and documented. This allows all doubts regarding the correct transport conditions to be eliminated.Shock-sensitive products such as electronics, delicate machinery or certain bio-pharmaceuticals can be additionally monitored for the violation of previously defined shock limits with the help of the testo 184 G1. Monitoring and documentation of temperature, humidity and shock in pharmaceutical logistics Most pharmaceuticals must be continuously transported and stored at defined upper and lower temperature and humidity limit values, along the entire supply chain. A violation of these predefined upper and lower limit values can lead to irreversible alterations of the active ingredients or the composition of the medicaments. However, not only medicaments and their active ingredients are endangered. Minus temperatures or extreme temperature fluctuations can also cause damage to containers or medical instruments. The consequence is the threat of spoilage of the entire goods, financial losses and damage to reputation.In GxP-compliant quality management, the control of the entire cold chain, from production to delivery, is therefore a prerequisite, in order not only to ensure product quality, but also to prevent financial losses and damage to your reputation in the pharmaceutical industry.With the testo 184 data loggers, your products can be protected from unnoticed gaps in the cold chain, and the entire distribution path monitored and documented simply, securely and compliantly with all common standards, guidelines and regulations.atribut:
- Protection Class: IP67
- Certificate Type: Certified by HACCP International
- Channels: 1 internal
- Interface: USB; NFC
- Product Color : White
- Product/Housing Material: ABS
- System Requirements: Adobe Acrobat Reader
- TESTO Air Humidity and Temperature Data LoggerDeskripsi:With the temperature and humidity data loggers testo 184 H1, you monitor the transport of sensitive goods such as pharmaceuticals, foods or electronics or art, over an unlimited period.At their destination, a glance at the display or the LEDs tells you whether the configured limit values have been adhered to. In order to obtain detailed information, it is sufficient to connect the logger to a PC - a PDF report is immediately generated with all relevant data. In order for you to be able to work even more efficiently and conveniently with the data loggers, all required files and information are stored directly and securely in the testo 184 H1: Configuration file, instruction manual and PDF report of your recorded data.The measurement value store of the temperature data logger testo 184 H1 has a capacity of 64000 measurement values. The measurement rate is freely selectable from 1 min to 24 h. The battery has a life of 500 days. The temperature data logger testo 184 H1 is supplied by a standard battery which can be exchanged by the user.testo 184 H1 is compliant with GxP, 21 CFR Part 11 and HACCP. Testo is an ISO 9001-certified company, and ensures the adherence to the norms through internal audits as well as accredited external audits. All advantages at a glance:1. Clear alarm indicationA glance at the display or the LEDs is enough to know whether limit values have been violated during transport.2. Easiest operationtesto 184 H1 is intuitively operated, and can be used without special training or previous knowledge: The "Start" button begins data recording. "Stop" ends it.3. Easiest configurationIn each testo 184 H1, a configuration file is stored, with which the configuration of the testo 184 H1 is childsplay - no download, no installation, no user interface and no additional costs.4. Convenient readoutA PDF report with the transport data is created immediately on connection of the testo 184 H1 data logger to the USB interface of a computer. This is suitable for long-term archiving according to PDF/A standard.5. Mobile readout/printout on siteData transfer from the data logger to a compatible Testo fast printer (option) also functions wirelessly via NFC.6. IT-safeThe testo 184 H1 data loggers work securely without software installation or download, so that IT problems are triggered neither by the firewall nor the virus scanner. Product Includes: Temperature and humidity data logger testo 184 H1 and battery.Monitoring and documentation of temperature, humidity and shock in food logistics Handling foods involves danger to human health at all levels. In order to be able to eliminate them as far as possible, food companies must comply with an HACCP concept which guarantees food safety along the entire production chain – "from farm to fork". The adherence to product-specific limit values and the uninterrupted monitoring of the cold chain are crucial. In many cases, the monitoring of humidity and shock, in addition to temperature, are relevant for the maintenance of food quality.With the testo 184, quality managers in food logistics have six HACCP International-certified data loggers available to them, which monitor and document all critical parameters during the transport of foods. The data loggers testo 184 T1,T2, T3 and T4 have been additionally tested and certified according to EN 12830 by the TÜV Süd, and are therefore ideally suitable for the transport of refrigerated and deep-frozen foods. Monitoring and documentation of temperature and humidity during the transport of flowers Researchers discovered long ago that the temperature during the transport of cut flowers and green plants has a crucial influence on their quality. Since flowers are traded globally, and as it is not uncommon for flowers from Kenya, Tanzania or Ecuador to be sold in the USA, Germany or Russia, the monitoring of transport conditions during their often days-long journeys is essential.Flowers must be transported neither too warm not too cold. The former results in the loss of blossoms and leaves, the latter involves cold damage, which negatively influences not only the appearance but also the longevity of the plants. Sufficient air humidity is furthermore also of significance for the quality of the flowers.With the data loggers testo 184, measuring instruments are now available to you with which you can monitor and document temperature and humidity in the logistics of cut flowers and green plants quickly, easily and reliably. Monitoring and documentation of temperature, humidity and shock in logistic services of all kinds Providers of logistic service often take on the responsibility for expensive and sensitive products from the fields of pharmaceuticals, food, electronics or art. The wrong conditions during transport can lead to considerable losses of quality, right up to the complete devaluation of the monitored products.With the help of the testo 184 data logger, the prescribed temperature and humidity limit values as well as the shock tolerance levels can be monitored during transport, and thanks to the automatic report creation, very easily analyzed and documented. This allows all doubts regarding the correct transport conditions to be eliminated.Shock-sensitive products such as electronics, delicate machinery or certain bio-pharmaceuticals can be additionally monitored for the violation of previously defined shock limits with the help of the testo 184 G1. Monitoring and documentation of temperature, humidity and shock in pharmaceutical logistics Most pharmaceuticals must be continuously transported and stored at defined upper and lower temperature and humidity limit values, along the entire supply chain. A violation of these predefined upper and lower limit values can lead to irreversible alterations of the active ingredients or the composition of the medicaments. However, not only medicaments and their active ingredients are endangered. Minus temperatures or extreme temperature fluctuations can also cause damage to containers or medical instruments. The consequence is the threat of spoilage of the entire goods, financial losses and damage to reputation.In GxP-compliant quality management, the control of the entire cold chain, from production to delivery, is therefore a prerequisite, in order not only to ensure product quality, but also to prevent financial losses and damage to your reputation in the pharmaceutical industry.With the testo 184 data loggers, your products can be protected from unnoticed gaps in the cold chain, and the entire distribution path monitored and documented simply, securely and compliantly with all common standards, guidelines and regulations.atribut:
- Memory: 64,000 Measuring values
- Operating Temperature (°C): -20 to +70
- Operating Time: Unlimited
- Protection Class: IP30
- Alarm Function: via LED and Display
- Battery Life: 500 days (at +25 °C and 15 mins Measurement Rate).
- Battery Type: Lithium battery CR2450, 3V, exchangeable
- Certificate Type: Certified by HACCP International
- Channels: 2 internal
- Dimensions (mm): 97x40x12
- Display Lighting: no
- Display Size: one-line
- Display Type: segment LCD
- Interface: USB; NFC
- Product Color : White
- Product/Housing Material: ABS
- Standards: CE 2014/30/EU; CFR 21 Part 11 (in use with testo ComSoft CFR-Software)
- Storage Temperature: -55 to +70 °C
- System Requirements: Adobe Acrobat Reader
- Weight (g): 44
Daftar Harga Thermometer Scanner Terbaru April 2026
| KRISBOW Infrared Thermometer | Rp469.900 |
| Hioki Infrared Thermometer | Rp2.599.900 |
| AND Infrared Thermometer | Rp1.999.900 |
| FLUKE Laser Distance Meter + Thermometer Kit (Meteran Laser) | Rp9.799.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| UNI-T Infrared Thermal Scanner Camera with PC Software | Rp34.999.900 |
| Flir Infrared Thermometer | Rp5.499.900 |
| TESTO Infrared Thermometer | Rp34.999.900 |
| Sato Keiryoki Mfg Waterproof Digital Thermometer With Memory Function | Rp5.699.900 |
| UNI-T Thermal Imager | Rp7.599.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)






















































































































































/goP106957600-1.jpg)