Kondisi Barang:
Authorized Partner
Spesifikasi
| Memory | 64,000 Measuring values |
|---|---|
| Operating Temperature (°C) | -20 to +70 |
| Operating Time | Unlimited |
| Protection Class | IP30 |
| Alarm Function | via LED and Display |
| Battery Life | 500 days (at +25 °C and 15 mins Measurement Rate). |
| Battery Type | Lithium battery CR2450, 3V, exchangeable |
| Certificate Type | Certified by HACCP International |
| Channels | 2 internal |
| Dimensions (mm) | 97x40x12 |
| Display Lighting | no |
| Display Size | one-line |
| Display Type | segment LCD |
| Interface | USB; NFC |
| Product Color | White |
| Product/Housing Material | ABS |
| Standards | CE 2014/30/EU; CFR 21 Part 11 (in use with testo ComSoft CFR-Software) |
| Storage Temperature | -55 to +70 °C |
| System Requirements | Adobe Acrobat Reader |
| Weight (g) | 44 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With the temperature and humidity data loggers testo 184 H1, you monitor the transport of sensitive goods such as pharmaceuticals, foods or electronics or art, over an unlimited period.
At their destination, a glance at the display or the LEDs tells you whether the configured limit values have been adhered to. In order to obtain detailed information, it is sufficient to connect the logger to a PC - a PDF report is immediately generated with all relevant data. In order for you to be able to work even more efficiently and conveniently with the data loggers, all required files and information are stored directly and securely in the testo 184 H1: Configuration file, instruction manual and PDF report of your recorded data.
The measurement value store of the temperature data logger testo 184 H1 has a capacity of 64000 measurement values. The measurement rate is freely selectable from 1 min to 24 h. The battery has a life of 500 days. The temperature data logger testo 184 H1 is supplied by a standard battery which can be exchanged by the user.
testo 184 H1 is compliant with GxP, 21 CFR Part 11 and HACCP. Testo is an ISO 9001-certified company, and ensures the adherence to the norms through internal audits as well as accredited external audits.
All advantages at a glance:
1. Clear alarm indication
A glance at the display or the LEDs is enough to know whether limit values have been violated during transport.
2. Easiest operation
testo 184 H1 is intuitively operated, and can be used without special training or previous knowledge: The "Start" button begins data recording. "Stop" ends it.
3. Easiest configuration
In each testo 184 H1, a configuration file is stored, with which the configuration of the testo 184 H1 is childsplay - no download, no installation, no user interface and no additional costs.
4. Convenient readout
A PDF report with the transport data is created immediately on connection of the testo 184 H1 data logger to the USB interface of a computer. This is suitable for long-term archiving according to PDF/A standard.
5. Mobile readout/printout on site
Data transfer from the data logger to a compatible Testo fast printer (option) also functions wirelessly via NFC.
6. IT-safe
The testo 184 H1 data loggers work securely without software installation or download, so that IT problems are triggered neither by the firewall nor the virus scanner.
Product Includes: Temperature and humidity data logger testo 184 H1 and battery.Monitoring and documentation of temperature, humidity and shock in food logistics Handling foods involves danger to human health at all levels. In order to be able to eliminate them as far as possible, food companies must comply with an HACCP concept which guarantees food safety along the entire production chain – "from farm to fork". The adherence to product-specific limit values and the uninterrupted monitoring of the cold chain are crucial. In many cases, the monitoring of humidity and shock, in addition to temperature, are relevant for the maintenance of food quality.With the testo 184, quality managers in food logistics have six HACCP International-certified data loggers available to them, which monitor and document all critical parameters during the transport of foods. The data loggers testo 184 T1,T2, T3 and T4 have been additionally tested and certified according to EN 12830 by the TÜV Süd, and are therefore ideally suitable for the transport of refrigerated and deep-frozen foods. Monitoring and documentation of temperature and humidity during the transport of flowers Researchers discovered long ago that the temperature during the transport of cut flowers and green plants has a crucial influence on their quality. Since flowers are traded globally, and as it is not uncommon for flowers from Kenya, Tanzania or Ecuador to be sold in the USA, Germany or Russia, the monitoring of transport conditions during their often days-long journeys is essential.Flowers must be transported neither too warm not too cold. The former results in the loss of blossoms and leaves, the latter involves cold damage, which negatively influences not only the appearance but also the longevity of the plants. Sufficient air humidity is furthermore also of significance for the quality of the flowers.With the data loggers testo 184, measuring instruments are now available to you with which you can monitor and document temperature and humidity in the logistics of cut flowers and green plants quickly, easily and reliably. Monitoring and documentation of temperature, humidity and shock in logistic services of all kinds Providers of logistic service often take on the responsibility for expensive and sensitive products from the fields of pharmaceuticals, food, electronics or art. The wrong conditions during transport can lead to considerable losses of quality, right up to the complete devaluation of the monitored products.With the help of the testo 184 data logger, the prescribed temperature and humidity limit values as well as the shock tolerance levels can be monitored during transport, and thanks to the automatic report creation, very easily analyzed and documented. This allows all doubts regarding the correct transport conditions to be eliminated.Shock-sensitive products such as electronics, delicate machinery or certain bio-pharmaceuticals can be additionally monitored for the violation of previously defined shock limits with the help of the testo 184 G1. Monitoring and documentation of temperature, humidity and shock in pharmaceutical logistics Most pharmaceuticals must be continuously transported and stored at defined upper and lower temperature and humidity limit values, along the entire supply chain. A violation of these predefined upper and lower limit values can lead to irreversible alterations of the active ingredients or the composition of the medicaments. However, not only medicaments and their active ingredients are endangered. Minus temperatures or extreme temperature fluctuations can also cause damage to containers or medical instruments. The consequence is the threat of spoilage of the entire goods, financial losses and damage to reputation.In GxP-compliant quality management, the control of the entire cold chain, from production to delivery, is therefore a prerequisite, in order not only to ensure product quality, but also to prevent financial losses and damage to your reputation in the pharmaceutical industry.With the testo 184 data loggers, your products can be protected from unnoticed gaps in the cold chain, and the entire distribution path monitored and documented simply, securely and compliantly with all common standards, guidelines and regulations.
Feature
Unlimited operating time**All in one logger: PDF measurement data, configuration file and instruction manual**Immediate creation of a PDF report directly after connection to a computer**Compliant with GxP, 21 CFR Part 11 and HACCP**With the testo 184 H1 data logger for humidity and temperature, you can now monitor the transport of sensitive products, such as food, pharmaceuticals, electronic items or artwork, both safely and conveniently. A start and stop button means the humidity data logger guarantees really easy operation for data recording. At the destination, a glance at the display or the LEDs tells you whether the configured limit values have been adhered to during transport.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
