UNI-T Infrared Thermal Scanner Camera with PC Software (Kamera Termal)

Sebelum PPN:
Rp51.999.900
Spesifikasi
Display Screen (inch)2.8
Display Resolution320x240
Range Temperature Measurement (°)30 to 45
Charging Voltage (V)5
Current (A)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-temperature limit exceeding alarm:
The customized high temperature limit can be set to 37.3°. For the temperature ≥37.3°, indicator light and screen will indicate high temperature alarm, which can effectively and quickly screen individuals with abnormal temperature.
Feature
1. Real-time image transmission, mirror the computer on larger screen for monitoring
2. 2.8" TFT screen
3. Infrared resolution: 160x120
4. Frame frequency: 9Hz
5. Display resolution: 320x240
6. Range of temperature measurement: 30°-45°
7. Accuracy: ±0.5° (1m)
8. Photographed function and SD card storage
9. PC software analysis
10. Point temperature measurement
11. Real-time image transmission
12. Visible light (640×480)
13. Type-C USB interface for lithium battery charging
14. 1/4" tripod mounting hole
15. Charging voltage/current: 5V/2A
16. Image storage: Micro SD card

Ulasan Produk

Tidak ada ulasan