Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.099.900 - Rp9.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Protection Class | IP67 |
|---|---|
| Certificate Type | Certified by HACCP International |
| Channels | 1 internal |
| Interface | USB; NFC |
| Product Color | White |
| Product/Housing Material | ABS |
| System Requirements | Adobe Acrobat Reader |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Under normal conditions, the sublimation of dry ice takes place at -78.48 °C. With the temperature data loggers testo 184 t4, you can monitor the transport of pharmaceuticals with dry ice over an unlimited period of time and up to -80 °C. More info on applications (link to tab Applications)
At their destination, a glance at the LEDs tells you whether the configured limit values have been adhered to. In order to obtain detailed information, it is sufficient to connect the logger to a PC - a PDF report is immediately generated with all relevant data. In order for you to be able to work even more efficiently and conveniently with the data loggers, all required files and information are stored directly and securely in the testo 184 T4: Configuration file, acceptance test certificate 3.1 according to DIN ISO 10204, instruction manual and PDF report of your recorded data.
The measurement value store of the temperature data logger testo 184 T4 has a capacity of 40000 measurement values. The measurement rate is freely selectable from 1 min to 24 h. The battery has a life of 100 days (at -80 °C and 15 mins measurement rate). The temperature data logger testo 184 T4 is supplied by a standard battery which can be exchanged by the user.
testo 184 T4 is compliant with GxP, 21 CFR Part 11, HACCP and EN 12830. Testo is an ISO 9001-certified company, and ensures the adherence to the norms through internal audits as well as accredited external audits.
All advantages at a glance:
1. Clear alarm indication
A glance at the the LEDs is enough to know whether limit values have been violated during transport.
2. Easiest operationtesto 184 T4 is intuitively operated, and can be used without special training or previous knowledge: The "Start" button begins data recording. "Stop" ends it.
3. Easiest configuration
In each testo 184 T4, a configuration file is stored, with which the configuration of the testo 184 T4 is childsplay - no download, no installation, no user interface and no additional costs.
4. Convenient readoutA PDF report with the transport data is created immediately on connection of the testo 184 T4 data logger to the USB interface of a computer. This is suitable for long-term archiving according to PDF/A standard.
5. Mobile readout/printout on site
Data transfer from the data logger to a compatible Testo fast printer (option) also functions wirelessly via NFC.
6. IT-safe
The testo 184 T4 data loggers work securely without software installation or download, so that IT problems are triggered neither by the firewall nor the virus scanner.
Product Includes: Temperature data logger testo 184 T4, including acceptance test certificate 3.1 according to DIN ISO 10204 (stored in testo 184 T4 ), battery and 1 piece double-sided adhesive tape for easy attachment of the data logger.Monitoring and documentation of temperature, humidity and shock in food logistics Handling foods involves danger to human health at all levels. In order to be able to eliminate them as far as possible, food companies must comply with an HACCP concept which guarantees food safety along the entire production chain – "from farm to fork". The adherence to product-specific limit values and the uninterrupted monitoring of the cold chain are crucial. In many cases, the monitoring of humidity and shock, in addition to temperature, are relevant for the maintenance of food quality.With the testo 184, quality managers in food logistics have six HACCP International-certified data loggers available to them, which monitor and document all critical parameters during the transport of foods. The data loggers testo 184 T1,T2, T3 and T4 have been additionally tested and certified according to EN 12830 by the TÜV Süd, and are therefore ideally suitable for the transport of refrigerated and deep-frozen foods. Monitoring and documentation of temperature, humidity and shock in logistic services of all kinds Providers of logistic service often take on the responsibility for expensive and sensitive products from the fields of pharmaceuticals, food, electronics or art. The wrong conditions during transport can lead to considerable losses of quality, right up to the complete devaluation of the monitored products.With the help of the testo 184 data logger, the prescribed temperature and humidity limit values as well as the shock tolerance levels can be monitored during transport, and thanks to the automatic report creation, very easily analyzed and documented. This allows all doubts regarding the correct transport conditions to be eliminated.Shock-sensitive products such as electronics, delicate machinery or certain bio-pharmaceuticals can be additionally monitored for the violation of previously defined shock limits with the help of the testo 184 G1. Monitoring and documentation of temperature, humidity and shock in pharmaceutical logistics Most pharmaceuticals must be continuously transported and stored at defined upper and lower temperature and humidity limit values, along the entire supply chain. A violation of these predefined upper and lower limit values can lead to irreversible alterations of the active ingredients or the composition of the medicaments. However, not only medicaments and their active ingredients are endangered. Minus temperatures or extreme temperature fluctuations can also cause damage to containers or medical instruments. The consequence is the threat of spoilage of the entire goods, financial losses and damage to reputation.In GxP-compliant quality management, the control of the entire cold chain, from production to delivery, is therefore a prerequisite, in order not only to ensure product quality, but also to prevent financial losses and damage to your reputation in the pharmaceutical industry.With the testo 184 data loggers, your products can be protected from unnoticed gaps in the cold chain, and the entire distribution path monitored and documented simply, securely and compliantly with all common standards, guidelines and regulations.
Feature
Unlimited operating time**Application up to -80 °C for transport with dry ice**All in one temperature data logger: PDF measurement data, configuration file, acceptance test certificate 3.1 according to DIN ISO 10204 and instruction manual**Transport monitoring with documentation: Immediate creation of a PDF report directly after connection to a computer**With the testo 184 T4 temperature data logger, you can now monitor the transport of pharmaceuticals with dry ice both safely and conveniently. A start and stop button means the temperature data logger guarantees really easy operation for data recording. At the destination, a glance at the LEDs tells you whether the configured limit values have been adhered to during transport.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
