Beli Thermometer Kitchen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- KRISBOW Termometer Food Gradeatribut:
- Item: Food Service Thermometer
- Safety Approval: CE, HACCP
- Type: Food Safe Infrared & Contact Thermometer
- Unit Dimensions (cm): 14x3.5x2
- Packing Dimensions (cm): 22.5x12.5x3.5
- TESTO Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- TRUSCO Termometer InframerahDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Emissivity: 0.95 (Fixed)
- Measuring Temperature Range: -50 to 330°C
- Power Supply: 9V dry batteryx1 (sold separately)
- Temperature Min Display: 0.1°C
- Dimension (WxDxH) (mm): 36 x 89 x 134
- Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
- OneMed Thermometer Pengukur Suhu RuanganDeskripsi:Thermometer Ruangan Kayu Onemed ini digunakan untuk mengukur suhu ruangan.Spesifikasi- Terbuat dari kayu- Menggunakan alkohol dalam mengukur suhu- Range suhu -30 s/d 50 derajat C atau -20 s/d 120 derajat Fatribut:
- Temperature Range (°C): -30 to 50
- Material: Wood
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- SOJIKYO Scale Kitchen (Timbangan Dapur)atribut:
- Load Capacity (kg): 5
- Display: Bright LCD
- Power: Battery AAA (not Included)
- Accuracy (g): 1
- Suji Gooseneck Kettle with ThermometerDeskripsi:Kettle ini mempunyai leher angsa dan mulut pelikan, yang memudahkan kontrol kecepatan dan kehalusan aliran air, sehingga menghasilkan kopi yang lebih balance dan nikmat. Dilengkapi dengan Thermometer -10 to 110°C dan tutup kaca berlubang untuk termometer.atribut:
- Material: Heat-resistant Borosilicate Glass
- Volume (ml): 500
- Dimensions (mm): 270x112x155 (LxWxH)
- Mouth Diameter (mm): 62
- KRISBOW Termometer Inframerah Dual LaserDeskripsi:- Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Outputatribut:
- Accuracy (°C): +/-1% / +/-1.0
- Resolution: 0.1
- Repeatability (°C): +/-1
- Display: 3-1/2 digit (1999 count) LCD with backlight
- Response Time (ms): <150
- Measurement Range (°C): -50 to 800
- Power Supply (V): Battery 9
- TESTO Termometer Makananatribut:
- Operating Temperature (°C): -20 to +50
- Protection Class: IP67 with TopSafe
- Standards: EN 13485
- Storage Temperature: -40 to +70 °C
- Battery Life: 350 h
- Battery Type: 3V button cell (CR 2032)
- Diameter Probe shaft (mm): 3
- Diameter Probe shaft tip (mm): 2.3
- Dimensions (mm): 218x34x20
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft (mm): 55
- Length Probe shaft tip (mm): 17
- Product Color : White
- Product/Housing Material: ABS
- Weight (g): 80
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- Waterplus Kitchen Tap Flexible Wall (Keran Wastafel Dapur)Deskripsi:keran dinding fleksibel untuk dapur
- Raytek Mini Temperature Infrared ThermometerDeskripsi:The MiniTemp™ IRthermometer-a new way to solve common problems. Infrared (IR) thermometers have become the preferred tool for diagnostics and inspection where temperature is an indicator. Raytek IR thermometers are valued by professionals in a variety of industries-from industrial maintenance to food service, because they quickly, accurately and safely measure surface temperature! Anywhere that temperature is a factor in process, product quality or diagnostics, a Raytek IRthermometer should be close at hand.IR thermometers are easy to use, and since they do not contact the object being measured, they are the safest way to measure hot, hard-to-reach, or moving parts, while eliminating potential damage and contamination. The Raytek MiniTemp MT2 and MiniTemp MT4 thermometers incorporate many of the same features found in professional IR thermometers. The MiniTemp thermometer is perfect for auto enthusiasts performing self diagnostics and for those tackling home improvement projects. Use it for spotting costly energy losses around windows and doors, monitoring critical temperatures in kitchen or workshop, or ensuring the environment is comfortable and safe. Just pull the trigger! The MiniTemp thermometer shows the temperature in an instant on its large, backlit display. The simple to use MiniTemp thermometer becomes even easier to operate when aiming with the laser point (MT4). The Raytek MiniTemp thermometer: Smart, Simple, Safe-Convenient!atribut:
- Temperature Range (°C): -18 to 400
- Accuracy (°C): -1 (30°F) to 275 (525°F) ±2% or ±2 (±3.5°F) whichever is greater -18 (0°F) to -1 (30°F) ±3 (±5°F)
- Spectral Response (µm): 7-18
- Relative Humidity (%RH): 10–95 noncondensing, at up to 30°C (86°F)
- Storage Temperature (°C): -20 to 65 without battery
- Power: 9V Alkaline or NiCd battery (included)
- Distance to Spot Size: 8:1
- Temperature Display: °C or °F selectable
- Display Resolution (°C): 0.2
- Options/Accessories: Nylon Holster
- Dimensions (mm): 152x101x38
- Ambient Operating Temperature Range (°C): 0 to 50
- Battery Life (hour): (Alkaline) 12
- Repeatability : ±2% of reading, or ±2°C (±3°F), whichever is greater
- Response Time (s): 500, 95% response
- TESTO Mini Penetration ThermometerDeskripsi:Easy to use, great performance: the mini thermometer with extended penetration probe can be used for the most varied of temperature measurements. For example, it can be used for measuring liquid temperatures in labs. The extended 213 mm penetration probe is particularly practical in this respect. However, it can also be used as a food thermometer to measure the core temperature of your products (e.g. food controls); air temperature measurements are possible as well (e.g. in HVAC trade).Regardless of whether you use the mini penetration thermometer for food controls, or sampling in the laboratory, it will show you temperatures of up to +250 °C quickly and reliably. It is very easy to use and thanks to its small size, the mini thermometer can be taken to any measuring location. Mini thermometer with practical functionsThe mini penetration thermometer features a digital display that shows the exact measured value - either in °C or °F - thus ruling out any reading errors (e.g. as is the case with analogue food thermometers with pointers). The battery status is also indicated on the display. The scope of delivery includes a protective tube for the penetration probe. If you insert the probe in the protective tube, you can attach the mini thermometer to your shirt pocket or other clothing making it easy to take with you. Product Includes: Mini penetration thermometer with extended penetration probe, including protective tube with integrated clip, batteries and calibration protocol.atribut:
- Operating Temperature (°C): -10 to +50
- Battery Type: Button cell LR44
- Diameter Probe shaft (mm): 3.5
- Diameter Probe shaft tip (mm): 1.6
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft tip (mm): 12
- Product Color : Black
- Product/Housing Material: ABS
- Nice Tisu DapurDeskripsi:Nice terbuat dari 100% serat alami (Virgin Plantation Pulp), diproses secara higienis , menghasilkan tissue halus berkualitas tinggi bagi keluarga anda. Kualitas tissue Nice sudah menjadi tradisi.atribut:
- Number of Ply: 1
- Material: Virgin Plantation Pulp
- Type: Emboss
- AND Infrared ThermometerDeskripsi:Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
Daftar Harga Thermometer Kitchen Terbaru October 2026
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp519.900 |
| KRISBOW Termometer Food Grade | Rp1.099.900 |
| TESTO Infrared Thermometer | Rp2.099.900 |
| Custom Termometer Digital | Rp969.900 |
| TRUSCO Termometer Inframerah | Rp1.299.900 |
| OneMed Thermometer Pengukur Suhu Ruangan | Rp25.900 |
| SHINWA Thermometer Bar Type | Rp29.900 |
| KRISBOW Termometer Digital | Rp999.900 |
| SOJIKYO Scale Kitchen (Timbangan Dapur) | Rp98.900 |
| Suji Gooseneck Kettle with Thermometer | Rp509.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/j0P101516684-11.jpg)







/olP103841885-2.jpg)




/r8P105328980-1.jpg)


/2wP104817104-1.jpg)


/n0P103769828-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)