Raytek Mini Temperature Infrared Thermometer

Sebelum PPN:
Rp4.999.900
Spesifikasi
Temperature Range (°C)-18 to 400
Accuracy (°C)-1 (30°F) to 275 (525°F) ±2% or ±2 (±3.5°F) whichever is greater -18 (0°F) to -1 (30°F) ±3 (±5°F)
Spectral Response (µm)7-18
Relative Humidity (%RH)10–95 noncondensing, at up to 30°C (86°F)
Storage Temperature (°C)-20 to 65 without battery
Power9V Alkaline or NiCd battery (included)
Distance to Spot Size8:1
Temperature Display°C or °F selectable
Display Resolution (°C)0.2
Options/AccessoriesNylon Holster
Dimensions (mm)152x101x38
Ambient Operating Temperature Range (°C)0 to 50
Battery Life (hour)(Alkaline) 12
Repeatability ±2% of reading, or ±2°C (±3°F), whichever is greater
Response Time (s)500, 95% response

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MiniTemp™ IR
thermometer-a new way to solve common problems. Infrared (IR) thermometers have become the preferred tool for diagnostics and inspection where temperature is an indicator. Raytek IR thermometers are valued by professionals in a variety of industries-from industrial maintenance to food service, because they quickly, accurately and safely measure surface temperature! Anywhere that temperature is a factor in process, product quality or diagnostics, a Raytek IR
thermometer should be close at hand.
IR thermometers are easy to use, and since they do not contact the object being measured, they are the safest way to measure hot, hard-to-reach, or moving parts, while eliminating potential damage and contamination. The Raytek MiniTemp MT2 and MiniTemp MT4 thermometers incorporate many of the same features found in professional IR thermometers. The MiniTemp thermometer is perfect for auto enthusiasts performing self diagnostics and for those tackling home improvement projects. Use it for spotting costly energy losses around windows and doors, monitoring critical temperatures in kitchen or workshop, or ensuring the environment is comfortable and safe. Just pull the trigger! The MiniTemp thermometer shows the temperature in an instant on its large, backlit display. The simple to use MiniTemp thermometer becomes even easier to operate when aiming with the laser point (MT4). The Raytek MiniTemp thermometer: Smart, Simple, Safe-Convenient!
Feature
Raytek RAYMT4U Offers
- Quickly, accurately and safely measure surface temperature
- Since the thermometer does not contact the object being measured, it is the safest way to measure hot, hard-to-reach, or moving parts, while eliminating potential damage and contamination
- Simple to use, just point and pull the trigger
- Single dot laser sighting assists with aiming (laser dot indicates the approximate center of the target spot)
- Intended for close range targets, measuring a minimum target area of 1" in diameter out to a distance of approximately 8", and has a 6" target measurement area at 4'
- Instant readings on a large, backlit, digital display
- Temperature range of -18 to 400ºC (0 to 750ºF)
- ºC or ºF selectable
- Use it for spotting costly energy losses around windows and doors, monitoring critical temperatures in kitchen or workshop, or ensuring the environment is comfortable and safe - anywhere that temperature is a factor in process, product quality or diagnostics

Ulasan Produk

Tidak ada ulasan