Beli Switch Vga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ELECOM KVM switch 4 PCs Switcher Display terminal VGA/mouse/keyboard terminal USB PS/2 bus power driveDeskripsi:One set of mouse, keyboard, and VGA display can be used to switch between 4 PCs! The emulation function makes connection smoother when switching between devices. In addition, a personal computer switcher (KVM) equipped with an AUTOSCAN function that automatically switches the display of the personal computer port at regular intervals, convenient for server management work.atribut:
- Conform to: [VCCI Class B] compliant
- Dimensions, Width W x Depth D x Height H (mm): 200x75x44
- Included Accessories: KVM cable (SPHD-VGA, USB, PS/2) about 1.0m x 2/KVM cable (SPHD-VGA, USB, PS/2) about 1.6m x 2
- Mass (g): 690 *Cable not included
- Maximum Resolution: 2048X1536 @60Hz *Compliant with VESA DDC2B
- Maximum number of connections: [PC] 4 units
- Power Supply Method: USB bus power (supplied from the selected computer)
- Suitable Equipments: PC with VGA terminal and USB-A or PS/2 port
- Switching Method: Changeover switch, hotkey ([ScrollLock] x 2 times + [Enter] key), mouse scroll button *Mouse scroll operation requires hotkey settings.
- ELECOM KVM switch 2 PCs switcher Display terminal VGA/mouse/keyboard terminal USB PS/2 bus power driveDeskripsi:One set of mouse, keyboard, and VGA display can be used to switch between two computers! The emulation function makes connection smoother when switching between devices. In addition, a personal computer switcher (KVM) equipped with an AUTOSCAN function that automatically switches the display of the personal computer port at regular intervals, convenient for server management work.atribut:
- Conform to: [VCCI Class B] compliant
- Dimensions, Width W x Depth D x Height H (mm): 130x75x44
- Included Accessories: KVM cable (SPHD-VGA, USB, PS/2) about 1.0m x 2
- Mass (g): 460 *Cable not included
- Maximum Resolution: 2048X1536 @60Hz *Compliant with VESA DDC2B
- Maximum number of connections: [PC] 2 units
- Power Supply Method: USB bus power (supplied from the selected computer)
- Suitable Equipments: PC with VGA terminal and USB-A or PS/2 port
- Switching Method: Changeover switch, hotkey ([ScrollLock] x 2 times + [Enter] key), mouse scroll button *Mouse scroll operation requires hotkey settings.
- Vention Kabel VGA to HDMIDeskripsi:Function:- VGA to hdmi- VGA to HDMI Converter- Adapter from VGA to hdmi- VGA to hdmi Adapter- VGA hdmi Converter- VGA hdmi adapter- 3.5mm audio output- micro usb poweratribut:
- Connector B: HDMI-Compatible
- Gender: Male-Female
- Type: VGA Cables
- Length (m): 0.15
- Connector A: VGA
- Outer Diameter (mm): 4.9
- Application: Projector, Computer, Multimedia, Monitor, TV BOX, Television, Computer, Multimedia, Monitor, Projector, Television
- Certification: CE,FCC,RoHS
- Shielding: Foil
- Vention Kabel HDMI to VGA ConverterDeskripsi:-HDMI to VGA. This is the cable ONLY converters from HDMI to VGA, NOT VGA to HDMI. Connects an HDMI compatible device to a monitor or projector with VGA port easily; a VGA cable is required.- COMPACT DESIGN : Tuck this lightweight gadget into your bag or pocket to do a business presentation with your laptop and projector, or extend your desktop screen to a monitor or TV.- SUPERIOR STABILITY : Built-in advanced IC chip converts HDMI digital signal to VGA analog signal; It is NOT a bi-directional converter and cannot transmit signals from VGA to HDMI.- ENJOY LARGER DISPLAY: Support full HD resolution up to 1920*1080 @60hz refresh rate so you will never miss frame and detail while watch a movie, playing games on larger display.atribut:
- Cable Length (m): 0.15
- Color: Black
- Type: HDMl male,VGA female
- Connector: Gold-Plated
- Conductor: High Puirity Caopper
- Jacket: PVC
- Shell Material: ABC
- Shielding: Alumiinium Foil
- Wire Gauge: 30AWG
- PX Wireless HDMI Transmitter Receiver Video VGA ExtenderDeskripsi:Didesain di Taiwan, GARANSI 18 bulanTRANSMISSION RANGE UP TO 60MTanpa menggunakan jaringan Wifi, jarak transmisi hingga 60M, cocok digunakan untuk seminar, meeting, berbagai kebutuhan, transmisi lancar dan stabil.UNIVERSAL DEVICES SUPPORTEDTidak hanya melalui PC & laptop, perangkat dapat dioperasikan melalui smartphone Android & iPhone.Transmitter (TX) : Playstation, TV Box, Set Top Box, PC, Camcoder, LaptopReceiver (RX) : TV, Monitor, ProyektorNEW IC TECHNOLOGYTransmisi audio video tanpa delay, stabil dan lancar. Kualitas gambar yang jernih dan jelas.HDMI+VGA DUAL SCREEN OUTPUTHDMI, VGA dapat digunakan secara bergantian. Audio Video yang dihasilkan sangat jernih hingga Full HD 1080P.NO CABLE INSTALLATION Menggunakan koneksi nirkabel. Hemat biaya renovasi dan hemat waktu. Dapat menampilkan gambar pada layar besar sesuai kebutuhan. Pemasangan langsung tanpa menggunakan aplikasi apapun.SUPPORT DUAL MODEMendukung Dual Mode : > Mirroring : Menampilkan tampilan layar yang sama > Extended : Menampilkan tampilan layar yang berbedaPerangkat HDMI dapat langsung digunakan, dan perangkat tanpa HDMI bisa menggunakan HDMI Converter. Dengan resolusi Full HD 1080P Untuk Audio dan Video dapat dikoneksikan ke TV atau Projector. Dapat untuk menonton Film & TV shows dari Laptop Anda, PC, MacBook, iPad Pro, A/V Receiver, Gaming Console, PS4/5, Xbox, Nintendo Switch.Mendukung perangkat :PC : diatas win 7/win 10Mac : diatas Mac osx 10.10Ponsel/ Tablet : diatas android 4.2, diatas iPhone/ iPad : iOS9.0atribut:
- Transmission Range (m): 60
- Power Supply (V/A): 5/2 (DC)
- Wireless Internet: 5G
- Port : HDMI/VGA
- ATEN KVMP [[TM]] Switch 4 ports/USB/VGA/Audio/USB2.0 hub 2 portsatribut:
- Ambient Environment (°): Operating/0-50, 0-80% (non-condensing), Storage/-20-60
- Conform: DDC2B
- Connector: SPHD female x 4, stereo mini jack x 10, USB type A female x 2, D-Sub 15 pin female x 1
- Dimensions, Width W x Depth D x Height H (mm): 210x88x56
- Included Accessories: 2L-5301U (1.2m) cable x 2, 2L-5302U (1.8m) cable x 2, Firmware upgrade cable x 1, Quick start guide x 1
- Input / output: Input = AC100-240 (50/60Hz) / Output = DC5.3V 2.6A
- Keyboard & Mouse: USB
- Maximum Resolution: 2048x1536
- Number of Ports: 4
- Power Consumption (W): (DC5V) 1.02
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SANWA SUPPLY ExtenderDeskripsi:This is a transmitter (single unit) that can be added or expanded to the wireless HDMI extender VGA-EXWHD9. It can be added or expanded to an existing VGA-EXWHD9 environment with simple pairing operations. It is possible to switch between multiple HDMI devices with a single button and output wirelessly one after another. Since it runs on USB power, it is ideal for conference systems and presentation environments using laptops and tablets. It can wirelessly extend high-quality HDMI image signals and high-quality audio signals at the same time. It has obtained technical standards compliance certification (TELEC certification) for use in Japan.atribut:
- Dimensions (mm): W32xD83xH13
- HDMI Standard: HDMI1.4
- Interface: HDMI type A (19pin) male x 1
- Operating Environment: During operation / 0-40 ° C, humidity 10% -80% or less (without condensation) During storage / -10-60 ° C, humidity 5% -90% or less (without condensation)
- Power Consumption: 2.5W (maximum)
- Set Contents: Transmitter x 1, USB cable for power supply (about 70 cm x 1), HDMI extension cable (about 10 cm x 1), instruction manual x 1
- Supported Resolution: 1920x1080(1080p),1280x720(720p),720x576(576p),720x480(480p)
- Transmission distance: Maximum 15m (no obstacles) * Depends on the usage environment.
- Cabletime Converter USB Type Catribut:
- Connector Material: Nickel-plated
- Packaging: Color Box
- SANWA SUPPLY PC automatic switchDeskripsi:You can switch between two computers with a set of PS / 2 keyboard, PS / 2 mouse, and display. The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two computers. It is also possible to switch the buttons on the front of the main unit, and you can visually check the switching status with the LED. You can switch consoles while the connected computer is turned on. Since it emulates the keyboard port and mouse port, it can be fully started without switching the port at the time of restart (reboot). You can lock the switching function (disable hotkeys) by pressing the [Ctrl] key + [F12] key. This product can also be used in games and applications that use a variety of [Ctrl] keys. It is possible to start two connected PCs at the same time. The all-in-one connector which put together the signal of a keyboard, a mouse, and a display is adopted. Wiring is easy and looks good. You do not need to install software and you can switch and use it just by connecting. With the auto scan function installed, it is possible to automatically switch the connected PC and monitor each PC. High resolution up to 2048 x 1536 dots can be displayed. An AC adapter is not required because it operates by supplying power from the PS / 2 keyboard port of the personal computer.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- ATEN KVM SwitchDeskripsi:The CS82U PS/2-USB KVM Switch is a desktop control unit that allows users to access two computers from a single KVM console (PS/2 or USB keyboard and mouse, and VGA monitor). In addition, CS82U comes with ATEN's new Video DynaSync™ technology, which eliminates boot-up display problems and optimizes resolution. Setup is fast and easy; simply plug cables into their appropriate ports. There is no software to configure, no installation routines, and no incompatibility problems. Since the CS82U intercepts keyboard input directly, it will work on multiple computing platforms.atribut:
- Computer Connections: 2
- Console Ports: 1 x HDB-15 Female (Blue), 2 x USB Type A Female, 1 x 6-pin Mini-DIN Female (Purple), 1 x 6-pin Mini-DIN Female (Green)
- Dimension (LxWxH) (cm): 14x8.8x5.5
- Housing: Metal
- Humidity (%RH): 0-80 (Non-condensing)
- KVM Ports: 2 x SPHD-18 Female (Yellow)
- Operating Temperature (°C): 0 - 50
- Port Selection: Hotkey, Pushbutton, USB Mouse
- Power: 1 x DC Jack
- Power Consumption: DC5V:0.72W:12BTU/h
- Scan Interval: 3, 5, 10, 20 seconds (default: 5 secs.)
- Storage Temperature (°C): -80
- Video: 2048 x 1536 @ 60 Hz; DDC2B
- SANWA SUPPLY PC automatic switchDeskripsi:You can switch between two computers with one set of USB keyboard, USB mouse, and display. The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two computers. It is also possible to switch the buttons on the front of the main unit, and you can visually check the switching status with the LED. You can switch consoles while the connected computer is turned on. Since it emulates the keyboard port, it can be fully started without switching the port at the time of reboot (reboot). You can lock the switching function (disable hotkeys) by pressing the [Ctrl] key + [F12] key. This product can also be used in games and applications that use a variety of [Ctrl] keys. It is possible to start two connected PCs at the same time. The all-in-one connector which put together the signal of a keyboard, a mouse, and a display is adopted. Wiring is easy and looks good. You do not need to install software and you can switch and use it just by connecting. With the auto scan function installed, it is possible to automatically switch the connected PC and monitor each PC. High resolution up to 2048 x 1536 dots can be displayed. No AC adapter is required because it operates by supplying power from the USB port of the personal computer.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga Switch Vga Terbaru April 2026
| ELECOM KVM switch 4 PCs Switcher Display terminal VGA/mouse/keyboard terminal USB PS/2 bus power drive | Rp3.999.900 |
| ELECOM KVM switch 2 PCs switcher Display terminal VGA/mouse/keyboard terminal USB PS/2 bus power drive | Rp2.499.900 |
| Vention Kabel VGA to HDMI | Rp179.900 |
| Vention Kabel HDMI to VGA Converter | Rp98.900 |
| PX Wireless HDMI Transmitter Receiver Video VGA Extender | Rp1.899.900 |
| ATEN KVMP [[TM]] Switch 4 ports/USB/VGA/Audio/USB2.0 hub 2 ports | Rp4.899.900 |
| SANWA SUPPLY Extender | Rp5.999.900 |
| Vention HDMI to VGA Converter | Rp209.900 |
| Cabletime Converter USB Type C | Rp779.900 |
| SANWA SUPPLY PC automatic switch | Rp2.499.900 |
Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)
























































































































































![ATEN KVMP [[TM]] Switch 4 ports/USB/VGA/Audio/USB2.0 hub 2 ports](https://media.monotaro.id/mid01/small/Kebutuhan%20Kantor/Produk%20Komputer%20%26%20Otomatisasi%20Kantor/Perlengkapan%20Komputer/Switcher/ATEN%20KVMP%20%5B%5BTM%5D%5D%20Switch%204%20ports%2FUSB%2FVGA%2FAudio%2FUSB2_0%20hub%202%20ports/e8P111852512-1.jpg)