TRIPP LITE Audio-Video Switch and Extender

Sebelum PPN:
Rp2.899.900 - Rp8.499.900
Spesifikasi
ColorBlack
Compatible Cable Performance Category6
Maximum Frequency (Hz)60
StandardscUL Listed; FCC; PSE; REACH; RoHS Compliant; TAA; TUV; UL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A/V extenders boost the signal strength of audio-video source devices to improve overall broadcast range.
Feature
Display Extender Receiver Features Includes Mounting Hardware Allowing Wallmount Rackmount Or Polemount Number of Ports 1 Color Black Connector Type HD15 Female RJ45 Female Maximum Frequency 60 Hz Product Type Display Extender Receiver Includes 5ft Power Cord Screwdriver Mounting Hardware Compatible Cable Performance Category 6 Standards cUL Listed FCC PSE REACH RoHS Compliant TAA TUV UL Listed Manufacturers Warranty Length 1 yr

Ulasan Produk

Tidak ada ulasan