TRIPLETT Audio-Video Switch and Extender

Sebelum PPN:
Rp539.900 - Rp2.599.900
Spesifikasi
UNSPSC39121414
ColorBlack
Compatible Cable Performance Category5e
Number of Ports1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A/V switches combine audio and VGA (video graphics array) inputs into a single HDMI signal to provide output to external monitors and other devices.
Feature
5 MP Video/Power Balun Features 60db Crosstalk and Noise Immunity. Built-In TVS Surge Suppression Lightning Protection Design Grade Iii Perfect Picture At 500 Feet for TVI CVI AHD. 4mp Resolution Power Signal Dependent Upon Power Supply Being Used Number of Ports 1 Color Black Connector Type BNC Male RJ45 Female Maximum Frequency Not Applicable Product Type Video Balun Compatible Cable Performance Category 5e Overall Height 3 1/2 in Overall Width 5 in 1 Pair

Ulasan Produk

Tidak ada ulasan