Beli Switch PoE 16 Port di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Trendnet 8-Port 10/100Mbps PoE SwitchDeskripsi:TRENDnet's 8-Port 10/100Mbps PoE Switch, model TPE-S44, offers 4 x 10/100Mbps PoE ports, 4 x 10/100Mbps ports, a 1.6Gbps switching capacity, and a PoE power budget of 30 Watts. Plug and Play this sturdy metal switch for reliable high speed PoE networking.
- Linksys 16-Port Business Desktop Gigabit PoE + SwitchDeskripsi:Upgrade the data paths of your local wired network to information superhighways with Gigabit switches at the desktop. Accelerate your performance and productivity when you send large files to network servers, drives, and printers at Gigabit speed. Power over Ethernet Plus (PoE+) capability also carries electrical power to peripheral devices without the need for additional outlets.atribut:
- Standards: IEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
- Number of Ports (Gigabit): 16
- PoE+ Ports: 8ports (first 1-8 ports)
- PoE+ Total Budget (W): 80
- Bandwidth: 32Gbps (non-blocking)
- Quality of Service: 802.1p and DSCP
- Enclosure Type: Metal
- Operating Temperature (°C): 0 to 50
- Power (V DC): 12
- Power Saving: Cable connected detection Sleep mode
- Power Supply: External
- Status LEDs: Link, speed, and activity indicators
- Storage Temperature (°C): -40 to 70
- Unit Dimension (mm): 288x102x26
- Unit Weight (kg): 0.703
- fan: None
- PROLiNK Gigabit PoE Switch 8-PortDeskripsi:Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 8
- Switching Capacity: Up to 16G
- Power Supply (W): 150
- tp-link 16Port 10-100 Mbps Plus 2Port Gb PoE+ SwitchDeskripsi:16× PoE+ 10/100 Mbps RJ45 ports, 2× Gigabit RJ45 ports, and 1× combo Gigabit SFP slot. High PoE power budget with up to 30 W for each PoE port and 150 W for all PoE ports.* Up to 250 m data and power transmission under extend mode specially designed for surveillance system.** Priority mode for ports 1–8 to guarantees the quality of sensitive applications like video monitor. Isolation Mode allows one-click client traffic separation for higher security and performance. Easy to use, with no configuration and installation needed.atribut:
- Interface: • 16xPoE+ 10/100 Mbps RJ45 Ports• 2x10/100/1000 Mbps RJ45 Ports• 1xCombo Gigabit SFP Slot
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
- Maximum Heat Dissipation (BTU/hour): • 43.34 (no PD connected)• 589.25 (with 150W PD connected)
- Packet Forwarding Rate (Mpps): 5.36
- Fan Quantity: 2
- Maximum Power Consumption (W): 12.71 (220/50Hz. no PD connected), 172.8 (220/50Hz. with 150 W PD connected)
- Power Supply (V/Hz): 100–240 AC/50-60
- Linksys 24-Port Business Gigabit PoE + SwitchDeskripsi:Upgrade the data paths of your local wired network to information superhighways with Gigabit switches at the desktop. Accelerate your performance and productivity when you send large files to network servers, drives, and printers at Gigabit speed. Power over Ethernet Plus (PoE+) capability also carries electrical power to peripheral devices without the need for additional outlets.atribut:
- Standards: IEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az, 802.3af, and 802.3at (PoE+)
- Number of Ports (Gigabit): 24
- PoE+ Ports: 12 ports (ports 1-6 and 13-18)
- PoE+ Total Budget (W): 120
- Bandwidth: 48Gbps (non-blocking)
- Quality of Service: 802.1p and DSCP
- Mounting: Rack Mount
- Operating Temperature (°C): 0 to 50
- Power (V AC): 100-240
- Power Saving: Cable connected detection Sleep mode
- Power Supply: External
- Status LEDs: Link, speed, activity, and PoE indicators
- Storage Temperature (°C): -40 to 70
- Unit Dimension (mm): 440x201x44
- Unit Weight (kg): 2.758
- fan: One
- Netgear 24-Port Gigabit Ethernet Unmanaged Switchatribut:
- Number of Ports: 24
- MAC Table Size: 8K
- tp-link 10Port Gb Smart Switch with 8Port PoE+Deskripsi:150 W PoE Budget: 8× 802.3at/af-compliant PoE+ ports with a total power supply of 150 W*. Full Gigabit Ports: 8× gigabit PoE+ ports and 2× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping.atribut:
- Interface: • 8x10/100/1000 Mbps RJ45 Ports, all supporting PoE+ (Auto-Negotiation/Auto MDI/MDIX)• 2x100/1000 Mbps SFP Slots
- System Requirements: Microsoft® Windows® 98SE, NT, 2000, XP, Vista™ or Windows 7/8/10, MAC® OS, NetWare®, UNIX® or Linux.
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 11.6x7.1x1.7 (294x180x44mm)
- Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1x, IEEE 802.1p
- Fan Quantity: 1
- Maximum Heat Dissipation (BTU/hour): • 41.63 (with no PD connected)• 539.35 (with 150W PD connected)
- Maximum Power Consumption (W): 12.2 (110V/60Hz with no PD connected), 173.9 (110V/60Hz with 150W PD connected)
- Mounting: Rack Mountable
- Packet Buffer Memory (Mbit): 4.1
- Packet Forwarding Rate (Mpps): 14.9
- Linksys 8-Port Business Smart Gigabit PoE + SwitchDeskripsi:Designed for business-class management, security, speed, and quality of service, Linksys Smart PoE+ Gigabit Switches provide a network your business can grow on.atribut:
- Total System Ports: 8GE
- Copper FE/GE Ports (RJ45): g1-g8
- CPU Memory DRAM (MB): 128
- Green Power Mode: EEE+, Short Reach + Energy Detect
- Dimension (LxWxH) (mm): 210x104x25
- Operating Temperature (°C): 0 to 50
- Storage Temperature (°C): -40 to 70
- Switching Capacity (Gbps): 16
Daftar Harga Switch PoE 16 Port Terbaru March 2026
| Trendnet 8-Port 10/100Mbps PoE Switch | Rp1.599.900 |
| Linksys 16-Port Business Desktop Gigabit PoE + Switch | Rp3.599.900 |
| PROLiNK Gigabit PoE Switch 8-Port | Rp2.099.900 |
| tp-link 16Port 10-100 Mbps Plus 2Port Gb PoE+ Switch | Rp2.299.900 |
| Linksys 24-Port Business Gigabit PoE + Switch | Rp5.899.900 |
| Netgear 24-Port Gigabit Ethernet Unmanaged Switch | Rp3.899.900 |
| tp-link 10Port Gb Smart Switch with 8Port PoE+ | Rp2.199.900 |
| Linksys 8-Port Business Smart Gigabit PoE + Switch | Rp3.799.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)