Sebelum PPN:
Rp55.999.900 - Rp109.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buttons | Device PSU power button; Host power button; Host reset button(load default); Switch reset button |
|---|---|
| CPU Architecture | 64-bit x86 |
| File System: External Hard Drive | EXT3, EXT4, NTFS, FAT32, HFS+, exFAT (optional license) |
| File System: Internal Hard Drive | EXT4 |
| Flash Memory (GB) | 4 (Dual boot OS protection) |
| Memory Slot | 2x SODIMM DDR4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
QGD-1600P
The world's first smart PoE edge switch that runs QTS and supports hosting Virtual Machines (VMs), enabling versatile applications to satisfy all your networking needs.
(Models without PoE are also available.)
QNAP's QGD-1600P is the world's first PoE managed switch that supports Virtual Machines (VMs). It features 4-port 60-watt and 12-port 30-watt Gigabit PoE (with two PoE/SFP Combo ports) for highly flexible networking environment deployment. With a dual-CPU design, the QGD-1600P provides both Layer 2 management functions for VM and QTS applications. The QGD-1600P also features Software-Defined Networking (SDN), enabling it to function as a NAS, NVR, router, firewall and AP controller for IP surveillance, network security, storage expansion, and wireless LAN management applications. Therefore, the Guardian series offers SMBs a cost-optimized and centrally managed LAN deployment solution.
Note: There are two models available: QGD-1600P with PoE, and QGD-1600 without PoE.
The world's first smart PoE edge switch that runs QTS and supports hosting Virtual Machines (VMs), enabling versatile applications to satisfy all your networking needs.
(Models without PoE are also available.)
QNAP's QGD-1600P is the world's first PoE managed switch that supports Virtual Machines (VMs). It features 4-port 60-watt and 12-port 30-watt Gigabit PoE (with two PoE/SFP Combo ports) for highly flexible networking environment deployment. With a dual-CPU design, the QGD-1600P provides both Layer 2 management functions for VM and QTS applications. The QGD-1600P also features Software-Defined Networking (SDN), enabling it to function as a NAS, NVR, router, firewall and AP controller for IP surveillance, network security, storage expansion, and wireless LAN management applications. Therefore, the Guardian series offers SMBs a cost-optimized and centrally managed LAN deployment solution.
Note: There are two models available: QGD-1600P with PoE, and QGD-1600 without PoE.
Feature
- PoE++/ PoE+QGD-1600P is compliant with the latest IEEE 802.3bt PoE++ and IEEE 802.3at PoE+ standards, and offers 4-port 60-watt and 12-port 30-watt Gigabit PoE capability. QGD-1600P can supply a total power budget of 360 watts to meet the demands of high-powered devices (PDs).
- Layer 2 network
QGD-1600P provides comprehensive Layer 2 management features, such as VLAN, LACP, QoS IGMP Snooping, and Wake-on-LAN for IT administrators to efficiently control the network bandwidth and enhance security via the user-friendly switch management web interface.
- User-friendly management interface
QuNetSwitch offers a user-friendly web interface to help IT administrators efficiently control Layer 2 and PoE networks. Additionally, the overview dashboard and graphical statistics analysis show IT administrators all switch information and powered devices at a glance, making central management of high-power devices intuitive and easy.
- Two SATA drive bays
Supports up to two SATA drives.
- Flexible PCIe expansion
PCIe expandability allows for 10GbE network cards, QM2 dual-port M.2 SSD/10GbE cards, USB 3.2 Gen 2 (10Gbps) cards, or Wireless Adapters.
- Virtualization applications
Host containerized applications and virtual machines with various operating systems. Flexibly install virtual router, firewall, or wireless LAN management software for various networking management applications.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
