Beli Switch Manage di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
  2. MOXA Industrial Unmanaged Ethernet Switch
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.999.900

  3. PROLiNK Gigabit Ethernet Switch 24-Port
    Mulai

    Rp1.799.900

    PROLiNK Gigabit Ethernet Switch 24-Port
    Deskripsi:
    Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 24
  4. tp-link LiteWave Fast Ethernet Switch
    Mulai

    Rp87.900

    tp-link LiteWave Fast Ethernet Switch
    Deskripsi:
    5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.
    atribut:
    • External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
  5. PROLiNK Gigabit PoE Switch 8-Port
    Mulai

    Rp2.099.900

    PROLiNK Gigabit PoE Switch 8-Port
    Deskripsi:
    Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 8
    • Switching Capacity: Up to 16G
    • Power Supply (W): 150
  6. tp-link JetStream Desktop Switch
    Mulai

    Rp409.900

    tp-link JetStream Desktop Switch
    atribut:
    • Transmission Method: Store-And-Forward
  7. tp-link 8-Port 10/1000Mbps SOHO Desktop Switch
    Mulai

    Rp549.900

    tp-link 8-Port 10/1000Mbps SOHO Desktop Switch
    atribut:
    • Interface: 8 10/100/1000Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX
    • Standards and Protocols: IEEE 802.3 / 802.3u / 802.3ab/ 802.3x /802.1p
    • Buffer Size: 1.5Mb
    • Power Supply (V/A): External Power Adapter (Output: DC 9/0.6)
    • Dimensions (mm): 158x101x25
    • Maximum Heat Dissipation (BTU/hour): 11.29
    • Power Consumption (W): Max. 3.97 (220V/50Hz)
  8. APC KVM 2G Server Module Serial
    Mulai

    Rp2.399.900

    APC KVM 2G Server Module Serial
    Deskripsi:
    Manage multiple servers with just one keyboard, monitor and mouse.
    atribut:
    • Maximum Height (mm): 14
    • Maximum Width (mm): 125
    • Maximum Depth (mm): 125
    • Operating Temperature (°C): 0 to 50
    • Operating Relative Humidity: 5 - 95 %
    • Operating Elevation (m): 0-3000
    • Approvals: C-tick, CE, FCC Part 15 Class A, ICES-003, TAA compliance, UL 60950-1, VCCI Class A
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Storage Elevation (m): 0-15000
    • Storage Relative Humidity: 5 - 95 %
    • Storage Temperature (°C): -10 to 60
  9. APC Integrated Rack LCD/KVM USB Cable
    Mulai

    Rp1.399.900

    APC Integrated Rack LCD/KVM USB Cable
    Deskripsi:
    Manage multiple servers with just one keyboard, monitor and mouse.
    atribut:
    • Maximum Height (mm): 13
    • Maximum Width (mm): 25
    • Maximum Depth (mm): 13
    • Color: Black, Blue, Green
    • Connector A: USB-A(USB 2.0)
    • Connector B: HighDensity15(VGA Monitor)
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
  10. APC KVM 2G Analog 1 Local User
    Mulai

    Rp14.999.900

    APC KVM 2G Analog 1 Local User
    Deskripsi:
    Manage multiple servers with just one keyboard, monitor and mouse.
    atribut:
    • Maximum Height (mm): 43
    • Maximum Width (mm): 424
    • Maximum Depth (mm): 188
    • Operating Temperature (°C): 0 to 50
    • Operating Relative Humidity: 0 - 80 %
    • Operating Elevation (m): 0-3000
    • Approvals: cUL Listed, C-tick, CE, EAC, FCC Part 15 Class A, ICES-003, TAA compliance, UL-AR, UL 60950-1, VCCI Class A, VDE
    • Color: Black
    • Rack Height: 1U
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Storage Elevation (m): 0-15000
    • Storage Relative Humidity: 0 - 80 %
    • Storage Temperature (°C): -20 to 60
  11. Socomec DIRIS Digiware
    Mulai

    Rp63.900

    Socomec DIRIS Digiware
    Deskripsi:
    Measurement and monitoring system for electrical installations.The DIRIS Digiware system is a hub of technological innovations that revolutionises the world of measurements, bringing a high degree of flexibility to installations and making connection and configuration easy.These innovations, together with unrivaled performance in terms of accuracy and functionality, make DIRIS Digiware the most effective solution for metering consumption, measuring and monitoring the quality of electrical energy in industrial and commercial applications.Management and optimisation of the power installed: DIRIS Digiware allows you to identify most demanding loads and monitor abnormal electrical values, providing you with perfectly-manage electrical network.Simplified network maintenance: the electrical energy quality monitoring functions offered by DIRIS Digiware make it easier to anticipate electrical malfunctions.
  12. KRISBOW Lemari 20 Kunci
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

  13. Autonics Vision Sensors Mono Type VG Series
    Mulai

    Rp26.999.900

    Autonics Vision Sensors Mono Type VG Series
    Deskripsi:
    The VG series 0.4M monochrome vision sensors utilize images captured by the integrated industrial camera lenses to determine the target object's presence, size, shape, orientation, patterns and more. The integrated design featuring LED lighting, camera and lens allows users to set up and manage the units more easily compared to vision systems. The camera also utilizes global shutter method to capture accurate images, and the sensors feature 10 essential inspection functions for diverse applications. The captured images can also be saved directly to FTP servers, so that users can manage and analyze the inspection data separately.
    atribut:
    • Current Consumption (A): 1
    • Image Snap Exposure Time (µs): 20-10000
    • Image Snap Filter Image: Preprocessing, external filters (color filters, polarizing filters)
    • Image Snap Frame Camera (fps): Max. 60
    • Image Snap Image Elements (inch): 1/3 mono CMOS
    • Image Snap Resolution (Pixel): 752x480
    • Image Snap Shutter: Global shutter
    • Input Signal (V): Input range 24 DC (±10%)
    • Inspection Type: Alignment, brightness, contrast, area, edge, shape comparison, length, angle, diameter, object counting
    • Inspection of Camera Frames per Second (fps): Max. 60
    • Light ON/OFF method: Pulse
    • Power Supply (V): 24 DC ±10%
    • Signal Output: NPN or PNP open collector output; Max. 24VDC 50mA, residual voltage: Max. 1.2VDC
    • Simultaneous Inspection: 64
    • Trigger Mode: Trigger eksternal, trigger internal, trigger free-run
    • Type Input: Input trigger eksternal (TRIG), Input encoder (IN2, IN3), perubahan work group (IN0-IN3)
    • Work Group Inspection: 32
  14. KRISBOW Lemari Kunci
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

Daftar Harga Switch Manage Terbaru January 2026
WEIDMULLER Premiumline manage switchesRp37.999.900
Phoenix Contact Industrial Ethernet SwitchRp2.099.900
MOXA Industrial Unmanaged Ethernet SwitchRp2.999.900
PROLiNK Gigabit Ethernet Switch 24-PortRp1.799.900
tp-link LiteWave Fast Ethernet SwitchRp87.900
PROLiNK Gigabit PoE Switch 8-PortRp2.099.900
tp-link JetStream Desktop SwitchRp409.900
tp-link JeatStream Unmanaged Switch Rack-MountableRp529.900
tp-link 8-Port 10/1000Mbps SOHO Desktop SwitchRp549.900
APC KVM 2G Server Module SerialRp2.399.900

Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)