Spesifikasi
| Input | Ports: 2 CAT 5/6 4 USB 2.0 |
|---|---|
| Product Dimensions (WxDxH) (cm) | 9.50x8.00x2.54 |
| Enclosure Type | Black anodized aluminum |
| Enclosure Cooling | Convection ventilation |
| Accessories Included | 1 Power adapter |
| User Interface Controls | Front panel pairing button |
| Current Comsumption (mA) | 780 |
| Extension Line Direct Connect | Up to 100m (330 ft) over solid core Cat 5e/6/7 cable |
| Extension Line Network Connect | Up to 100m (330 ft) between switches over solid core CAT 5e/6/7 cable (One local to seven remote pairings supported for Simultaneous Users Interaction) |
| Extension Line Note | For best performance use recommended Kramer cables |
| Ports CAT 5/6 | 1 On an RJ-45 connector |
| Ports USB | 4 On USB type A connectors |
| Shipping Dimensions (cm) | 23.20x13.50x9.80 |
| User Interface Indicators | Power, link, host, activity LEDs |
| Voltage (V) | 24DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
KDS−USB2−DEC is a USB 2.0 high−speed decoder for extending USB signals between a host computer and any USB peripheral device such as a mouse, keyboard, display, camera, mobile device, media player, or hard drive. Connect up to 4 USB devices to KDS−USB2−DEC to enable communication with the host computer connected to a KDS−USB2−EN encoder (sold separately).
KDS−USB2−DEC can be paired with one KDS−USB2−EN encoder for basic one−to−one USB extension, but with the purchase of additional units, you can diversify your USB extension system. For example, connect USB cameras in multiple locations to one computer or enable users in multiple locations to collaborate using the same host computer over a Local Area Network (LAN), in real time, using their own keyboards, mice and touch screens. Using Kramer’s cloud−based control platform, you can map and/or control these multi−unit setups.
KDS−USB2−DEC can be paired with one KDS−USB2−EN encoder for basic one−to−one USB extension, but with the purchase of additional units, you can diversify your USB extension system. For example, connect USB cameras in multiple locations to one computer or enable users in multiple locations to collaborate using the same host computer over a Local Area Network (LAN), in real time, using their own keyboards, mice and touch screens. Using Kramer’s cloud−based control platform, you can map and/or control these multi−unit setups.
Fitur
High–Speed Extension — Extends USB 2.0 signals up to 100 m with CAT 5e/6/7 cables, and up to 10km with fiber optics cable. Achieves USB 2.0 throughput up to 480 Mbps point–to–point or over LAN.Note: Use recommended Kramer cables for best performance.
Extend Multiple Devices — Connect to all 4 decoder ports simultaneously with 5 Volts, 500 mA available on each port.
Collaboration — Pair up to seven decoders to one encoder/host computer for extended, multi–location collaboration.
SwitchableUSB™ — Construct one–to–many and many–to–many unit setups using Kramer’s cloud–based control platform to manage the mapping and switch the connections.
Reliable and Certified — Passes all key USB–IF compliance tests and FCC/CE Class B certified.
True Plug and Play — No software drivers required.
Compatibility — Works with all major operating systems including Windows®, macOS™ and Linux®.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
