FLUKE Networks Kabel LinkIQ and Penguji Kabel Jaringan Advanced Kit

Sebelum PPN:
Rp109.999.900
Spesifikasi
Languages Supported in UIEnglish, German, French, Japanese, Spanish, Thai, Traditional Chinese, Simplified Chinese, Korean, Russian, Italian, Portuguese
Battery Capacity (V/mAh)Type: Lithium-ion, 3.6/6400
Charging Temperature Range (°C)0 to +40
Battery Life (hour)Typical 8
Charging Time (hour)4.5
Dimensions (inch)8.5x4.5
Fall DownDropped from a height of 1 m, 6 sides
Host InterfaceUSB type C
Length (m)305
Operating Altitude (m)4000, 3200 with AC adapter
Operating Relative Humidity (%)0 to 90, 0°C to 35°C 0 to 70, 35°C to 45°C
Operating Temperature (°C)0 to 45
Power ClassII
Power Input (V/Hz)AC 100 to 240-50/60 (±10%)
Power Output (VA)DC 15-2
Remote ID LocatorsUse remote ID terminations to identify up to 7 unique ports or office outlets
Screen800x480 colorful capacitive multi touch
Storage Temperature (°C)-10 to +60
Tone GeneratorGenerates digital tones compatible with Fluke Networks IntelliTone probe. Generates analogy tones compatible with general analog probes.
VibrationRandom, 2 g, 5 Hz-500 Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan