Beli Switch And Router di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. tp-link Dual-Band Gigabit Wi-Fi 6 Router
    Mulai

    Rp2.099.900

    tp-link Dual-Band Gigabit Wi-Fi 6 Router
    Deskripsi:
    Gigabit WiFi for 8K Streaming – 5400 Mbps WiFi for faster browsing, streamings, and downloading, all at the same time.  Fully Featured Wi-Fi 6 – Equips with the top structure of 4T4R and HT160 on the 5 GHz band to enable 4.8 Gbps ultra-fast connection. Connect 200+ Devices – Supports MU-MIMO and OFDMA to reduce congestion and quadruple the average throughput.**  Extensive Coverage – 6× antennas and Beamforming ensure broad coverage. HomeShield – TP-Link's premium security services keep your home network safe with cutting-edge features for network and IoT protection.* More Vents, Less Heat – Improved vents area unleash the full power of the whole machine. USB Sharing – 1× USB 3.0 port enables easy media sharing and private cloud building. Easy Setup – Set up the router in minutes with Tether app.
    atribut:
    • System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 10.7x5.8x1.9 (272.5x147.2x49.2mm)
    • Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5.0GHzIEEE 802.11ax/n/b/g 2.4GHz
    • WiFi Speeds (Mbps): AX54005GHz: 4804 (802.11ax)2.4GHz: 574 (802.11ax)
    • WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performance4×4 MU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency
    • Power (V/A): 12/2.5
    • Processor: 1.5GHz Triple-Core CPU
    • Protocols: IPv4IPv6
    • USB Support: 1× USB 3.0 PortSupported Partition Formats:NTFS, exFAT, HFS+, FAT32Supported Functions:Apple Time MachineFTP ServerMedia ServerSamba Server
    • WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
  2. tp-link Dual Band Gigabit Wi-Fi Router
    Mulai

    Rp869.900

    tp-link Dual Band Gigabit Wi-Fi Router
    atribut:
    • Dimensions (mm): 260.2x135.0x38.6
    • DHCP: Server, DHCP Client List, Address Reservation
    • Dynamic DNS: DynDns, NO-IP, TP-Link
  3. Mikrotik Cloud Router Switch
    Mulai

    Rp1.299.900

    Mikrotik Cloud Router Switch
    atribut:
    • CPU Core Count: 1
    • RouterOS License: 5
    • MTBF: Approximately 200000 hours at 25°C
  4. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  5. Epson Printer Ink Tank Wi-Fi All-in-One (Mesin Cetak/Print Multifungsi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Mesin Cetak/Print Multifungsi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  6. Philips LED Bulb (Lampu Bohlam)
    17%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp32.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  7. tp-link 300 Mbps Wireless N 4G LTE Router
    Mulai

    Rp999.900

    tp-link 300 Mbps Wireless N 4G LTE Router
    Deskripsi:
    300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.
    atribut:
    • Frequency (GHz): 2.4
    • Certification: CE, RoHS
    • Dynamic DNS: DynDns, NO-IP
    • Operating Modes: 3G/4G Router, Wireless Router
  8. tp-link Whole Home Mesh Wi-Fi 6 System
    Mulai

    Rp1.599.900

    tp-link Whole Home Mesh Wi-Fi 6 System
    Deskripsi:
    Faster Connections: Wi-Fi 6 speeds up to 1,800 Mbps—1,201 Mbps on 5 GHz and 574 Mbps on 2.4 GHz. Connect More Devices: OFDMA and MU-MIMO technology quadruple capacity to enable simultaneous transmission to more devices. Boosted Seamless Coverage: Achieve seamless whole home coverage with a clearer and stronger whole home Wi-Fi signal generated by Wi-Fi 6. Ultra-Low Latency: Greater reduction in latency enables more responsive gaming and video chatting. One Unified Network: Multiple units form a whole-home network that auto-selects the best connection as you move around your home. Total Security: WPA3 encryption and TP-Link HomeCareTM provide personalized features, including Parental Controls, Antivirus, and Quality of Service (QoS) to ensure a safer online experience. Setup Made Easier Than Ever: The Deco app walks you through setup step-by-step.
    atribut:
    • System Requirements: Android 4.4 or lateriOS 9.0 or later
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 4.33x4.33x4.99 (110x110x114mm)
    • WiFi Capacity: HighDual-BandDistribute devices to different bands for optimal performanceMU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple WiFi 6 clients4 StreamsMore than enough bandwidth for connec
    • Power (V/A): 12/1.2
    • Processor: 1GHz Quad-Core CPU
    • Protocols: IPv4 IPv6
    • WiFi Encryption: WPA-PersonalWPA2-PersonalWPA3-Personal
  9. tp-link MU-MIMO Tri-Band Gaming Router
    Mulai

    Rp7.499.900

    tp-link MU-MIMO Tri-Band Gaming Router
    Deskripsi:
    AC1200 Whole Home Mesh Wi-Fi System. Deco E4. Deco uses a system of units to achieve seamless whole-home Wi-Fi coverage-eliminate weak signal areas once and for all!. With advanced Deco Mesh Technology, units work together to form a unified network with a single network name. Devices automatically switch between Decos as you move through your home for the fastest possible speeds.. A Deco E4 two-pack delivers Wi-Fi to an area of up to 2,800 square feet (EU version). And if that's not enough, simply add more Decos to the network anytime to increase coverage. Deco E4 provides fast and stable connections with speeds of up to 1167 Mbps and works with major internet service provider (ISP) and modem. Deco can handle traffic from even the busiest of networks, providing lag-free connections for up to 100 devices. Parental Controls limits online time and block inappropriate websites according to unique profiles created for each family member. Setup is easier than ever with the Deco app there to walk you through every step.
    atribut:
    • Dimensions (mm): 288x288x184
    • Protocols: IPv4, IPv6
  10. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  11. tp-link AX1800 MU-MIMO Wi-Fi 6 Gb Ceiling Mount AP
    Mulai

    Rp2.999.900

    tp-link AX1800 MU-MIMO Wi-Fi 6 Gb Ceiling Mount AP
    Deskripsi:
    Ultra-Fast Wi-Fi 6 Speeds: Simultaneous 574 Mbps on 2.4 GHz and 1201 Mbps on 5 GHz totals 1775 Mbps Wi-Fi speeds. High-Density Connectivity: 4× increased capacity to connect more devices simultaneously. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP), Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Seamless Roaming: Even video streams and voice calls are unaffected as users move between location PoE+ Support: Supports Power over Ethernet (802.3at) for convenient deployment and installation. Secure Guest Network: Along with multiple authentication options (SMS/Facebook Wi-Fi/ Voucher, etc.) and abundant wireless security technologies.
    atribut:
    • Antenna Type (dBi): Internal Omni• 2.4 GHz: 2× 4 dBi• 5 GHz: 2× 5 dBi
    • Signal Rate (Mbps): 5.0GHz: Up to 12012.4GHz: Up to 574
    • Interface: 1× Gigabit Ethernet (RJ-45) Port (supports IEEE802.3at PoE)
    • System Requirements: Microsoft Windows XP, Vista, Windows 7, Windows 8, Windows10, Linux
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Frequency (GHz): 2.4 and 5
    • Dimensions (WxDxH) (inch): 9.6x9.6x2.5 (243x243x64mm)
    • Mounting: Ceiling /Wall Mounting (Kits included)
    • Power Consumption (W): EU: 12.0US: 13.5
    • Power Supply (V): 802.3at PoE12 DC
    • Wireless Standards: IEEE 802.11ax/ac/n/g/b/a
  12. Mikrotik Wireless Router 5 Port
    Mulai

    Rp919.900

    Mikrotik Wireless Router 5 Port
    Deskripsi:
    This small home access point is the perfect device for homes or small offices where all you need is a wireless AP and a few wired devices connected. Based on our popular RB951-2n, the new hAP is an improvement in many areas.The device can be powered from the power jack or with passive PoE from a PoE injector. The power adapter is included.hAP provides PoE output function for port #5 - it can power other PoE capable devices with the same voltage as applied to the unit. Maximum load on the port is 500mA.The hAP is preconfigured, so all you need to do, is plug in the internet cable, the power, and start using the internet by connecting to the MikroTik network.
    atribut:
    • Architecture: MIPSBE
    • CPU: QCA9531
    • CPU Core Count: 1
    • CPU Nominal Frequency (MHz): 650
    • Dimensions (mm): 113x89x28
    • RouterOS License: 4
    • Operating System: RouterOS
    • Size of RAM (MB): 64
    • Storage Size (MB): 16
    • Storage Type: FLASH
    • MTBF: Approximately 100000 hours at 25°C
    • Tested Ambient Temperature (°C): -30 to 70
  13. tp-link Wireless MU-MIMO Gigabit Router
    Mulai

    Rp709.900

    tp-link Wireless MU-MIMO Gigabit Router
    atribut:
    • Port Forwarding: Virtual Server, Port Triggering, UPnP, DMZ
  14. Mikrotik Routers and Wireless
    Mulai

    Rp1.599.900

    Mikrotik Routers and Wireless
    Deskripsi:
    The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
  15. tp-link JetStream Smart Switch
    Mulai

    Rp1.499.900

    tp-link JetStream Smart Switch
    Deskripsi:
    JetStream 12-Port 10GBase-T Smart Switch with 4 10G SFP+ Slots. T1700X-16TS. - Equipped with 12 10GBase-T RJ45 Ports and 4 10G SFP+ Fiber Ports, providing 320Gbps Switching Capacity. - 10GBase-T Technology provides a cost-effective method for migrating from current network to 10G Ethernet by utilizing existing CAT5e/CAT6 short connections (up to 55m) and CAT6A/CAT7 connections (up to 100m). - L2+ feature, Static Routing help route internal traffic for more efficient use of network resources. - Advanced security features include IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, and Radius Authentication. - Comprehensive IPv6 support for management, QoS and ACL. - WEB/CLI managed modes, SNMP, RMON enhance management. - Dual Firmware Image improves reliability and up-time of your network.
  16. tp-link LiteWave Fast Ethernet Switch
    Mulai

    Rp96.900

    tp-link LiteWave Fast Ethernet Switch
    Deskripsi:
    5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.
    atribut:
    • External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
  17. tp-link Omada EAP Series AC1200 Wireless MU-MIMO Gigabit
    Mulai

    Rp1.299.900

    tp-link Omada EAP Series AC1200 Wireless MU-MIMO Gigabit
    Deskripsi:
    AC1200 Wireless MU-MIMO Gigabit Indoor/Outdoor Access Point. EAP225-Outdoor. Durable, weatherproof enclosure for outdoor Wi-Fi applications. Up to 1200Mbps1 with 2x2 MIMO technology. Omada Mesh Technology enables wireless connectivity between APs for extended range, making wireless deployments more flexible and convenient. Supports Seamless Roaming to smooth the video playbacks and voice calls when moving between locations. High transmission power and high gain antennas provide a long-range coverage area. Cloud centralized management and Omada app for ultra convenience and easy management. Captive portal provides a convenient method for guest authentication. Facebook Wi-Fi and SMS authentication help to boost your business. 802.3af/Passive PoE (PoE Adapter Included) compatible and simple mounting design allow for flexible deployment and convenient installation.
    atribut:
    • Button: Reset
    • Frequency (GHz): 2.4 and 5
  18. Mikrotik Routers and Wireless
    Mulai

    Rp1.799.900

    Mikrotik Routers and Wireless
    Deskripsi:
    The cAP ac is a very capable and powerful wireless access point that looks beautiful on both walls and ceilings. The concurrent dual band wireless radio supports dual chain 2 GHz 802.11b/g/n and 5 GHz in a/n/ас standards, and will provide coverage in 360 degrees around it.Even though the radio supports repeater mode, the two Ethernet ports give you the ability to extend your network with cables, even if PoE power is required, since the cAP ac supports 802.3af/at PoE input on the first port, and passive PoE output on the second port. Device supports IPsec hardware acceleration too.- cAP ac (International) supports 2412-2484MHz and 5150MHz-5875MHz range (Specific frequency range can be limited by country regulations).- cAP ac-US (USA) is factory locked for 2412-2462MHz, 5170-5250MHz and 5725-5835MHz frequencies. This lock can not be removed.
    atribut:
    • Architecture: ARM 32bit
    • CPU: IPQ-4018
    • Frequency (MHz): 716
    • Dimensions (mm): Round case: Ø 136x30; Square case: 145x145x30
    • RouterOS License: 4
    • Operating System: RouterOS
    • Size RAM (MB): 128
    • Storage Size (MB): 16
    • Storage Type: Flash
    • MTBF: Approximately 100000 hours at 25°C
    • Tested Ambient Temperature (°C): -40 to 50
    • IPsec Hardware Acceleration: Yes
Daftar Harga Switch And Router Terbaru November 2026
tp-link Dual-Band Gigabit Wi-Fi 6 RouterRp2.099.900
tp-link Dual Band Gigabit Wi-Fi RouterRp869.900
Mikrotik Cloud Router SwitchRp1.299.900
PROLiNK Wireless Dual and Gigabit RouterRp1.399.900
Epson Printer Ink Tank Wi-Fi All-in-One (Mesin Cetak/Print Multifungsi)Rp3.799.900
Philips LED Bulb (Lampu Bohlam)Rp32.900
tp-link 300 Mbps Wireless N 4G LTE RouterRp999.900
tp-link Whole Home Mesh Wi-Fi 6 SystemRp1.599.900
tp-link MU-MIMO Tri-Band Gaming RouterRp7.499.900
tp-link Wireless N RouterRp169.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)