tp-link MU-MIMO Tri-Band Gaming Router

Sebelum PPN:
Rp7.499.900 - Rp8.299.900
Spesifikasi
Dimensions (mm)288x288x184
ProtocolsIPv4, IPv6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AC1200 Whole Home Mesh Wi-Fi System. Deco E4. Deco uses a system of units to achieve seamless whole-home Wi-Fi coverage-eliminate weak signal areas once and for all!. With advanced Deco Mesh Technology, units work together to form a unified network with a single network name. Devices automatically switch between Decos as you move through your home for the fastest possible speeds.. A Deco E4 two-pack delivers Wi-Fi to an area of up to 2,800 square feet (EU version). And if that's not enough, simply add more Decos to the network anytime to increase coverage. Deco E4 provides fast and stable connections with speeds of up to 1167 Mbps and works with major internet service provider (ISP) and modem. Deco can handle traffic from even the busiest of networks, providing lag-free connections for up to 100 devices. Parental Controls limits online time and block inappropriate websites according to unique profiles created for each family member. Setup is easier than ever with the Deco app there to walk you through every step.

Ulasan Produk

Tidak ada ulasan