Mikrotik Routers and Wireless

Sebelum PPN:
Rp1.799.900
Spesifikasi
ArchitectureARM 32bit
CPUIPQ-4018
Frequency (MHz)716
Dimensions (mm)Round case: Ø 136x30; Square case: 145x145x30
RouterOS License4
Operating SystemRouterOS
Size RAM (MB)128
Storage Size (MB)16
Storage TypeFlash
MTBFApproximately 100000 hours at 25°C
Tested Ambient Temperature (°C)-40 to 50
IPsec Hardware AccelerationYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cAP ac is a very capable and powerful wireless access point that looks beautiful on both walls and ceilings. The concurrent dual band wireless radio supports dual chain 2 GHz 802.11b/g/n and 5 GHz in a/n/ас standards, and will provide coverage in 360 degrees around it.

Even though the radio supports repeater mode, the two Ethernet ports give you the ability to extend your network with cables, even if PoE power is required, since the cAP ac supports 802.3af/at PoE input on the first port, and passive PoE output on the second port. Device supports IPsec hardware acceleration too.

- cAP ac (International) supports 2412-2484MHz and 5150MHz-5875MHz range (Specific frequency range can be limited by country regulations).
- cAP ac-US (USA) is factory locked for 2412-2462MHz, 5170-5250MHz and 5725-5835MHz frequencies. This lock can not be removed.
Feature
Wireless capabilities
Details
- Wireless 2.4 GHz Max data rate 300 Mbit/s
- Wireless 2.4 GHz number of chains 2
- Wireless 2.4 GHz standards 802.11b/g/n
- Antenna gain dBi for 2.4 GHz 2
- Wireless 2.4 GHz chip model IPQ-4018
- Wireless 2.4 GHz generation Wi-Fi 4
- Wireless 5 GHz Max data rate 867 Mbit/s
- Wireless 5 GHz number of chains 2
- Wireless 5 GHz standards 802.11a/n/ac
- Antenna gain dBi for 5 GHz 2.5
- Wireless 5 GHz chip model IPQ-4018
- Wireless 5 GHz generation Wi-Fi 5
- AC speed AC1200

Ethernet
Details
- 10/100/1000 Ethernet ports 2

Powering
Details
- Number of DC inputs 1 (PoE-IN)
- Max power consumption 24 W
- Max power consumption without attachments 13 W
- FAN count Passive
- PoE in 802.3af/at
- PoE in input Voltage 17-57 V
- PoE-out

Details
- PoE-out ports Ether2
- PoE out Passive PoE up to 57V
- Max out per port output (input 18-30 V) 500 mA
- Max out per port output (input 30-57 V) 400 mA
- Max total out (A) 500 mA

Certification & Approvals
Details
- Certification CE, FCC, IC, EAC, ROHS

Ulasan Produk

Tidak ada ulasan

Halaman Terkait