Beli Switch 5 Port di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Totolink 24-Port Gigabit Multi-Function Switch
    Mulai

    Rp1.399.900

    Totolink 24-Port Gigabit Multi-Function Switch
    Deskripsi:
    SG24 is a 24-port unmanaged switch.It is a smart high performance gigabit switch that provides an idealsolution for workgroup or department Gigabit applications.With 24 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernet ports,this switch can provide full bandwidth up to 2000Mbps in full duplex mode.Also it supports easy-to-view LED indicators for cable installation and normaloperational diagnostics. It can be installed on desktop or in rack-mount.Package Contents:SG24 Gigabit Switch, Quick Installation Guide, Power Cord, Brackets, Rubber Feet, Screws
    atribut:
    • Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: 1,22 Port Isolation, 23-24 Port Uplink.
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto update
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Power Supply (V): AC 100-240
    • Dimensions (LxWxH) (mm): 440x180x44
    • Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • LED Indicator: 1x Power, Link/Act (1~24), M1~M4
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Switching Capacity (Gbps): 48
    • Transmission Method: Store and Forward
  2. Totolink 16-Port Gigabit Unmanaged Switch
    Mulai

    Rp1.199.900

    Totolink 16-Port Gigabit Unmanaged Switch
    Deskripsi:
    16-Port Gigabit Unmanaged Switch16 port negosiasi RJ-45 10/100 / 1000Mbps otomatis. IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, standar IEEE 802.3x. Mudah Memperluas Jaringan dengan Kecepatan Gigabit
    atribut:
    • Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIX)
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Power Supply (V): AC 100-240
    • Dimensions (LxWxH) (mm): 440x160x44.6
    • LED Indicator: Power, Link/Activity
    • MAC Address Learning: Auto-learning, Auto update
    • Backup Bandwidth (Gbps): 32
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • Mac Address Table: 8K
    • Transfer Method: Store and Forward
  3. Totolink 5-Port 10/100Mbps Destkop Switch
    Mulai

    Rp109.900

    Totolink 5-Port 10/100Mbps Destkop Switch
    Deskripsi:
    S505 is a Fast Ethernet Switch that designed forgeneral home or small office use.It provides 5 10/100Mbps ports and all portssupport auto MDI/MDIX, no need to worry aboutthe cable type, simply plug and play.Moreover, the mini desktop design is easy carrying for portable use.So it is an ideal solution for small groups.Package Contents:S505 Desktop Switch x1, Power Adapter, Quick Installation Guide x1
    atribut:
    • MAC Address Learning: Auto-learning, auto-aging
    • Mac Address Table: 1K
    • Network Media: 10BASE-T: UTP Cat 3 or above cable, 100BASE-TX: UTP Cat 5, 5e or above cable
    • Transmission Method: Store and forward
    • Backup Bandwidth (Gbps): 1
    • LED: 1x Power, 5x LANs
    • Dimensions (LxWxH) (mm): 84x54x25
    • Interface: 5x 10/100Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • Power Supply (V/A): DC 5/0.6
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3x
  4. CKD Pilot Operated 5 Port Valve 4Ga / 4Gb Series
    33%
    Mulai

    Rp999.900

    CKD Pilot Operated 5 Port Valve 4Ga / 4Gb Series
    Deskripsi:
    Switch the direction (flow path) of the air pressure supplied to the air cylinder and other actuators with the pneumatic circuit.
    atribut:
    • Effective Section Area (mm²): 6.5
    • Wire Connection: Grommet lead wire
    • Type of Acting: Pilot type
    • Piping Connection Size: Rc1/8
    • Number of Positions: 2
    • Operating Pressure Range (MPa): 0.2-0.7
    • Type of Switching: 4 direction single acting
    • Length (mm): 72
    • Width (mm): 22
    • Suitable fluid: Air
    • Rated Voltage (V): DC24
    • Fluid Temperature (°C): 5 to 55 (no freezing)
    • Number of Ports: 5
    • Height (mm): 63
    • Sonic Conductance C (dm³/(s.bar)): 1.3
  5. Linksys 5-Port Business Desktop Gigabit Switch
    Mulai

    Rp649.900

    Linksys 5-Port Business Desktop Gigabit Switch
    Deskripsi:
    -Wired connection speed Up to 1000Mbps-5 or 8 Gigabit Ethernet auto-sensing ports-Power-saving features-Easy plug and play connection
    atribut:
    • Standards: IEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
    • Number of Ports (Gigabit): 5
    • MAC Address Table Size: 2000 entries
    • Speed: 10/100/1000
    • Bandwidth: 10Gbps (non-blocking)
    • Quality of Service: 802.1p and DSCP
    • Enclosure Type: Metal
    • Mounting: Wall Mount
    • Operating Temperature (°C): 0 to 50
    • Power (V/A): 12/0.5
    • Power Saving: Cable connected detection Sleep mode
    • Power Supply: External
    • Status LEDs: Link and activity indicators
    • Storage Temperature (°C): -40 to 70
    • Unit Dimension (mm): 120x88x26
    • Unite Weight (kg): 0.252
    • fan: None
  6. PROLiNK Gigabit Ethernet Switch 24-Port
    Mulai

    Rp1.799.900

    PROLiNK Gigabit Ethernet Switch 24-Port
    Deskripsi:
    Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 24
  7. NKK SWITCHES Toggle Switch
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  8. PROLiNK Gigabit PoE Switch 8-Port
    Mulai

    Rp2.099.900

    PROLiNK Gigabit PoE Switch 8-Port
    Deskripsi:
    Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 8
    • Switching Capacity: Up to 16G
    • Power Supply (W): 150
  9. tp-link 5Port 10-100Mbps Desktop Switch with 4Port PoE
    Mulai

    Rp419.900

    tp-link 5Port 10-100Mbps Desktop Switch with 4Port PoE
    Deskripsi:
    5× 10/100 Mbps RJ45 ports 4× PoE ports transfer data and power on individual cables Works with IEEE 802.3af compliant PDs Up to 250 m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 41 W for all PoE ports* Plug and play with no configuration required 
    atribut:
    • Interface: • 5x10/100 Mbps RJ45 Ports (Ports 1–4 support 802.3af PoE)• AUTO Negotiation• AUTO MDI/MDIX
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 3.9x3.9x1.0 (100x98x25mm)
    • External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/0.81)
    • Maximum Heat Dissipation (BTU/hour): • 6.48 (no PD connected)• 160.27(with 41W PD connected)
    • Maximum Power Consumption (W): 1.9 (220/50Hz, no PD connected), 47 (220/50Hz, with 41W PD connected)
    • Packet Forwarding Rate (Mpps): 0.744
  10. tp-link LiteWave 5Port Gigabit Desktop Switch Plastic Case
    Mulai

    Rp189.900

    tp-link LiteWave 5Port Gigabit Desktop Switch Plastic Case
    Deskripsi:
    5× 10/100/1000Mbos Auto-Negotiation RJ45 port, supporting Auto-MDI/MDIX Green Ethernet technology saves power IEEE 802.3X flow control provides reliable data transfer Plastic casing, desktop or wall-mounting design Plug and play, no configuration needed Fanless design ensures quiet operation
    atribut:
    • Interface: 5x10/100/1000Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40-158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 3.5x2.8x0.9 (90x72x23mm)
    • Standards and Protocols: IEEE 802.3i/802.3u/ 802.3ab/802.3x
    • External Power Supply (V/A): External Power Adapter (Output: 5 DC/0.6)
    • Maximum Heat Dissipation (BTU/hour): 12.617
    • Maximum Power Consumption (W): 3.7
    • Packet Buffer Memory (Mb): 1.5
    • Packet Forwarding Rate (Mpps): 7.4
  11. tp-link 5-Port Gigabit Desktop Switch
    Mulai

    Rp189.900

    tp-link 5-Port Gigabit Desktop Switch
    atribut:
    • Standards and Protocols: IEEE 802.3i/802.3u/ 802.3ab/802.3x
    • Interface: 5x10/100/1000Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports
    • Dimensions (inch): 3.5x2.8x0.9
    • Switching Capacity (Gbps): 10
    • Packet Forwarding Rate (Mpps): 7.4
    • External Power Supply: External Power Adapter (Output: 5VDC/0.6A)
    • Fan Quantity: Fanless
    • Maximum Heat Dissipation (BTU/hour): 12.6
    • Maximum Power Consumption (W): 3.7
    • Packet Buffer Memory (Mb): 1.5
  12. tp-link 5Port Gb Desktop Switch with 4Port PoE+
    Mulai

    Rp489.900

    tp-link 5Port Gb Desktop Switch with 4Port PoE+
    Deskripsi:
    5× 10/100 Mbps RJ45 ports 4× PoE ports transfer data and power on individual cables Works with IEEE 802.3af compliant PDs Up to 250 m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 41 W for all PoE ports* Plug and play with no configuration required 
    atribut:
    • Interface: • 5x10/100 Mbps RJ45 Ports (Ports 1–4 support 802.3af PoE)• AUTO Negotiation• AUTO MDI/MDIX
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 3.9x3.9x1.0 (100x98x25mm)
    • External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/0.81)
    • Maximum Heat Dissipation (BTU/hour): • 6.48 (no PD connected)• 160.27(with 41W PD connected)
    • Maximum Power Consumption (W): 1.9 (220/50Hz, no PD connected), 47 (220/50Hz, with 41W PD connected)
    • Packet Forwarding Rate (Mpps): 0.744
  13. Mikrotik Wireless Router 5 Port
    Mulai

    Rp919.900

    Mikrotik Wireless Router 5 Port
    Deskripsi:
    This small home access point is the perfect device for homes or small offices where all you need is a wireless AP and a few wired devices connected. Based on our popular RB951-2n, the new hAP is an improvement in many areas.The device can be powered from the power jack or with passive PoE from a PoE injector. The power adapter is included.hAP provides PoE output function for port #5 - it can power other PoE capable devices with the same voltage as applied to the unit. Maximum load on the port is 500mA.The hAP is preconfigured, so all you need to do, is plug in the internet cable, the power, and start using the internet by connecting to the MikroTik network.
    atribut:
    • Architecture: MIPSBE
    • CPU: QCA9531
    • CPU Core Count: 1
    • CPU Nominal Frequency (MHz): 650
    • Dimensions (mm): 113x89x28
    • RouterOS License: 4
    • Operating System: RouterOS
    • Size of RAM (MB): 64
    • Storage Size (MB): 16
    • Storage Type: FLASH
    • MTBF: Approximately 100000 hours at 25°C
    • Tested Ambient Temperature (°C): -30 to 70
  14. Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp4.499.900

    Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Number of Ports: 24
    • MAC Table Size: 8K
  15. Netgear 16-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp979.900

    Netgear 16-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Maximum Power Consumption (W): 11.8
  16. tp-link LiteWave 5-Port Gigabit Desktop Switch Steel Case
    Mulai

    Rp209.900

    tp-link LiteWave 5-Port Gigabit Desktop Switch Steel Case
    Deskripsi:
    10/100/1000Mbps Auto-Negotiation RJ45 port supporting Auto-MDI/MDIX Green Ethernet technology saves power IEEE 802.3X flow control provides reliable data transfer Steel housing, desktop or wall-mounting design Support 802.1p/DSCP QoS function Plug and play, no configuration needed
    atribut:
    • Interface: 5 10/100/1000Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 3.9x3.9x1.0 (99.8x98.0x25.0mm)
    • Standards and Protocols: IEEE 802.3i/802.3u/ 802.3ab/802.3x, IEEE 802.1p
    • External Power Supply (V/A): External Power Adapter (Output: 5 DC/0.6)
    • Maximum Heat Dissipation (BTU/hour): 9.466
    • Maximum Power Consumption (W): 2.776 (220V/50Hz)
    • Packet Buffer Memory (Mb): 1
    • Packet Forwarding Rate (Mpps): 7.4
  17. Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
    • Saklar: 1 Saklar
  18. tp-link LiteWave Fast Ethernet Switch
    Mulai

    Rp96.900

    tp-link LiteWave Fast Ethernet Switch
    Deskripsi:
    5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.
    atribut:
    • External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
  19. UGREEN 2 in 4 Out USB 2.0 Sharing Switch Box
    Mulai

    Rp289.900

    UGREEN 2 in 4 Out USB 2.0 Sharing Switch Box
    Deskripsi:
    Share 4 USB devices between 2 Computers This 4Port USB Switch is an excellent choice to share 4 USB devices between two Comptuers;It's ideal for sharing a printer or scanner in a small office environment;It's also great for use at home if you have multiple PCs or Macs;Switch at One Push, LED Indicates 2 HostsEasily switch between 2 Computers via a push button with LED indicats the active computer; Power for More Power up the switch via the Micro USB port to access devices such as External HDD, Digital Video Cameras and more; Supports More Systems & Hassle Free Compatible with Windows 10/8/8.1/7 / Vista / XP and Mac OS X, Linux and Chrome OS; No driver installation required for compatible systems; 
    atribut:
    • Color: Black
    • Cable Length (m): 1.5
    • Monitor Connections: 4 Ports
    • Computer Connections: 2 Ports
    • Max. Power Supply (V): 5
  20. Totolink 24-Port Gigabit Destkop/Rackmount Switch
    Mulai

    Rp1.299.900

    Totolink 24-Port Gigabit Destkop/Rackmount Switch
    Deskripsi:
    SG24D is a Gigabit Desktop/Rackmount Switch that specially designed for applications like diskless system, network-clone etc.With 24 Gigabit RJ-45 ports, SG24D allows large file transferring at high speed.All ports supports wire-speed forwarding, auto MDI/MDIX and Auto Negotiation, no need to worry about cable type, simply plug and play.Moreover, one slide switch is provided for four different working modes switching, making SG24D a high performance solution for your business network.Package Contents:SG24D Desktop Switch, Power Adapter, Quick Installation Guide
    atribut:
    • Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: Port Isolation
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto update
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Power Supply (V): AC 100-240
    • Backup Bandwidth (Gbps): 48
    • Dimensions (LxWxH) (mm): 294x180x44
    • Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • LED Indicator: 1x Power, Link/Act (1~24), M1~M4
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Transmission Method: Store and Forward
Daftar Harga Switch 5 Port Terbaru October 2026
Totolink 24-Port Gigabit Multi-Function SwitchRp1.399.900
Totolink 16-Port Gigabit Unmanaged SwitchRp1.199.900
Totolink 5-Port 10/100Mbps Destkop SwitchRp109.900
CKD Pilot Operated 5 Port Valve 4Ga / 4Gb SeriesRp999.900
Linksys 5-Port Business Desktop Gigabit SwitchRp649.900
PROLiNK Gigabit Ethernet Switch 24-PortRp1.799.900
NKK SWITCHES Toggle SwitchRp99.900
PROLiNK Gigabit PoE Switch 8-PortRp2.099.900
tp-link 5Port 10-100Mbps Desktop Switch with 4Port PoERp419.900
tp-link LiteWave 5Port Gigabit Desktop Switch Plastic CaseRp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)