Totolink 5-Port 10/100Mbps Destkop Switch

Sebelum PPN:
Rp109.900
Spesifikasi
MAC Address LearningAuto-learning, auto-aging
Mac Address Table1K
Network Media10BASE-T: UTP Cat 3 or above cable, 100BASE-TX: UTP Cat 5, 5e or above cable
Transmission MethodStore and forward
Backup Bandwidth (Gbps)1
LED1x Power, 5x LANs
Dimensions (LxWxH) (mm)84x54x25
Interface5x 10/100Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
Power Supply (V/A)DC 5/0.6
Standard & ProtocolIEEE 802.3, IEEE 802.3u, IEEE 802.3x

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
S505 is a Fast Ethernet Switch that designed forgeneral home or small office use.It provides 5 10/100Mbps ports and all portssupport auto MDI/MDIX, no need to worry aboutthe cable type, simply plug and play.Moreover, the mini desktop design is easy carrying for portable use.So it is an ideal solution for small groups.

Package Contents:
S505 Desktop Switch x1, Power Adapter, Quick Installation Guide x1
Feature
5 10/100Mbps auto-negotiated RJ45 ports.Supports IEEE 802.3x flow control for Full Duplex mode and backpressure for Half Duplex mode.Mini plastic design supports desktop placement or wall mount.1K entry MAC address table and automatic address learning.Auto-MDI/MDIX eliminates the need for crossover cables.Store- and-Forward switching scheme.Performs non-blocking full wired speed.

Ulasan Produk

Tidak ada ulasan