Beli Surface Roughness Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KENTA Surface Roughness Tester
    Mulai

    Rp139.999.900

    KENTA Surface Roughness Tester
    Deskripsi:
    Multiple parameter measurement: Ra, Rz, Rq, RtFour wave filtering methods : RC, PC-RC, GAUSSD-PCan communicate with PC computer for statistics, printinganalyzing by the optional cablethe software for RS232C interface.Meet ISO, DIN, ANSI and JIS.Specifications:Display 4 digits, 10 mm LCD, with blue backlightParameters Ra, Rz, Rq, RtMeasuring Range Ra, Rq: 0.005-16.00µm / 0.020-629.9µinchRz,Rt: 0.020-160.0µm / 0.078-6299µinchAccuracy ≤ ±10%Fluctuation of display value ≤ 6%Sensor:Test Principle Inductance typeRadius of Probe Pin 5µmMaterial of Probe Pin DiamondDynamo-measurement of Probe 4mN (0.4gf)Probe Angle 90°Vertical Radius of Guiding Head 48mmMaximum driving stroke 17.5mm/0.7inchCutoff length 0.25mm / 0.8mm / 2.5mm optionalEvaluation length Ln = (1 - 5)LDriving speed: Sampling length = 0.25mm Vt=0.135mm/sSampling length = 0.8mm Vt=0.5mm/sSampling length = 2.5mm Vt=1mm/sreturning Vt=1mm/sProfile digital filter:Filtered Profile: RCFiltered Profile: PC-RCFiltered Profile: GaussNon-Filtered Profile: D-PResolution: 0.001 µm (reading
    atribut:
    • Dimensions (mm): 140x52x48
  2. KENTA Surface Roughness
    Mulai

    Rp67.999.900

    KENTA Surface Roughness
    Deskripsi:
    Surface roughness tester is a pocket-sized economically priced instrument for measuring surface roughness texture conforming to traceable standards. It can be used on the shop floor in any position, horizontal, vertical or anywhere in between.The large LCD display shows either surface roughness parameter Ra,Rz,Rms(Rq) and Rt at the touch of a button, combined with the selected cutoff length. External calibration of the surface roughness values is possible by means of a special CAL button, which makes adjustment of this instrument very easily. A beep signal informs the user about each individual measurement status when ready.Surface roughness tester operates on various surfaces, not only flat but also outer cylinder, outer cone,grooves,and recesses greater than 80x30mm. The areas of application are wide spread. It is suitable for inspection departments, quality control, on the shop floor during machining , during assembly in the field.Surface roughness tester comes complete with a compact durable carrying case, roughness standard, charger and instruction manual. Technical Data:Surface Roughness parameter: Ra(ISO),Rz(DIN),Rms(Rq),RtMeasuring range: Ra:0.05-10.0µm/Rz:0.1-50mm Rq:0.05 to 10.0µm/Rt:0.1 to 50µmResolution: 0.01µm(1.6minch)Cut-off lengths: 0.009inch(0.25mm), 0.03inch(0.80mm), 0.09inch(2.50mm)Filter: RC analogueTracing length: 0.23inch(6mm)Tracing speed: 0.04in/second(1.0mm/second)Accuracy: ±12% of actual ValuePick-up stylus: Piezo-electricTracer tip: Diamond,radius 5µmOperating temperature: 32-104 degrees °F (0-40 Degrees ℃)Power: 3.6V /2xNiMh batteriesContact force on probe:
    atribut:
    • Dimensions (mm): 106x70x24
    • Charger: 9V DC
  3. STARRETT Portable Surface Roughness Tester with External Display
    Mulai

    Rp119.999.900

    STARRETT Portable Surface Roughness Tester with External Display
    atribut:
    • Item: Portable Surface Roughness Tester with External Display
    • IP Rating: Not Rated
    • SPC Output: No
    • Data Output Type: Wireless
    • Display Functions: Battery Level/Charging Indication, Measurement Profile Graph, Measurement Results, Calibration Menu, Page Down, Settings, Page Tabs, Connectivity Status
    • Display Type: LCD
    • Drive Unit Principle: Skid
    • Maximum Operating Temperature (°C): 40
    • Maximum Operating Temperature (°F): 104
    • Measuring Condition Standards: ISO4287
    • Measuring Range: 1600 micro-in./(40 microns)
    • Measuring Range (inch): 0.2
    • Measuring Range (mm) : 200
    • Measuring Range Ra: 200 micronm
    • Measuring Range Rz: 0.01 micronm
    • Memory Storage Capacity: None
    • Minimum Operating Temperature (°C): 5
    • Minimum Operating Temperature (°F): 41
    • Number of Parameters Measured: 14
    • Operating Position: Horizontal, Vertical, Upside Down
  4. STARRETT Portable Surface Roughness Tester with Onboard Display
    Mulai

    Rp169.999.900

    STARRETT Portable Surface Roughness Tester with Onboard Display
    atribut:
    • Item: Portable Surface Roughness Tester with Onboard Display
    • IP Rating: Not Rated
    • SPC Output: Yes
    • Data Output Type: Cable
    • Display Functions: Menu, Device Icons, Graph, Battery, Brightness, Internal Memory, External Memory, Rotate, Screenshot, Battery Level, Caliberation, Stylus Return, Cut-off, Set Zero, Filter Type, Measurement Length, Range, Parameters, Units, Storage, New Batch, Keyboard, V
    • Display Type: LCD
    • Drive Unit Principle: Skid
    • Maximum Operating Temperature (°C): 40
    • Maximum Operating Temperature (°F): 104
    • Memory Storage Capacity: Greater Than39,000 raw profiles, up to 100,000 results per batch ( Greater Than70 batches)
    • Minimum Operating Temperature (°C): 5
    • Minimum Operating Temperature (°F): 41
    • Number of Parameters Measured: 14
    • Operating Position: Horizontal, Vertical, Upside Down
  5. Insize Surface Roughness Tester USB Bluetooth (Alat Ukur Kekerasan)
    Mulai

    Rp42.999.900

    Insize Surface Roughness Tester USB Bluetooth (Alat Ukur Kekerasan)
    atribut:
    • Operating Temperature (°C): -20 to 40 (-4°F to 104°F)
    • Power Supply: Battery
    • Parameters Measured: Ra, Rz, Rq, Rv, Rp, Rs, R3z, R3y, Rt, Rc, Rz (JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry, Rmax
    • Operating Position: Horizontal, Vertical
    • Data Output Connection Type: USB, Bluetooth
    • Detector Measuring Force (mN): 4
    • Dimensions - Display Unit (inch): 6.22x2.52x2.05
    • Dimensions - Drive Unit (inch): 6.22x2.52x2.05
    • Display Functions: Analysis Graph, Language Selection, Standard Selection, Print & Export Data, Save Data, Select Sampling Length
    • Drive Unit Principle: Traverse
    • Measuring Range (micron-inch): 689 to 12598 , 6299 to 6299
    • Measuring Range (mm) : 0.32
    • Measuring Range Ra (micronm): 0.005 to 30 micronm
    • Measuring Range Rz (micronm): 0.02 to 320 micronm
    • Number of Sampling Spans: 1, 2, 3, 4, 5
    • Probe Positions: Axial
    • Probe Sensor Type: Inductive
    • Probe Tip Radius: 5 um
    • Profile Resolution (micron-inch): 0.01
    • Sampling Length (inch): 0.010, 0.030, 0.100
  6. KENTA Roughness Tester
    Mulai

    Rp22.999.900

    KENTA Roughness Tester
    Deskripsi:
    16 measurement parameters With stylus position indication functionConnect the printer via BluetoothCan display measurement data, roughness profile and curveCan store 100 sets of measurement data Automatic shut-down
  7. STARRETT Surface Roughness Specimen
    Mulai

    Rp10.999.900

    STARRETT Surface Roughness Specimen
    atribut:
    • Item: Surface Roughness Specimen
    • Number of Pieces: 1
    • Specimen Dimensions (inch): 2.00x3.00
  8. Insize Small Roughness Probe
    Mulai

    Rp61.999.900

    Insize Small Roughness Probe
    atribut:
    • Compatible with Manufacturer Model No.: Mfr. No. ISR-S400
    • Probe Type: Probe for Surfaces with Small Roughness
    • Probe Tip Radius: 2 micron
    • Probe Tip Length (inch): 0.63
  9. MAHR Mobile Roughness Measuring Instrument
    Mulai

    Rp60.999.900

    MAHR Mobile Roughness Measuring Instrument
    Deskripsi:
    -A small, lightweight portable surface roughness measuring instrument.-Smartphone style makes it easy to operate.-A large 4.3 inch touch screen display with TFT lighting(with rotation function).-Measured data is saved in the device(in TXT, X3P, CVS, and PDF file formats)-With 31 kinds of parameters, it can provide a function range similar to that of the measuring instrument used in calibration labs.-Drive unit-Standard pick-up: PHT 6-350-Built-in battery-Roughness standard piece incorporated in casing-Pick-up protection cover-Charger/power supply adapter-Carrying case with shoulder strap-USB Cable-Extension cable drive unit-Height adjusting accessories
  10. STARRETT Portable Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp109.999.900

    STARRETT Portable Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Item: Portable Surface Roughness Tester with External Probe
    • Battery Size: AA
    • Includes: Calibrated Test Block, Cleaning Brush, Carry Case
    • Includes Case: Yes
  11. KENTA Surface Comparision Sample
    Mulai

    Rp13.999.900

    KENTA Surface Comparision Sample
    Deskripsi:
    Comparision sample block of surface roughness is a measuring tool which is used to check the smooth finish of a machined mechaical workpiece. comparision method and estimation or microscope is used to compare and detemine the degree of the surface finish.Ra (µm) nominal value of surface roughness.
    atribut:
    • Specification: Surface Comparison Sample
  12. Mitutoyo Granite Surface Plate
    Rating:
    80% of 100
    (1)
    Mulai

    Rp609.900

    Mitutoyo Granite Surface Plate
    atribut:
    • Type: Single item
  13. Insize Surface Specimen
    Mulai

    Rp22.999.900

    Insize Surface Specimen
    atribut:
    • Material: Nickel
    • Number of Pieces: 4
    • Specimen Dimensions (mm): 87x87
  14. Insize Surface Specimen Set
    Mulai

    Rp17.999.900

    Insize Surface Specimen Set
    atribut:
    • Material: Nickel
  15. Uni Seiki Surface Plate
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    Uni Seiki Surface Plate
    Deskripsi:
    -Can be used as an scribing stand or a measuring stand.-A class and B class are scraped with scrapers, and the plane precision is raised.
    atribut:
    • Material: Cast Iron
  16. Insize Batang Ekstensi (Batang Ekstensi)
    Mulai

    Rp17.999.900

    Insize Batang Ekstensi (Batang Ekstensi)
    atribut:
    • Overall Length (inch): 3.9375
    • For use with: Roughness Tester
    • Number of Pieces: 1
    • Compatible with Manufacturer Model No.: ISR-S400
    • Stem Dia. (inch): 7/16
  17. Insize Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp12.999.900

    Insize Leeb Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Type: ASTM A 957
    • Includes: Hardness Test Block D, Small Support Ring
    • Features: Automatic Power Off, Connect with Printer Via Bluetooth, Memory of 99 Measurement Values for Browsing
    • Resolution: +/-6 HLD
    • Measuring Range: 0.1HRB, 0.1HRC, 1HB, 1HLD, 1HS, 1HV, 1MPa
    • Indenter: 0.79
    • Scales: B, HLD, HRB, HRC, Vickers HV
  18. Mitutoyo Gauge Block Steel Set
    Mulai

    Rp4.299.900

    Mitutoyo Gauge Block Steel Set
    Deskripsi:
    The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
  19. Mitutoyo Gauge Block Steel Set
    Mulai

    Rp38.999.900

    Mitutoyo Gauge Block Steel Set
    Deskripsi:
    The Mitutoyo Inch Rectangular Gage Block sets offer exceptional precision and stability for calibration and manufacturing traceability of standard-sized pieces. Gage block sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. The Mitutoyo innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. Our steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are constructed of ceramic materials with superior surface qualities and corrosion resistance.
    atribut:
    • Number of Blocks Per Set: 81
    • Material: Steel
    • Grade: AS-1
    • Size: 44200
    • Maximum Length (inch): 4
    • Minimum Length (inch): 0.1001
    • Provided with Inspection Certificate: Yes
    • Qty: 4
    • Shape: Rectangular
    • Step: 1
    • Units: Inch
Daftar Harga Surface Roughness Tester Terbaru October 2026
KENTA Surface Roughness TesterRp139.999.900
KENTA Surface RoughnessRp67.999.900
STARRETT Portable Surface Roughness Tester with External DisplayRp119.999.900
STARRETT Portable Surface Roughness Tester with Onboard DisplayRp169.999.900
Insize Surface Roughness Tester USB Bluetooth (Alat Ukur Kekerasan)Rp42.999.900
KENTA Roughness TesterRp22.999.900
Insize Surface Roughness Specimen Set (Blok Ukur)Rp5.699.900
STARRETT Surface Roughness SpecimenRp10.999.900
Insize Small Roughness ProbeRp61.999.900
MAHR Mobile Roughness Measuring InstrumentRp60.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)