STARRETT Portable Surface Roughness Tester with External Display

Sebelum PPN:
Rp119.999.900
Spesifikasi
ItemPortable Surface Roughness Tester with External Display
IP RatingNot Rated
SPC OutputNo
Data Output TypeWireless
Display FunctionsBattery Level/Charging Indication, Measurement Profile Graph, Measurement Results, Calibration Menu, Page Down, Settings, Page Tabs, Connectivity Status
Display TypeLCD
Drive Unit PrincipleSkid
Maximum Operating Temperature (°C)40
Maximum Operating Temperature (°F)104
Measuring Condition StandardsISO4287
Measuring Range1600 micro-in./(40 microns)
Measuring Range (inch)0.2
Measuring Range (mm) 200
Measuring Range Ra200 micronm
Measuring Range Rz0.01 micronm
Memory Storage CapacityNone
Minimum Operating Temperature (°C)5
Minimum Operating Temperature (°F)41
Number of Parameters Measured14
Operating PositionHorizontal, Vertical, Upside Down

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan