Insize Surface Roughness Tester USB Bluetooth (Alat Ukur Kekerasan)

Sebelum PPN:
Rp42.999.900
Spesifikasi
Operating Temperature (°C)-20 to 40 (-4°F to 104°F)
Power SupplyBattery
Parameters MeasuredRa, Rz, Rq, Rv, Rp, Rs, R3z, R3y, Rt, Rc, Rz (JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry, Rmax
Operating PositionHorizontal, Vertical
Data Output Connection TypeUSB, Bluetooth
Detector Measuring Force (mN)4
Dimensions - Display Unit (inch)6.22x2.52x2.05
Dimensions - Drive Unit (inch)6.22x2.52x2.05
Display FunctionsAnalysis Graph, Language Selection, Standard Selection, Print & Export Data, Save Data, Select Sampling Length
Drive Unit PrincipleTraverse
Measuring Range (micron-inch)689 to 12598 , 6299 to 6299
Measuring Range (mm) 0.32
Measuring Range Ra (micronm)0.005 to 30 micronm
Measuring Range Rz (micronm)0.02 to 320 micronm
Number of Sampling Spans1, 2, 3, 4, 5
Probe PositionsAxial
Probe Sensor TypeInductive
Probe Tip Radius5 um
Profile Resolution (micron-inch)0.01
Sampling Length (inch)0.010, 0.030, 0.100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan