Beli Stanley Impact Wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STANLEY Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp71.900

    STANLEY Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    - ASME B107.100, ASME B107.8. - Adjustable jaw design allows tool to grip many fastener sizes. - Knurl adjusting mechanism for quick and precise adjustments. - Built-in tension spring stabilizes movable jaw. - Forged chrome vanadium steel is strong and durable. - Polished chrome head and chrome-plated body for anticorrosion protection. - Laser-etched SAE and mm jaw scale for easy size adjustment. - Lightweight handle design.
  2. DEWALT Cordless Impact Wrench XR Compact Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    DEWALT Cordless Impact Wrench XR Compact Kit
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  3. STANLEY 3/8inch Air Impact Wrench
    Mulai

    Rp1.399.900

    STANLEY 3/8inch Air Impact Wrench
    atribut:
    • Vibration (m/s²): 3
    • Noise Level (dB): 86 under no load
    • Housing: Alum
    • Exhaust: Handle
    • Air Pressure (psi): 90
    • Air Hose (inch): 3/8
    • Air inlet (inch): 1/4
  4. STANLEY 3/4inch Air Impact Wrench
    Mulai

    Rp3.499.900

    STANLEY 3/4inch Air Impact Wrench
    atribut:
    • Free Speed (rpm): 3600
    • Air consumption (CFM): 4
    • Rotator: Pin Clutch
    • Vibration (m/s2): 5.5
    • Noise Level: 96.2 Under No Load
    • Air Hose (inch): 1/2
    • Air Pressure (psi): 90
    • Air inlet (inch): 1/4
    • Exhaust: Handle
    • Housing: Alum.
    • Maximum Torque (N m): 1492
  5. KRISBOW Cordless Impact Wrench (Bor Listrik)
    Mulai

    Rp1.399.900

    KRISBOW Cordless Impact Wrench (Bor Listrik)
    atribut:
    • Impact Rate (ipm): 0-3300
    • No Load Speed (rpm): 0-2200
  6. Makita Cordless Impact Wrench
    BARU
    Rating:
    96% of 100
    (5)
    Mulai

    Rp3.199.900

  7. TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)
    Deskripsi:
    Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasangan
    atribut:
    • Hose size (mm): 10
  8. TONE Hexagon Impact Socket 3/4 Inch
    Rating:
    100% of 100
    (4)
    Mulai

    Rp419.900

    TONE Hexagon Impact Socket 3/4 Inch
    atribut:
    • Square Drive: 19.0 mm (3/4 inch)
    • Accessories: Pin, O-ring
    • Overall Length (mm): 75
  9. STANLEY Snap-Off Knife
    Mulai

    Rp11.900

    STANLEY Snap-Off Knife
    Deskripsi:
    High visibility spare blade holder designed for safety
  10. STANLEY Screwdriver Torx Cushion Grip (Obeng)
    Mulai

    Rp21.900

    STANLEY Screwdriver Torx Cushion Grip (Obeng)
    atribut:
    • Material: Chrome Vanadium (Cr-V)
  11. STANLEY Impact Socket 1/2inch
    Mulai

    Rp68.900

    STANLEY Impact Socket 1/2inch
    atribut:
    • Size (mm): 32
  12. Wipro Air Impact Wrench (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

Daftar Harga Stanley Impact Wrench Terbaru April 2026
STANLEY Combination Wrench CWB (Kunci Ring Pas)Rp27.900
STANLEY Adjustable Wrench (Kunci Inggris)Rp71.900
DEWALT Cordless Impact Wrench XR Compact KitRp4.599.900
STANLEY 3/8inch Deep Impact SocketRp38.900
STANLEY 1/2inch 6pt Standard Impact SocketRp27.900
STANLEY 3/8inch Air Impact WrenchRp1.399.900
STANLEY 3/4inch Air Impact WrenchRp3.499.900
STANLEY Cordless Impact Driver BrushlessRp2.599.900
KRISBOW Cordless Impact Wrench (Bor Listrik)Rp1.399.900
Makita Cordless Impact WrenchRp3.199.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)