Beli Spray Gun Graco di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Graco Airless Spray Tip and Tip GuardDeskripsi:Airless Spray Gun Tips are designed for use with compatible spray guns, available separately.atribut:
- Country of Origin: USA (subject to change)
- UNSPSC: 31211908
- Graco Airless Spray Tips and Tip GuardsDeskripsi:Airless Spray Gun Tips are designed for use with compatible spray guns, available separately.atribut:
- UNSPSC: 31211908
- Graco Paint Spray HosesDeskripsi:Graco Xtreme-Duty XP & XM paint spray hoses have a nylon tube and hose cover that withstand exposure to a range of chemicals. The cover also resists damage from sunlight, ozone, oxygen, and weather. These hoses withstand high pressures and resist corrosion when exposed to salt water, common protective coatings, paints, and solvents. They provide excellent flexibility and have reduced coil memory, which reduces effort when coiling and uncoiling the hoses. These Graco paint spray hoses are used to spray acrylics, coal tar, contact cement, elastomer, enamel, epoxies, epoxy mastics, fibered and nonfibered aluminum emulsion, fibered and nonfibered asphalt emulsion, intumescent, mastics, paint, polyester, polyurethane, primer, and silicone. These hoses are used with airless paint spray equipment.atribut:
- UNSPSC: 31211908
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Nylon
- Hose Inside Dia. (inch): 1/4
- Hose Length (ft): 50
- Graco Airless Spray Gunsatribut:
- UNSPSC: 31211908
- Construction: Metal
- Inlet Size (inch): 1/4
- Graco Spray Gun ExtensionsDeskripsi:For use with standard airless spray guns, these extension poles help to cover hard-to-reach spots.atribut:
- UNSPSC: 31211908
- For use with: 16H240; 16N673; Mfr. No. 16N657
- Length (inch): 12
- Manufacturer Part Number: 24F897
- Material: Anodized Aluminium
- Product Type: Spray Gun Extension Pole
- Graco Airless Spray Gunatribut:
- Country of Origin: USA (subject to change)
- UNSPSC: 31211908
- TITAN Airless Spray Tips and Tip GuardsDeskripsi:Airless Spray Gun Tips are designed for use with compatible spray guns, available separately.atribut:
- UNSPSC: 31211908
- Product Type: Airless Spray Gun Tip
- Graco Handheld Paint Sprayersatribut:
- Capacity (fl oz): 32
- Speed: Variable
- Graco Paint Sprayer Filtersatribut:
- UNSPSC: 31211908
- Use with Tip Sizes (inch): 0.017
- SAGOLA Airless Spray Gunatribut:
- Screw Nozzle (inch): 11/16
- Graco Grease Pump Fire-Ball 300 Seriesatribut:
- Air Inlet Size (inch): 3/8
- Graco Electric Powered Airless Paint Sprayersatribut:
- UNSPSC: 31211908
- Guns Supported: 1
- Tip Size Included (inch): 0.015
- Graco Diaphragm Pump Husky 1050Deskripsi:The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.atribut:
- Air Exhaust Port Size (in): 3/4
- Air Inlet Size (in): 1/2
- Fluid Inlet Size (in): 1
- Fluid Outlet Size (in): 1
- Maximum Cycle Rate (CPM): 280
- Maximum Flow Rate (GPM): 50
- Maximum Solid Size (in): 0.125
- Power Source: Air
- Graco Diaphragm Pump Husky 515Deskripsi:The Husky 515 air-operated double diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/4
- Connection Type: Threaded
- Manifold Configuration: Center Port
- Manifold O-Ring Material: PTFE
- Maximum Air Consumption (SCFM): 28
- Maximum Cycle Rate (CPM): 400
- Maximum Solid Size (in): 0.09375
- Minimum Operating Temperature (°F): 40
- Graco Diaphragm Pump Husky 2150SDeskripsi:The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Exhaust Port Size (in): 3/4
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
- Connection Type: Threaded
- Diaphragm Material: PTFE/EPDM 2-Piece
- Fluid Inlet Size (in): 2
- Fluid Outlet Size (in): 2
- Fluid Section Material: Stainless Steel
- Manifold Configuration: End Port
- Manifold O-Ring Material: PTFE
- Material: Stainless Steel
- Maximum Air Consumption (SCFM): 175
- Maximum Air Pressure (MPa): 0.8
- Maximum Cycle Rate (CPM): 145
- Maximum Flow Rate (GPM): 150
- Maximum Fluid Pressure (MPa): 0.8
- Maximum Operating Temperature (°F): 180
- Maximum Solid Size (in): 0.25
- Overall Height (in): 23.6
- Power Source: Air
- Graco Diaphragm Pump Husky 2150ADeskripsi:The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
- Connection Type: Threaded
- Fluid Inlet Size (in): 2
- Fluid Outlet Size (in): 2
- Fluid Section Material: Aluminium
- Manifold Configuration: End Port
- Material: Aluminium
- Maximum Air Consumption (SCFM): 175
- Maximum Cycle Rate (CPM): 145
- Maximum Flow Rate (GPM): 150
- Maximum Solid Size (in): 0.25
- Power Source: Air
Daftar Harga Spray Gun Graco Terbaru March 2026
| Graco Airless Spray Tip and Tip Guard | Rp1.399.900 |
| Graco Spray Gun Accessories | Rp249.900 |
| Graco Airless Spray Tips and Tip Guards | Rp1.099.900 |
| ANEST IWATA Spray Gun | Rp3.399.900 |
| Graco Paint Spray Hoses | Rp2.599.900 |
| Graco Airless Spray Guns | Rp7.199.900 |
| Graco Spray Gun Extensions | Rp6.599.900 |
| Graco Airless Spray Gun | Rp2.599.900 |
| Graco Painting Equipment Parts | Rp89.900 |
| TITAN Airless Spray Tips and Tip Guards | Rp889.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)