Graco Backpack and Pump Sprayer Accessories (Suku Cadang Sprayer)

Sebelum PPN:
Rp2.299.900
Spesifikasi
ColorGreen
For Use With Grainger Item Number2WCX9
For use withMfr. No. 246215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cut-to-length electric heating cables are packaged in bulk, so users can cut as much as needed for each job. These cables require installation accessories. They protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.
Feature
Spray Tip Tip Size 0.019 in Pattern Size 12 in to 14 in Color Green Max Working Pressure 4 050 psi Features Easiest Pattern Overlap Easy to Identify Tip Size Extended Life Less Prep and Cleanup Time SmartTip Technology Superior Tip Design For Use With Mfr No 246215 For Use With Grainger Item Number 2WCX9

Ulasan Produk

Tidak ada ulasan