Graco Pump Diaphragm Husky 2150 Series (Pompa Diafragma)

Sebelum PPN:
Rp189.999.900 - Rp199.999.900
Spesifikasi
Air Exhaust Port Size (in)3/4
Air Inlet Size (in)1/2
Compatible MaterialAntifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
Connection TypeThreaded
Diaphragm MaterialPTFE/EPDM 2-Piece
Fluid Inlet Size (in)2
Fluid Outlet Size (in)2
Fluid Section MaterialPolypropylene
Manifold ConfigurationEnd Port
Manifold O-Ring MaterialPTFE
MaterialPolypropylene
Maximum Air Consumption (SCFM)175
Maximum Air Pressure (MPa)0.8
Maximum Cycle Rate (CPM)145
Maximum Flow Rate (GPM)150
Maximum Fluid Pressure (MPa)0.8
Maximum Operating Temperature (°F)150
Maximum Solid Size (in)0.25
Overall Height (in)25.7
Power SourceAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.
Peringatan
- NON COD.
- Jika barang kosong, inden >14D.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait