Beli Seal Ball Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lototo Ball Valve Lockout (Pengunci Katup)
    Mulai

    Rp199.900

    Lototo Ball Valve Lockout (Pengunci Katup)
    Deskripsi:
    LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
  2. Asahi AV Ball Valve Type 21 Screw-In Type
    Mulai

    Rp569.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  3. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  4. Asahi AV PVC Ball Valve
    36%
    Mulai

    Rp419.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  5. SAMBO PVC Ball Valve
    20%
    Mulai

    Rp5.900

    SAMBO PVC Ball Valve
    atribut:
    • Pressure (kg/cm): 5
  6. NUTECH Combination Strainer/Ball Valve (Katup Bola)
    Mulai

    Rp4.199.900

    NUTECH Combination Strainer/Ball Valve (Katup Bola)
    Deskripsi:
    Each of these combination strainers/ball valves features a wye strainer, ball valve, and union all in one unit. They also feature blowoutproof stems with double EPDM O-ring seals and a union with an EPDM O-ring seal. Use in commercial and residential hydronic heating and cooling applications.
    atribut:
    • UNSPSC: 40141607
    • Ball Material: Chrome Plated Brass
    • Body Material: Forged Brass
    • Handle Material: Zinc Plated with Vinyl Grip
    • Handle Type: Lever
    • Includes: Pressure Temperature Port; Removable Wye Strainer
    • Max. Pressure (psi WOG): 600
    • Screen Material: Stainless Steel
    • Seal Material: EPDM
    • Seat Material: PTFE
    • Stem Material: Brass
    • Stem Type: Blowout Proof
    • Temperature Range (°F): Up to 250
  7. Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Mulai

    Rp579.900

    Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Deskripsi:
    General-purpose ball valve, adhesive type.
    atribut:
    • Material (Seal): EPDM
    • Connection: Plug-in
    • Fluid Temperature (°C): 0-50
    • Shape: straight
  8. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  9. Asahi AV Ball Valve 21 Type Flange Type
    Mulai

    Rp759.900

    Asahi AV Ball Valve 21 Type Flange Type
    Deskripsi:
    General-purpose ball valve, flange type.
  10. Kitz Ball Valve
    66%
    Mulai

    Rp309.900

  11. WATERCOP Electrically Actuated Ball Valves
    Mulai

    Rp6.099.900

    WATERCOP Electrically Actuated Ball Valves
    Deskripsi:
    These electronic actuated ball valves help in the automation of process control valves. Each is designed to allow easy in-line maintenance and can be wired in parallel. Brass valves offer malleability and corrosion resistance, with added durability. They are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.
    atribut:
    • UNSPSC: 40141607
    • Ambient Temperature Range (°F): -35 to 165
    • Ball Material: Chrome Plated Brass
    • Body Material: Lead Free Brass
    • Body Seal Material: Viton
    • Body Style: 2-Way
    • Connection Type: FNPTxFNPT
    • Max. Pressure (psi CWP): 600
    • Maximum Operating Pressure Differential: 200
    • Mount: Direct / Integral
    • Port : Full
    • Seat Material: RTFE
    • Standards: AB1953; ANSI 372; ISO 5211; Louisiana HB.471; Maryland HB.372 Lead Free; NEMA 4; NSF61g; Reduction of Lead in Drinking Water Act S.3874; RoHs; Section 116875 of the California Health & Safety Code; Vermont S.0152 Lead Free
    • Stem Material: Nickel Plated Brass
    • Stem Type: Blowout Proof
    • Temperature Range (°F): -20 to 400
    • Valve Structure: 2-Piece
    • Voltage (V AC): 120
  12. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  13. PISCO Ball Valve Elbow 10 Series
    Mulai

    Rp239.900

    PISCO Ball Valve Elbow 10 Series
    atribut:
    • Compatible Tube Outer Diameter D (mm): 4
    • Connection Port Diameter: R1/8
    • Working Pressure (MPa): 0.7
    • Working Temperature Range (°C): 0 to 60 (without freezing)
    • Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
    • Working Vacuum Pressure (kPa): -100
  14. PISCO Ball Valve Straight 20 Series
    Mulai

    Rp329.900

    PISCO Ball Valve Straight 20 Series
    atribut:
    • Connection Port Diameter: R1/4
    • Working Pressure (MPa): 0.9
    • Working Temperature Range (°C): 0 to 60 (without freezing)
    • Finishing Material: Metal parts: Brass + electroless nickel plating, Resin parts: Polyphenylene sulfide (PPS), Seal rubber: Nitrile rubber (NBR)
    • Working Vacuum Pressure (kPa): -100
  15. Kitz Ball (10K) Valve (10STBF Series)
    Mulai

    Rp1.699.900

Daftar Harga Seal Ball Valve Terbaru November 2026
Lototo Ball Valve Lockout (Pengunci Katup)Rp199.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp569.900
Sherlock SHK Ball ValveRp12.900
Shk Ball Valve - PVCRp12.900
Sherlock Ball Valve KuninganRp109.900
Asahi AV PVC Ball ValveRp419.900
Sherlock Brass (Kuningan) Ball ValveRp109.900
SAMBO PVC Ball ValveRp5.900
NUTECH Combination Strainer/Ball Valve (Katup Bola)Rp4.199.900
Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket TypeRp579.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)