NUTECH Combination Strainer/Ball Valve (Katup Bola)

Sebelum PPN:
Rp4.199.900 - Rp9.699.900
Spesifikasi
UNSPSC40141607
Ball MaterialChrome Plated Brass
Body MaterialForged Brass
Handle MaterialZinc Plated with Vinyl Grip
Handle TypeLever
IncludesPressure Temperature Port; Removable Wye Strainer
Max. Pressure (psi WOG)600
Screen MaterialStainless Steel
Seal MaterialEPDM
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temperature Range (°F)Up to 250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Each of these combination strainers/ball valves features a wye strainer, ball valve, and union all in one unit. They also feature blowoutproof stems with double EPDM O-ring seals and a union with an EPDM O-ring seal. Use in commercial and residential hydronic heating and cooling applications.
Feature
Combination Strainer/Ball Valve Connection Type Sweat x Sweat Pipe Size 3/4 in Body Material Forged Brass Max Pressure 600 psi WOG Temp Range Up to 250 Degrees F Screen Material Stainless Steel Handle Material Zinc Plated with Vinyl Grip Handle Type Lever Bypass Port Size 1/2 in Ball Material Chrome Plated Brass Seal Material EPDM Seat Material PTFE Overall Length 5.95 in Stem Type Blowout Proof Stem Material Brass Includes Pressure Temperature Port Removable Wye Strainer

Ulasan Produk

Tidak ada ulasan