Beli Rotary Shaft Seal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)Deskripsi:Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.atribut:
- Color: Kuning Transparant
- Structure: Smooth & Tacky
- Soap Type: Lithium HY-12 Hydroxyl Stearate
- Dropping Point (Minimum): 185-210 Celsius
- Penetration: '245-260 at 25°C
- TRUSCO Oil Seal OSL Type (Sil Oli)Deskripsi:-Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
- monotaro Linear Shaft (As Bulat)Deskripsi:Produk ini juga sering disebut dengan As bulatatribut:
- Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
- Dimension C (mm): 0.5
- Hardness HRC: 60 or more
- Shaft Length L (mm): 100
- Heat Processing: Induction hardening
- Effective hardened layer (mm): 1 or more
- Heat treatment: Induction hardening
- Length (mm): 100
- Shape: straight
- Surface roughness (micromRmax): 1.5
- BANDO V-Belt Green Seal (Size 20-100) B Type (Vanbelt)Deskripsi:V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin - mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi ±60°C).atribut:
- Material: Rubber
- Thickness (mm): 10.3
- Lux Joint Rotary Joint EQA Left Rotation TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Water
- Maximum Temperature (°C): 100
- Maximum Speed (rpm): 1500 (~25A), 800 (32~50A), 500 (~50A)
- Nominal Size (A): 8~125
- Rotor Connector: L, R, Q, F
- Maximum Pressure (kgf/cm²): 10
- OMRON Sealed Rotary DIP Switch A6ADeskripsi:The rotary type that can be selected according to the operation method with a seal type. Two types of cone type, upper and side operation, shaft type that can be operated from the panel surface with a long shaft, and flat type are available. Stable contact reliability is realized by the fixed slider and printed circuit board rotation method. Seal structure IP64 (IEC-60529) equivalent prevents flux from entering, and ensures high contact reliability even in dusty places and around water. For microcomputer mode setting, communication board (modem), servo controller, coin changer, PLCatribut:
- Operating Temperature Range (°C): -10 to 70 60% RH or less (with no icing or condensation)
- Contact Resistance (miliΩ): 200 or less (initial value)
- Electrical Durability (steps): More than 2000
- Electrical Rating (V-A): DC 28-0.1, DC 5-1mA (minimum current)
- Insulation Resistance (MΩ): 10 or more (at 250 VDC)
- Operating Humidity Range (%RH): 45 to 85 or less (at 5 to 35°C)
- Operating Torque (N m): 1.18-2.45x10²
- Shock Resistance Malfunction (m/s²): 300 or more
- Vibration Resistance (Malfunction): 10-55Hz double amplitude 1.5mm
- Withstand Voltage: Between terminals: 250 VAC for 1 min
- BANDO Belt Red Seal B Type (Van Belt)Deskripsi:V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
- NOK Oil Seal SB Type Fluoro Rubber (Sil Oli)atribut:
- Type: SB
- Contact Part: Single lip
- Type of Acting: (Axis) rotation
- Material: Fluorine (FKM)
- Maximum Pressure (MPa): 0.03
- Maximum Pressure (kgf/cm²): 0.3
- NOK Oil Seal TB Type Fluoro Rubber (Sil Oli)atribut:
- Type: TB
- Contact Part: Double lip
- Material: Fluorine (FKM)
- Type of Acting: (Axis) rotation
- Maximum Pressure (MPa): 0.03
- Maximum Pressure (kgf/cm²): 0.3
- NOK Oil Seal TC Type (Sil Oli)atribut:
- Type: TC
Daftar Harga Rotary Shaft Seal Terbaru November 2026
| NOK Oil Seal SC Type (Sil Oli) | Rp1.099.900 |
| TTO Oil Seal Standard Shaft Seal (Sil Oli) | Rp3.900 |
| NOK Oil Seal VC Type (Sil Oli) | Rp9.900 |
| BANDO Belt Green Seal A Type (Van Belt) | Rp12.900 |
| Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium) | Rp1.699.900 |
| TRUSCO Oil Seal OSL Type (Sil Oli) | Rp29.900 |
| monotaro Linear Shaft (As Bulat) | Rp30.900 |
| BANDO V-Belt Green Seal (Size 20-100) B Type (Vanbelt) | Rp19.900 |
| NOK Oil Seal SB2 Type (Sil Oli) | Rp31.900 |
| Lux Joint Rotary Joint EQA Left Rotation Type | Rp5.599.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/90P106561324-3.jpg)
/9aP107796334-1.jpg)
/5tP102419209-4.jpg)
/ooP102038888-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Lithium%20Multi%20Purpose%20Grease%20(MP)%20(Gemuk%20Litium)/7xP102114285-2.jpg)
/P102709953-2.jpg)
/9yP101567358-8.jpg)
%20B%20Type%20(Vanbelt)/qhP101544953-3.jpg)
/4mP102419166-22.jpg)


/hvP102419643-10.jpg)
/rmP102038994-3.jpg)
/ogP105574880-4.jpg)
/ajP102419379-3.jpg)
/dhP102419485-3.jpg)
/72P102419254-92.jpg)
/90P102419324-22.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)