Lux Joint Rotary Joint EQA Left Rotation Type

Sebelum PPN:
Rp5.599.900 - Rp12.999.900
Spesifikasi
FluidWater
Maximum Temperature (°C)100
Maximum Speed (rpm)1500 (~25A), 800 (32~50A), 500 (~50A)
Nominal Size (A)8~125
Rotor ConnectorL, R, Q, F
Maximum Pressure (kgf/cm²)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.
Feature
- For water applications.
- It feature a stainless steel shaft, gunmetal body.
- A primary seal of carbon graphite against ceramic to offer stability and durability.
- The multi-spring surround seal plate to keep away from the water of poor quality, thus offering maximum service life.
- The EQ series are available in monoflow or duoflow models.

Ulasan Produk

Tidak ada ulasan