Beli Quick Release Toggle Clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Toggle ClampDeskripsi:RS PRO Push Pull Toggle ClampThis Push Pull Toggle Clamp from our own RS PRO brand offers the advantage of having a low profile, using side or end clamping and are most suitable for applications having a height restriction. With large power transmission and minimum operating effort, this toggle clamp gives you maximum clamping force to help you out in any job.atribut:
- Type: Toggle Clamp
- RS PRO Latch Toggle ClampDeskripsi:The clamp can be assembled in a vertical or horizontal position using the supplied U-bolts and fittings. RS PRO push-pull toggle clamp with safety latch. From the manufacturer's own RS PRO brand, this push-pull toggle clamp with safety latch has the advantage of being side or end mounted for a low profile, making it ideal for applications where height is a constraint. Holds the clamp ARM of a manual clamp in both the closed and open positions, preventing unintentional opening and closing due to vibration or when the clamp is mounted overhead. Features and Benefits. Large, quick opening Zinc plated and passivated Stainless steel rivets Pre-lubricated bearings Ergonomic oil resistant handle. The clamp features a large gripping surface and soft components. The clamp design provides high holding force and fast operation and release. Where can this toggle clamp be used? This push-pull toggle clamp can be used in a variety of applications, including metalworking industries for drilling, welding, bending, grinding, testing, and installation. It is also suitable for gluing, cutting and milling jigs in the wood and plastics industries. What is clamping force? Clamping force is the force applied when closing the clamp and is measured between the arm and the component. What is handling force? Handling force is the force with which the closed arm moves onto the workpiece. There is no risk of deformation when mechanical force is applied. RS PRO. RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards. Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Toggle LatchDeskripsi:RS PRO Toggle ClampsThese horizontal and vertical Push Pull Toggle Clamp from our own RS PRO brand offers the advantage of having a low profile, using side or end clamping and are most suitable for applications having a height restriction. With large power transmission and minimum operating effort, this toggle clamp gives you maximum clamping force to help you out in any job.Where can you use these toggle clamps?These push pull toggle clamps can be used in a wide range of applications such as metalworking industry when drilling, welding, bending, grinding, testing and fitting. It is also suitable to use this in wood and plastic industry for glueing, cutting and milling jigs.What is the clamping force?Clamping force is the force which you apply when closing the clamp and it is measured between the arms and the component.What is the handling force?Handling force is the force the closed arms transfers to the workpiece, without risk of deformation under machine force.atribut:
- Latch Type: Toggle
- Type: Horizontal Toggle Clamp
- RS PRO Stainless Steel Toggle LatchDeskripsi:RS PRO Stainless Steel Adjustable Toggle LatchesRS PRO adjustable toggle latch which is made from stainless steel. The adjustable latches are an excellent solution when you need a corrosion resistant latch on your food containers or marine equipment.Toggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.RS PRO have a great range of toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options.NoteThe pull latches come with latch hook and catch.Typical Applications:Toggle latches can be used in various applications and can be found on :-Cases and containersEnclosuresIndustrial machineryThis RS PRO stainless steel toggle latch is suitable for light duty applications.atribut:
- Material: Stainless Steel
- RS PRO Steel Toggle LatchDeskripsi:RS PRO Large Zinc Plated Steel Adjustable Toggle LatchRS PRO large zinc plated steel toggle latch which has a length of 121.6 mm and a width of 42 mm.Toggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.RS PRO have a great range of stainless steel and steel toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options.SUPPLIED_WITH : Catch plateTypical Applications:Toggle latches can be used in various applications and can be found on :-Cases and containersEnclosuresIndustrial machineryatribut:
- Adjustable: Yes
- Length (mm): 121.6
- Material: Steel
- Operating Tension (daN): 400
- Width (mm): 42
- RS PRO Stainless Steel Toggle Latch Catch PlateDeskripsi:RS PRO Stainless Steel Spring Latch (726-4166) and Catch (726-4169)RS PRO stainless steel toggle latch and catch (sold separately).Options available:726-4169 - Catch for stainless steel spring latchToggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.RS PRO have a great range of stainless steel and steel toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options.atribut:
- Dimensions (mm): 15.8x16
- Latch Type: Toggle Latch Catch Plate
- Length (mm): 15.8
- Material: Stainless Steel
- Width (mm): 16
- RS PRO Stainless Steel LockDeskripsi:RS PRO Padlock Hasp Toggle LatchRS PRO robust general purpose toggle latch with a 4 mm wire link and the facility to padlock secure. These toggle latches have a length of 84 mm, width of 32 mm and depth of 17 mm.Options available:197-4176 - Padlock hasp stainless steel toggle latchToggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.RS PRO have a great range of stainless steel and steel toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options. SUPPLIED_WITH : dimensions template for marking out.Typical Applications:Toggle latches can be used in various applications and can be found on :-Cases and containersEnclosuresIndustrial machineryatribut:
- Lockable: Yes, Lock Not Included
- Material: Stainless Steel
- CONDOR Circuit Breaker Lockout Deviceatribut:
- Maximum Number of Padlocks: 1
- Standards: OSHA 1910.147
- Schneider Electric Motor Circuit Breaker GV2 Series (Pemutus Sirkuit)atribut:
- Number of Pole: 3P
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- IMAO Ball Lock PinDeskripsi:The frequently repeated joints between workpieces and parts can be quickly fixed and separated. As a substitute for bolts and rivets, it is suitable for quick temporary separation or when it is fixed once and does not separate.atribut:
- Ball Material: SUS440C
- Material (shank): SUS630
Daftar Harga Quick Release Toggle Clamp Terbaru November 2026
| RS PRO Toggle Clamp | Rp659.900 |
| RS PRO Latch Toggle Clamp | Rp879.900 |
| RS PRO Toggle Latch | Rp429.900 |
| RS PRO Stainless Steel Toggle Latch | Rp699.900 |
| RS PRO Steel Toggle Latch | Rp1.299.900 |
| RS PRO Stainless Steel Toggle Latch Catch Plate | Rp139.900 |
| DIXON VALVE COUPLING Toggle Sanitary Clamp 1",1-1/2" | Rp789.900 |
| RS PRO Stainless Steel Lock | Rp1.199.900 |
| CONDOR Circuit Breaker Lockout Device | Rp469.900 |
| Schneider Electric Motor Circuit Breaker GV2 Series (Pemutus Sirkuit) | Rp429.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)


























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/RS%20PRO%20Stainless%20Steel%20Lock/9cP112231336-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/CONDOR%20Circuit%20Breaker%20Lockout%20Device/j7P109460691-1.jpg)
/kaP104049730-90.jpg)
/P101578446-1.jpg)
/P101578316-1.jpg)

/P101578255-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)