Sebelum PPN:
Rp1.199.900 - Rp1.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Lockable | Yes, Lock Not Included |
|---|---|
| Material | Stainless Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Padlock Hasp Toggle Latch
RS PRO robust general purpose toggle latch with a 4 mm wire link and the facility to padlock secure. These toggle latches have a length of 84 mm, width of 32 mm and depth of 17 mm.
Options available:
197-4176 - Padlock hasp stainless steel toggle latch
Toggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.
RS PRO have a great range of stainless steel and steel toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options.
SUPPLIED_WITH : dimensions template for marking out.
Typical Applications:
Toggle latches can be used in various applications and can be found on :-
Cases and containers
Enclosures
Industrial machinery
RS PRO robust general purpose toggle latch with a 4 mm wire link and the facility to padlock secure. These toggle latches have a length of 84 mm, width of 32 mm and depth of 17 mm.
Options available:
197-4176 - Padlock hasp stainless steel toggle latch
Toggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.
RS PRO have a great range of stainless steel and steel toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options.
SUPPLIED_WITH : dimensions template for marking out.
Typical Applications:
Toggle latches can be used in various applications and can be found on :-
Cases and containers
Enclosures
Industrial machinery
Feature
Features and BenefitsNormal latch to catch fixing centre is 63.3 mm (max.)
70kgf maximum operating tension
Suitable for screw fixing using 2 x M4 screws for latch and 2 x M5 screws for catch
Padlockable versions
Hand operated and easy to use toggle and fastener clamp
Draw latch with over centre fastener
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/RS%20PRO%20Stainless%20Steel%20Lock/9cP112231336-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
