RS PRO Latch Toggle Clamp

Sebelum PPN:
Rp869.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The clamp can be assembled in a vertical or horizontal position using the supplied U-bolts and fittings. RS PRO push-pull toggle clamp with safety latch. From the manufacturer's own RS PRO brand, this push-pull toggle clamp with safety latch has the advantage of being side or end mounted for a low profile, making it ideal for applications where height is a constraint.
Holds the clamp ARM of a manual clamp in both the closed and open positions, preventing unintentional opening and closing due to vibration or when the clamp is mounted overhead.
Features and Benefits. Large, quick opening Zinc plated and passivated Stainless steel rivets Pre-lubricated bearings Ergonomic oil resistant handle.
The clamp features a large gripping surface and soft components. The clamp design provides high holding force and fast operation and release. Where can this toggle clamp be used? This push-pull toggle clamp can be used in a variety of applications, including metalworking industries for drilling, welding, bending, grinding, testing, and installation.
It is also suitable for gluing, cutting and milling jigs in the wood and plastics industries.
What is clamping force? Clamping force is the force applied when closing the clamp and is measured between the arm and the component.
What is handling force? Handling force is the force with which the closed arm moves onto the workpiece.
There is no risk of deformation when mechanical force is applied.
RS PRO. RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Type = Latch Toggle Clamp Jaw Opening = 70mm
Jaw depth = 12mm

Ulasan Produk

Tidak ada ulasan