RS PRO Stainless Steel Toggle Latch Catch Plate

Sebelum PPN:
Rp139.900
Spesifikasi
Dimensions (mm)15.8x16
Latch TypeToggle Latch Catch Plate
Length (mm)15.8
MaterialStainless Steel
Width (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Stainless Steel Spring Latch (726-4166) and Catch (726-4169)
RS PRO stainless steel toggle latch and catch (sold separately).
Options available:
726-4169 - Catch for stainless steel spring latch
Toggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.
RS PRO have a great range of stainless steel and steel toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options.

Feature
Features and Benefits:
Spring latch with excellent anti-corrosion properties
Operating tension 13kgf
Latch to catch distance 46mm
Typical Applications:
Toggle latches and catches can be used in various applications and can be found on:-
Cases and containers
Enclosures
Industrial machinery

Ulasan Produk

Tidak ada ulasan

Halaman Terkait