Spesifikasi
| Adjustable | Yes |
|---|---|
| Length (mm) | 121.6 |
| Material | Steel |
| Operating Tension (daN) | 400 |
| Width (mm) | 42 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Large Zinc Plated Steel Adjustable Toggle Latch
RS PRO large zinc plated steel toggle latch which has a length of 121.6 mm and a width of 42 mm.
Toggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.
RS PRO have a great range of stainless steel and steel toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options.
SUPPLIED_WITH : Catch plate
Typical Applications:
Toggle latches can be used in various applications and can be found on :-
Cases and containers
Enclosures
Industrial machinery
RS PRO large zinc plated steel toggle latch which has a length of 121.6 mm and a width of 42 mm.
Toggle latches are a type of mechanical fastener and are also known as over centre fasteners, draw latches, and quick release fasteners and offer secure and easy fastening when locked. The unique cam action design makes the toggle latch strong and reliable and the quick release function means it can open quickly. When choosing a toggle latch you need to consider the maximum load to which it will be subject to as each latch and hook has been designed for a maximum load.
RS PRO have a great range of stainless steel and steel toggle latches and door latches to suit large or small-scale applications including high strength latches, lockable, adjustable and non-adjustable options.
SUPPLIED_WITH : Catch plate
Typical Applications:
Toggle latches can be used in various applications and can be found on :-
Cases and containers
Enclosures
Industrial machinery
Feature
Features and BenefitsThreaded hook allows for 21 mm adjustment in assembly and for re-tensioning of gaskets after time in service
Working tension 35 daN when assembled with catch plate with dimension X between 75 and 96 mm as shown on RS PRO Datasheet drawing
Maximum operating tension 400 daN
Maximum tension before permanent deformation 600 daN
Hand operated and easy to use toggle and fastener clamp
Draw latch with over centre fastener
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
