Beli Presta Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panaracer Tire Gauge Presta Style
    Mulai

    Rp519.900

    Panaracer Tire Gauge Presta Style
    Deskripsi:
    Analog tire gauge for presta valve
  2. Panaracer Presta Valve Core
    Mulai

    Rp63.900

    Panaracer Presta Valve Core
    atribut:
    • Type of valve: French bulb
  3. Panaracer French Valve Adapter
    Mulai

    Rp46.900

    Panaracer French Valve Adapter
    Deskripsi:
    Air can be filled with the mouthpiece of the adapter pump (inflator) that converts the presta valve of the bicycle tube to the Schrader valve.For bicycle tubes (presta valve) only
    atribut:
    • Material: Brass
    • Size: For French valve (convert to American valve)
  4. FLINGER Valve Adapter French to English
    Mulai

    Rp54.900

    FLINGER Valve Adapter French to English
    Deskripsi:
    Makes the Presta valve compatible with the Schrader valve inflator. It is a simple adapter that simply turns and tightens the Presta valve and sets it in the metal opening for the Schrader valve. It is a gold color that is made of brass and does not rust easily, giving it a luxurious feel.
    atribut:
    • Material: Brass
    • Color: Gold
    • Type: Convert from French to English
  5. FLINGER Valve Adapter French Type to American Type
    Mulai

    Rp54.900

    FLINGER Valve Adapter French Type to American Type
    Deskripsi:
    Makes the Presta valve compatible with the Schrader valve inflator. It is a simple adapter that simply turns and tightens the Presta valve and sets it in the metal opening for the Schrader valve. It is a gold color that is made of brass and does not rust easily, giving it a luxurious feel.
    atribut:
    • Material: Brass
    • Color: Gold
    • Type: Convert from French to American
  6. Haltec Tire Valve Maintenance
    Mulai

    Rp399.900

    Haltec Tire Valve Maintenance
    Deskripsi:
    Valve stems extend out of the wheel rim so that the tire can be inflated, deflated, and the pressure checked. Valve stems may need to be replaced over time to avoid pressure loss.
  7. Panaracer Adapter Bushing (Brass)
    Mulai

    Rp21.900

    Panaracer Adapter Bushing (Brass)
    Deskripsi:
    Presta valve adapterAdapter to convert pump port from France to rice
  8. INGCO Hand Pump
    Mulai

    Rp149.900

    INGCO Hand Pump
    Deskripsi:
    INGCO Hand Pump (50cm) // Pompa Angin Manual Tangan Ban Sepeda Bola Mainan BerdiriHead fits Schrader, Presta,Dunlopplastic handleHigh pressure durable hoseSteel tubePlastic base
    atribut:
    • Size (mm): 43.5x500
  9. TOTAL Lithium-Ion Auto Air Compressor
    Mulai

    Rp339.900

    TOTAL Lithium-Ion Auto Air Compressor
    Deskripsi:
    Package comes with: 1 pc Steel Ball / Air Needle 1 pc Plastic Ball Needle 1 pc Schrader Presta Valve Adaptor
    atribut:
    • Battery: Compatible with 2.0Ah and 4.0Ah batteries
    • Maximum Pressure (bar): 150
    • Package Dimensions (cm): 21x7.5x23.7
    • Suitable For: 2.0Ah Battery Pack, 4.0Ah Battery Pack
    • Voltage (V): 20 ⎓
  10. TOLSEN Bicycle Floor Pump
    Mulai

    Rp129.900

    TOLSEN Bicycle Floor Pump
    Deskripsi:
    - Egromically designed comfortable handle- Fits Presta, Schrader and Dunlop valve, free ballneedle, and gas needle- Packing: paper hanger with plastic bag
    atribut:
    • Material: Metal Barrel
  11. SLIME 12V Tire Inflator
    Mulai

    Rp2.099.900

    SLIME 12V Tire Inflator
    Deskripsi:
    These 12V tire inflators include a sealant that injects into the tire valve to seal punctures from the inside while inflating the tire. They provide a temporary fix until the vehicle can get off the road and the tire can be repaired or replaced.
    atribut:
    • UNSPSC: 24102208
    • Features: 10 min to Repair and Fully Inflate Tire; All-in-One Solution; Dial Display Gauge Integrated into the Kit; Environmentally Friendly; Tire Sensor Safe
    • Hose Length (ft): 2
    • Housing Material: Plastic
    • Includes: Black Presta/Schrader Adapter Tool; Black Valve Depressor Adapter; Silver Needle
    • Manufacturer Part Number: 50122
    • Maximum Air Pressure (psi): 100
    • Minimum Air Pressure (psi): 0
    • Overall Height (in): 8-1/8
    • Overall Length (in): 3
    • Overall Width (in): 10
    • Power Source: Corded
    • Voltage (V): 12
  12. TOLSEN Foot Pump with Gauge
    Mulai

    Rp239.900

    TOLSEN Foot Pump with Gauge
    atribut:
    • Dimensions (mm): 2x55x120
    • Pumps (psi): up to 80
  13. AstroAI Digital Tire Air Pressure Gauge
    Mulai

    Rp2.999.900

    AstroAI Digital Tire Air Pressure Gauge
    Deskripsi:
    This portable tire pressure gauge easily checks your vehicle's tire pressure anytime, anywhere. It's compatible with cars, trucks, motorcycles, and bicycles with schrader valves (presta valves do not connect with this unit).This tool also has an illuminated LCD screen and nozzle light for nighttime operation.New users will have no difficulty using this; the nozzle seamlessly forms a seal with the valve stem on schrader valves. Quick, accurate readings display on its screen in 0.1 increments.Four settings are available:  0-150PSI / 0-10Bar / 0-10Kgf/cm² or 0-1000KPA.
    atribut:
    • Battery: ‎4 Lithium Metal batteries required. (included)
    • Color: Silver
    • Display: 0.83x0.39inch LCD Display
    • Item of Numbers: 1 Pack
    • Operating Temperature (°C): -5 to 50
    • Product Dimensions (inch): 5.31x2.17x1.06
    • Range (psi): 0-150
  14. JAKEMY Two Way High Pressure Bicycle Pump
    Mulai

    Rp289.900

    JAKEMY Two Way High Pressure Bicycle Pump
    Deskripsi:
    Jakemy Two Way High Pressure Pump 300 PSI - JM-PJ3006 / PompaJakemy PJ3006 high pressure pump adalah pompa tangan yang dapat memompa angin hingga 300 PSI. Cara menggunakannya sangat gampang, cukup letak pompa pada lubang angin dan gerakkan pompa ini maju mundur secara cepat untuk menghasilkan angin. Cocok untuk memompa ban sepeda.
  15. IRC 700C Tube
    Mulai

    Rp139.900

    IRC 700C Tube
    Deskripsi:
    Bicycle tube
  16. Kenmaster Pompa Sepeda
    Mulai

    Rp60.900

    Kenmaster Pompa Sepeda
    Deskripsi:
    - Berkualitas.- Mudah digunakan.- Multifungsi.- Tabung udara dengan pemompaan angin yang lebih cepat dan efektif. Pompa yang ringan dan praktis dapat dibawa dalam kegiatan indoor atau outdoor, dapat digunakan untuk memompa sepeda, aneka balon, kasur udara atau kolam renang plastik.
  17. Makita Rechargeable Air Duster
    Mulai

    Rp9.699.900

    Makita Rechargeable Air Duster
    atribut:
    • Battery Voltage (V): DC 18
    • Discharge Rate (L/minute): 22 (at 200 kPa), * Only in high-speed mode
    • Hose Length (mm): 650
    • Included Accessories: English valve adapter (with clip), presta valve adapter, ball adapter, float adapter
    • Maximum Pressure: 1110kPa,161PSI,11.1bar
    • Type: Main unit only (battery / charger sold separately)
  18. Makita rechargeable reciprocating saw
    Mulai

    Rp4.699.900

    Makita rechargeable reciprocating saw
    atribut:
    • Battery Voltage (V): DC 36 (40max)
    • Discharge Rate (L/minute): 24 (at 200 kPa), * Only in high-speed mode
    • Hose Length (mm): 650
    • Included Accessories: English valve adapter (with clip), presta valve adapter, ball adapter, float adapter
    • Maximum Pressure: 1110kPa,161PSI,11.1bar
    • Type: Main unit only (battery / charger sold separately)
  19. AstroAI Digital Tire Pressure Gauge
    Mulai

    Rp2.999.900

    AstroAI Digital Tire Pressure Gauge
    Deskripsi:
    Add this tire inflator gauge to your emergency kit! It accurately measures from 0-250 PSI, and is calibrated to return an accurate reading within 1% of the exact pressure of your tire. This all-in-one unit also contains an inflator, straight locking chuck, gauge, hose, and bleed valve - making it the perfect tool to inflate, deflate, and inspect air pressure.
  20. Makita Rechargeable dust collector VC750D main unit only
    Mulai

    Rp4.899.900

    Makita Rechargeable dust collector VC750D main unit only
    Deskripsi:
    Introducing a compact dust collector with excellent portability.Easy and powerful dust collection.Compact body that can be brought in quickly.Powerful and large capacity 7.5L to keep the job site clean.Equipped with a brushless motor that achieves both high suction power and work volume. Hepa filter firmly captures dust & clean exhaust for both dry and wet use Equipped with a water absorbing float that can also absorb water Battery remaining capacity display Strong/Standard switch Can be switched according to the work 0.4 m when the telescopic hose is stored New hose that extends up to 2 m Nozzle storage Possible wide nozzle, sash nozzle can be neatly stored in this machine, easy to dispose of garbage, and connected to the exhaust side for blower operation.
    atribut:
    • Applicable Tire Valve: American, British, French
    • Battery Capacity (AH): 1.5
    • Discharge Rate (L/minute): 10.0 (at 200kPa)
    • Height (mm): 173
    • Hose Length (mm): 650
    • Included Accessories: American chuck (installed on this machine), English valve adapter (installed on this machine), Presta valve adapter, ball adapter, float adapter
    • Length (mm): 235
    • Mass (kg): 1.1 (when BL1015 is installed)
    • Maximum Pressure (kPa): 830[121PSI]
    • Power Input (V): 10.8
    • Product Type: Charger / battery set
    • Set Contents: Battery BL1015, charger DC10SA, with case
    • Width (mm): 74
    • Work Volume (Reference): [Per charge] Bicycle tire (26 inches): Approximately 46 times, Beach ball (diameter 30 cm): Approximately 54 times
Daftar Harga Presta Valve Terbaru March 2026
Panaracer Tire Gauge Presta StyleRp519.900
Panaracer Presta Valve CoreRp63.900
Panaracer French Valve AdapterRp46.900
FLINGER Valve Adapter French to EnglishRp54.900
FLINGER Valve Adapter French Type to American TypeRp54.900
Haltec Tire Valve MaintenanceRp399.900
Panaracer Adapter Bushing (Brass)Rp21.900
INGCO Hand PumpRp149.900
TOTAL Lithium-Ion Auto Air CompressorRp339.900
TOLSEN Bicycle Floor PumpRp129.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)