Makita Rechargeable air pump MP100D

Sebelum PPN:
Rp4.399.900
Spesifikasi
Applicable Tire ValveAmerican, British, French
Battery Capacity (AH)1.5
Height (mm)173
Hose Length (mm)650
Included AccessoriesAmerican chuck (installed on this machine), English valve adapter (installed on this machine), Presta valve adapter, ball adapter, float adapter
Length (mm)235
Mass (kg)1.1 (when BL1015 is installed)
Maximum Pressure (kPa)830[121PSI]
Power Input (V)10.8
Product TypeCharger / battery set
Set ContentsBattery BL1015, charger DC10SA, with case
Width (mm)74
Work Volume (Reference)[Per charge] Bicycle tire (26 inches): Approximately 46 times, Beach ball (diameter 30 cm): Approximately 54 times

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily pump air with a 10.8V slide-in battery. Compact body with a full range of features. Includes LED light, backlight, hose storage, and adapter storage. Includes temperature protection. If the device or battery temperature becomes too high during use, the motor will automatically shut off to protect the device. [Charge in approximately 22 minutes]
Warning
Easily pump air with a 10.8V slide-in battery. Compact body with a full range of features. Includes LED light, backlight, hose storage, and adapter storage. Includes temperature protection. If the device or battery temperature becomes too high during use, the motor will automatically shut off to protect the device. [Charge in approximately 22 minutes]
Feature
Easily pump air with a 10.8V slide-in battery. Compact body with a full range of features. Includes LED light, backlight, hose storage, and adapter storage. Includes temperature protection. If the device or battery temperature becomes too high during use, the motor will automatically shut off to protect the device. [Charge in approximately 22 minutes]

Ulasan Produk

Tidak ada ulasan